JOHNSON CONTROLS Pneumatic Damper Actuators

Filter

JOHNSON CONTROLS -

Damper Actuators

StyleModelHeightWidthDepthMounting TypePower RatingAmbient Temp. RangeStroke Deg.TimePrice (ex. VAT)
AM9320-HGA-25 13/32"3 3/16"2 7/16"Direct Mount1.3 W---€497.73
BM9335-HGA-25 13/32"3 3/16"2 7/16"Direct Mount1.3 W---€580.22
CM9310-HGA-25.406"3.188"2.438"Direct Mount1.3 W-22°F to +140°F35° to 95°90 sec.€290.59
JOHNSON CONTROLS -

V-3000 Pneumatic Valve Actuator

StyleModelStrokeHeightWidthNominal Spring RangePrice (ex. VAT)
AV-3801-80013/4"2 3/8"4.406"3 psi to 13 psi€146.00
BV-3802-13/4"2.437"1.62"3 psi to 13 psi€205.11
CV-3000-80033/4"3 1/2"4.406"3 psi to 13 psi€189.01
DV-3000-80123/4"3.688"4.406"3 psi to 13 psi€130.98
EV-3000-15/16"4 1/4"4.406"3 psi to 13 psi€205.37
JOHNSON CONTROLS -

MP8000 Series Pneumatic Valve Actuators

StyleModelNominal Spring RangeStrokeWidthHeightPrice (ex. VAT)
AMP821C0013 psi to 7 psi5/16"9.219"11"€678.92
BMP843C0013 psi to 7 psi3/4"11.812"-€832.31
BMP845C001F3 psi to 7 psi1 1/8"11.812"-€963.03
CMP867C001G3 psi to 7 psi1 1/2"11.812"23"€3,138.37
BMP822C0013 psi to 7 psi1/2"9.219"-€838.97
BMP823C001E3 psi to 7 psi3/4"9.219"11"€736.86
BMP823C0013 psi to 7 psi3/4"9.219"11"€737.19
CMP865C001G3 psi to 7 psi-11.812"-€2,761.24
BMP843C001F3 psi to 7 psi3/4"11.812"-€963.03
BMP823D001E4 psi to 8 psi3/4"9.219"11"€769.73
CMP865D001G4 psi to 8 psi1 1/8"11.812"23"€2,801.75
BMP843D0014 psi to 8 psi3/4"11.812"-€814.78
CMP867D001G4 psi to 8 psi1 1/2"11.812"-€2,725.69
BMP821D0014 psi to 8 psi5/16"9.219"11"€691.52
BMP822D0014 psi to 8 psi1/2"9.219"-€697.19
BMP845D001F4 psi to 8 psi1 1/8"11.812"-€981.14
BMP843D001F4 psi to 8 psi3/4"11.812"-€981.14
BMP823D0014 psi to 8 psi3/4"9.219"11"€630.60
BMP822E0019 psi to 13 psi1/2"9.219"11"€763.38
CMP865E001G9 psi to 13 psi1 1/8"11.812"23"€3,030.01
BMP843E001F9 psi to 13 psi3/4"11.812"-€1,061.47
BMP821E0019 psi to 13 psi0.312"9.219"11"€684.51
BMP823E001E9 psi to 13 psi3/4"9.219"11"€867.85
BMP823E0019 psi to 13 psi3/4"9.219"11"€816.61
BMP845E001F9 psi to 13 psi1 1/8"11.812"-€1,154.82
JOHNSON CONTROLS -

D-3153 Series Pneumatic Actuators

StyleModelStrokeNominal Spring RangeWidthHeightMounting TypeNet Force Exerted @ 0 PsiNet Force Exerted @ 18 PsiPrice (ex. VAT)
AD-3153-6003-------€486.38
BD-3246-2-------€1,511.11
CD-3153-33"5 psi to 10 psi6"6"Pivot--€787.58
AD-3153-203"------€896.38
DD-3153-23"8 psi to 13 psi6"6"Pivot--€756.72
ED-3153-43"8 psi to 13 psi6"6"-120 lbs.105 lbs.€1,051.23
CD-3153-13"8 psi to 13 psi6"8"Pivot--€1,108.53
ED-3153-53"8 psi to 13 psi6"6"-120 lbs.105 lbs.€551.64
FD-3244-34"8 psi to 13 psi12"23 5/8"Pivot--€1,777.00
GD-3244-44"8 psi to 13 psi12"23 5/8"Pivot--€1,043.70
HD-3246-16"8 psi to 13 psi12"-Pivot--€1,721.27

We are here to help!

Looking for a part not listed here?