GENERAL ELECTRIC

Since 1892, General Electric has been manufacturing products for the aviation, healthcare, power, renewable energy, manufacturing and finance sectors. The General Electric catalogue includes IEC delay timers, manual motor protectors, thermal units, bus plugs, LED light fixtures, ballasts, safety alarms and pump control boxes. General Electric TED Series circuit breakers are used for protecting electrical appliances in conjunction with branch circuit protection while connected with external devices. They feature a non-interchangeable, thermal magnetic trip unit which provides both long time and instantaneous functions. These circuit breakers feature bolt on mounting with lug terminal connections for easy & quick field installation. These General Electric circuit breakers, along with illuminated push buttons, thermal units, bus plugs & overload relays, are available on Raptor Supplies.

See More

Request a Quote

Product Categories

GENERAL ELECTRIC Overload Relays

Overload RelaysProvide reliable protection under the event of a current overload condition or phase failure. Feature bimetallic and thermal sensing method to deliver lower power consumption rates. Available in 00, 0, 1 and 10 NEMA size options(4 Products)

GENERAL ELECTRIC Circuit Breaker Enclosures

Circuit Breaker EnclosuresFlush- and surface-mount steel enclosures for circuit breakers for protection from electric shocks and sparks. Available in 2- and 3-pole variants to handle current flows up to 1200 A(29 Products)

GENERAL ELECTRIC Combination Starters

Combination StartersFeature a normally-open / normally-closed circuit design ideal for industrial motor and lighting control applications, as well as load / line protection. Available in different current and voltage ratings(68 Products)

GENERAL ELECTRIC Lighting Magnetic Contactors

Lighting Magnetic ContactorsUsed in industrial plants, parks, stadiums and construction sites to switch the power supply of electrical power circuits. Selected models feature a compact design with a NEMA-rated enclosure to prevent the entry of contaminants in exposed installations(71 Products)

GENERAL ELECTRIC Bolt On Miniature Circuit Breakers

Bolt On Miniature Circuit Breakers1- / 2- / 3-pole circuit breakers with a maximum interrupting capacity of 100 kAIC at 240 / 480 V. Designed to provide short-circuit and overload protection to electrical circuits(38 Products)

GENERAL ELECTRIC IEC Magnetic Contactors

IEC Magnetic ContactorsIdeal for switching capacitors, heating loads and transformers in infrastructure, oil & gas, industrial automation and construction sectors. Provide precise ratings for automatic cutoffs and power-circuit switching during power failures(1 Product)

GENERAL ELECTRIC Magnetic Starters with Thermal Overload

Magnetic Starters with Thermal OverloadEquipped with a contactor and an electromagnetic overload relay to protect expensive motors from motor overload conditions. Can handle power supplies with amperage ratings ranging between 9 and 270 A. Available in coil voltage ratings of 120, 240 and 480 VAC(48 Products)

GENERAL ELECTRIC Circuit Breaker Accessories

Circuit Breaker AccessoriesIncludes auxiliary contacts, alarms, hand locks, lugs, shunt trips and other accessories for use with General Electric circuit breakers (296 Products)

GENERAL ELECTRIC Thermal Units

Thermal UnitsUsed in motor starters to ensure motor life extension by preventing thermal overheating conditions. Deliver full-load current ratings ranging between 0.43 and 27.7 A(112 Products)

GENERAL ELECTRIC Bus Plugs

Bus PlugsDesigned to connect to a busway to provide localised power distribution to electrical or electronic devices in an industry. Available in 240 / 480 / 600 V variants to provide current up to 200 A (70 Products)

GENERAL ELECTRIC Parts

Parts(51 Products)

GENERAL ELECTRIC Control Stations

Control StationsPilot light, push button and selector switch control stations used to control high-power industrial machines, cranes and motors. Feature an auxiliary contact rating of 10 A at 600 VAC and available in steel and VALOX enclosure variants(36 Products)

GENERAL ELECTRIC Contactor Accessories

Contactor Accessories(30 Products)

GENERAL ELECTRIC Caulks

Caulks(29 Products)

GENERAL ELECTRIC Electrical Box Covers

Electrical Box Covers(28 Products)

GENERAL ELECTRIC NEMA Magnetic Contactors

NEMA Magnetic ContactorsIdeal for handling the switching of capacitor circuit loads and resistance heating, as well as controlling AC motors where a separate overload protection is required. Equipped with an open / NEMA 1 enclosure to prevent heating of motor parts. Operate at a maximum voltage of 480 VAC(16 Products)

GENERAL ELECTRIC Magnetic Starters with Electronic Overload

Magnetic Starters with Electronic OverloadIdeal for starting and stopping pumps, fans, power saws, blowers and conveyors. Provide electrical power supply to the motors and components of the conveyor belt system for precise control. Offered in amperage ratings ranging from 6.5 to 130 A(15 Products)

GENERAL ELECTRIC Pushbutton Enclosures

Pushbutton Enclosures(10 Products)

GENERAL ELECTRIC Auxiliary Contacts

Auxiliary ContactsNormally open, normally closed or NO-NC auxiliary contacts rated at 10A, 600VAC; ideal for use with IEC MC / TL contactors and relay logic circuits. Available in side, rear and front mount variants(7 Products)

GENERAL ELECTRIC Filter Systems

Filter Systems(7 Products)

GENERAL ELECTRIC Manual Motor Switches and Starters

Manual Motor Switches and StartersDesigned for overload protection and facilitating On / Off operations in small 1-phase, 3-phase or DC motors of a pump, fan, small machine tool and conveyor. Offered in 1, 2 & 3 pole configurations(6 Products)

GENERAL ELECTRIC Defrost Thermostat

Defrost Thermostat(4 Products)

GENERAL ELECTRIC Extension Cords

Extension Cords(4 Products)

GENERAL ELECTRIC Filter

Filter(4 Products)

GENERAL ELECTRIC Hard Wired GFCI

Hard Wired GFCI(2 Products)

Things To Consider

Cross-Reference Alternatives

Some General Electric MPNs cross individual references to the equivalent Eaton, Siemens, Dayton and Schneider Electric model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent General Electric products available.

Shipping

These General Electric products range from small to large sizes.They may require careful packaging as some items might get damaged while shipping. Hence, these General Electric items are delivered by courier shipment and air freight for minimum downtime.

About General Electric

Since 1892, General Electric has been manufacturing products for the aviation, healthcare, power, renewable energy, manufacturing and finance sectors. The General Electric catalogue includes IEC delay timers, manual motor protectors, thermal units, bus plugs, LED light fixtures, ballasts, safety alarms and pump control boxes. General Electric TED Series circuit breakers are used for protecting electrical appliances in conjunction with branch circuit protection while connected with external devices. They feature a non-interchangeable, thermal magnetic trip unit which provides both long time and instantaneous functions. These circuit breakers feature bolt on mounting with lug terminal connections for easy & quick field installation. These General Electric circuit breakers, along with illuminated push buttons, thermal units, bus plugs & overload relays, are available on Raptor Supplies.

Major Trade Names

Quantum LMV - TEFC Motors

Quantum LMV - TEFC Motors

Quantum LMV - TEFC motors feature a high-strength steel rotor, precision-balanced stator windings and an advanced cooling system, which helps to improve performance and extend the motor's lifespan. They can be operated at ambient temperatures up to 40 degrees C. These motors have cast iron frames fo...

r high structural strength and vibration dampening.

Ultra Vertical Hollow Shaft Motors

Ultra Vertical Hollow Shaft Motors

General Electric Ultra Vertical Hollow Shaft (VHS) motors are designed for use in vertical pump applications, such as water and wastewater treatment plants, oil & gas production and mining operations. These VHS motors allow vertical P-base mounting for easy and secure installation. They have high th...

rust bearings for withstanding thrust loads. These Class H insulated motors come painted with buff epoxyester for aesthatic appearance and corrosion resistance.

General Electric Competitive Advantages

GEGARD Insulation

GEGARD Insulation

GEGARD insulation systems are designed to either match or exceed any size, load, voltage, application and operating environment requirements. They enhance reliability and lower maintenance expenses for both random-wound and form-wound AC motors and generators by offering robust protection against potential failures caused by contamination, thermal ...

deterioration and mechanical abrasion.

Frequently Asked Questions

How to maintain General Electric Ultra VHS motors?

  • Inspect the motor and pump assembly regularly for signs of wear or damage.
  • Clean the motor and surrounding area regularly to prevent the buildup of dirt and debris.
  • Check the motor's cooling system and replace any worn or damaged components as needed.
  • Monitor the motor's operating temperature and vibration levels to detect potential issues early.
  • Lubricate the motor's bearings and other moving parts regularly to reduce wear and improve performance.
  • Ensure the motor is properly grounded and all electrical connections are tight and secure.

How are IEC supplementary protectors different from circuit breakers?

Circuit breakers are typically used as primary protection devices and can handle higher current ratings and fault currents. Supplementary protectors, on the other hand, are used as additional protection and are often rated for lower currents.

What wire sizes can GE TEYD Series circuit breakers accomodate?

These TEYD Series circuit breakers can accomodate wire sizes ranging from 14 to 4 AWG.