GENERAL ELECTRIC Lighting Magnetic Contactors

Used in industrial plants, parks, stadiums and construction sites to switch the power supply of electrical power circuits. Selected models feature a compact design with a NEMA-rated enclosure to prevent the entry of contaminants in exposed installations

Filter

GENERAL ELECTRIC -

Lighting Contactor

General Electric CR460 Series lighting contactors are widely used for controlling the flow of power supply in lighting circuits and feature a compact design with a NEMA-rated enclosure (on selected models) to prevent the ingress of contaminants in exposed installations. These electrical / mechanical lighting contactors further come equipped with power terminals designed to provide protection to fingers and back of the hand against electrical shocks and 12 poles for simultaneously handling multiple devices. Their power poles are easily installable & can change from NO to NC (vice versa) configuration by simply unlatching and repositioning the lever. The quick snap-in auxiliary contacts of these relay switches facilitate both normally open and normally closed configurations, when installed on the left and right side of the contactor, respectively.

StyleModelNumber Of PolesResistive Full Load AmpsCoil VoltsContactor TypeHeightWidthHzDepthPrice (ex. VAT)
ACR463L20AJA230A120V ACElectrically Held7 2/5"4 1/5"50/60 Hz3.9"€405.06
BCR463M20DNA230A277V ACMechanically Held7 2/5"4 1/5"60 Hz3.9"€728.73
ACR463L20ANA230A-Electrically Held7 2/5"4 1/5"50/60 Hz3.9"€416.86
CCR463M20PNA10A0230A277V ACMechanically Held10"10"60 Hz4.63"€844.98
DCR463M20CJA10A0230A-Mechanically Held10"10"60 Hz4.63"€777.34
ECR463L20AJA10A0230A120V ACElectrically Held10"10"50/60 Hz4.63"€451.42
DCR463M20DNA10A0230A277V ACMechanically Held10"10"60 Hz4.63"€835.78
CCR463M20NJA10A0230A-Mechanically Held10"10"60 Hz4.63"€769.71
ECR463L20ANA10A0230A-Electrically Held10"10"50/60 Hz4.63"€526.09
FCR463M20NJA230A-Mechanically Held7 2/5"4 1/5"60 Hz3.9"€833.23
BCR463M20CJA230A-Mechanically Held7 2/5"4 1/5"60 Hz3.9"€736.65
FCR463M20PNA230A277V ACMechanically Held7 2/5"4 1/5"60 Hz3.9"€757.80
GCR463L40AJA10A0430A120V ACElectrically Held10"10"50/60 Hz4.63"€731.20
HCR463L40AJA430A120V ACElectrically Held7 2/5"4 1/5"50/60 Hz3.9"€650.74
ICR463M40NJA430A-Mechanically Held7 2/5"4 1/5"60 Hz3.9"€937.60
GCR463L40ANA10A0430A-Electrically Held10"10"50/60 Hz4.63"€731.20
ICR463M40PNA430A277V ACMechanically Held7 2/5"4 1/5"60 Hz3.9"€932.47
JCR463M40DNA10A0430A277V ACMechanically Held10"10"60 Hz4.63"€1,076.67
HCR463L40ANA430A-Electrically Held7 2/5"4 1/5"50/60 Hz3.9"€648.88
KCR463M40PNA10A0430A277V ACMechanically Held10"10"60 Hz4.63"€1,041.67
LCR463M40DNA430A277V ACMechanically Held7 2/5"4 1/5"60 Hz3.9"€1,024.41
JCR463M40CJA10A0430A-Mechanically Held10"10"60 Hz4.63"€1,099.28
LCR463M40CJA430A-Mechanically Held7 2/5"4 1/5"60 Hz3.9"€1,033.00
KCR463M40NJA10A0430A-Mechanically Held10"10"60 Hz4.63"€1,041.67
MCR463L60AJA10A0630A120V ACElectrically Held10"10"50/60 Hz4.63"€1,024.59

We are here to help!

Looking for a part not listed here?