GENERAL ELECTRIC Bus Plugs

Designed to connect to a busway to provide localised power distribution to electrical or electronic devices in an industry. Available in 240 / 480 / 600 V variants to provide current up to 200 A

Filter

GENERAL ELECTRIC -

Bus Plugs

StyleModelAmpsNumber Of PolesVoltageDepthHeightWidth
ASB34.5ED6G45A3600V AC8"13"11"
RFQ
ASB35ED6G50A3600V AC8"13"11"
RFQ
ASB45ED6G50A3600V AC8"13"11"
RFQ
ASB46ED6G60A3600V AC8"13"11"
RFQ
ASB38ED6G80A3600V AC8"13"11"
RFQ
ASB39ED4G90A3-8"13"11"
RFQ
GENERAL ELECTRIC -

Bus Plug Breakers

General Electric circuit breaker plugs are designed for connecting copper / aluminium busways or busbars for providing localised power distribution to electronic devices. These bus plugs feature a safety interlock mechanism for preventing insertion or removal of the plug in the ON position and a hook stick operated handle with an option for mounting the device on side or end of the plug. They further come equipped with a positive locator pin for accurate & safe positioning and a drip-proof / splash-proof enclosure for protection against harsh industrial conditions. Choose from a wide variety of these 480 / 600V rated breaker plugs available in amperage ratings ranging from 15 to 100A on Raptor Supplies.

StyleModelAmpsNumber Of PolesVoltageDepthHeightWidthPrice (ex. VAT)
ASB32ED6G-3600V AC8"13"11"€5,888.68
ASB42.5ED6G-3600V AC8"13"11"-
RFQ
ASB42ED6G-3600V AC8"13"11"-
RFQ
ASB33ED6G-3600V AC8"13"11"-
RFQ
ASB43ED6G-3600V AC8"13"11"€5,294.94
ASB44ED6G40A3600V AC8"13"11"-
RFQ
ASB36ED6G60A3600V AC8"13"11"-
RFQ
ASB36ED4G60A3-8"13"11"€5,888.68
ASB47ED6G70A3600V AC8"13"11"-
RFQ
ASB47ED4G70A3-8"13"11"-
RFQ
ASB37ED6G70A3600V AC8"13"11"-
RFQ
ASB48ED6G80A3600V AC8"13"11"-
RFQ
ASB48ED4G80A3-8"13"11"-
RFQ
ASB310ED6G100A3600V AC8"13"11"-
RFQ
ASB410ED6G100A3600V AC8"13"11"-
RFQ
GENERAL ELECTRIC -

Spectra Series Bus Plugs

General Electric Spectra Series bus plugs are suitable for connecting aluminium / copper busbars or busways to facilitate localised power distribution to electronic devices. These bus plugs feature a cover and device interlock mechanism to prevent opening the cover while the switching device is in ON position. They further come equipped with a positive locator pin for accurate and safe positioning and a drip-proof / splash-proof enclosure for protection against harsh industrial conditions. Choose from a wide variety of these bus plugs available in amperage ratings ranging from 15 to 200A on Raptor Supplies.

StyleModelAmpsVoltageWidthDepthHeightNumber Of PolesPrice (ex. VAT)
ASB41ED4G--11"8"13"3-
RFQ
ASB33EBG-240V AC11"8"13"3€5,888.68
ASB41EBG-240V AC11"8"13"3-
RFQ
ASB42.5ED4G--11"8"13"3-
RFQ
ASB421RG-240V11 1/4"8 3/4"13"3-
RFQ
ASB461RG--11 1/4"8 3/4"13"3€2,485.88
ASB42EBG-240V AC11"8"13"3-
RFQ
ASB42ED4G--11"8"13"3-
RFQ
ASB42.5EBG-240V AC11"8"13"3-
RFQ
ASB33ED4G--11"8"13"3-
RFQ
ASB32ED4G--11"8"13"3-
RFQ
ASB32.5ED4G--11"8"13"3-
RFQ
ASB31EBG-240V11"8"13"3-
RFQ
ASB31ED4G--11"8"13"3-
RFQ
ASB32.5EBG-240V11"8"13"3-
RFQ
ASB321RG-240V AC11 1/4"8 3/4"13"3€2,536.95
ASB43ED4G--11"8"13"3€6,289.90
ASB43EBG-240V AC11"8"13"3€6,289.90
ASB33.5EBG35A240V AC11"8"13"3€3,344.31
ASB44EBG40A240V AC11"8"13"3-
RFQ
ASB34ED4G40A-11"8"13"3-
RFQ
ASB34EBG40A240V AC11"8"13"3-
RFQ
ASB44ED4G40A-11"8"13"3-
RFQ
ASB35EBG50A240V AC11"8"13"3-
RFQ
ASB45EBG50A240V AC11"8"13"3-
RFQ

We are here to help!

Looking for a part not listed here?