GENERAL ELECTRIC Unit Mount Miniature Circuit Breakers

Filter

GENERAL ELECTRIC -

Unit Mount Molded Case Circuit Breakers, Feed-Thru

General Electric molded case circuit breakers are ideal for protecting sensitive electrical circuits, industrial machinery & equipment from faulty or excessive current supplies. These devices feature a unit mounting facility with load-side lug terminal connections for reducing the installation downtime and a thermal-magnetic trip for instantly reacting to severe short-circuits while avoiding tripping on mild overloads. Choose from a wide range of these 2-pole circuit breakers available in amperage ratings ranging from 15 to 60A on Raptor Supplies.

StyleModelMin. Wire SizeAmpsNumber Of PolesAc Voltage RatingCircuit Breaker TypePhaseMax. Air RatingTerminal ConnectionPrice (ex. VAT)
ATHHQC2140Wl8 AWG40A2120/240V ACStandard122 kA At 120/240V ACLug€311.81
ATHHQC2150WL8 AWG50A2120/240V ACStandard122 kA At 120/240V ACLug€311.81
ATHHQC2160WL8 AWG60A2120/240V ACStandard122 kA At 120/240V ACLug€311.81
ATHHQC2135WL8 AWG35A2120/240V ACStandard122 kA At 120/240V ACLug€311.81
ATHHQC2145WL8 AWG-2120/240V ACStandard122 kA At 120/240V ACLug€311.81
ATHHQC2115WL14 AWG-2120/240V ACStandard122 kA At 120/240V ACLug€316.89
GENERAL ELECTRIC -

Unit Mount Circuit Breakers

StyleModelNumber Of PolesAmpsWidthCircuit Breaker TypeTerminal ConnectionAc Voltage RatingPhaseMax. Air RatingPrice (ex. VAT)
ATHHQC1115WL1-1"StandardLug-122 kA At 120/240V AC€140.47
BTHQC2140WL240A2"StandardLug120/240V AC--€51.79
BTHQC2150WL250A2"StandardLug120/240V AC--€51.79
GENERAL ELECTRIC -

THHQC Series Unit Mount Circuit Breakers

General Electric THHQC Series molded case circuit breakers are compatible for use with panelboards, motor load centres and busways for protecting electrical circuits from overloads. These UL-listed devices feature a thermal-magnetic trip unit for instantly reacting to severe power surges while avoiding tripping on mild overloads and lug terminals for ensuring secure wiring & eliminating loose connections. They are further integrated with a unit mounting facility for reducing the installation and maintenance downtime. Choose from a wide range of these circuit breakers available in 1 and 2 pole configurations on Raptor Supplies.

StyleModelNumber Of PolesAmpsAic RatingAc Voltage RatingCircuit Breaker TypePhaseMax. Air RatingTerminal ConnectionPrice (ex. VAT)
ATHHQC1120WL120A22 kAIC-----€65.92
BTHHQC1130WL130A22 kAIC @ 240V-----€65.92
CTHHQC2120WL2--120/240V ACStandard122 kA At 120/240V ACLug€97.75
CTHHQC2130WL2--120/240V ACStandard122 kA At 120/240V ACLug€97.75

We are here to help!

Looking for a part not listed here?