GENERAL ELECTRIC Plug In Miniature Circuit Breakers

Filter

GENERAL ELECTRIC -

Plug In Circuit Breakers

StyleModelNumber Of PolesAmpsCircuit Breaker TypeTerminal Connection TypeAir @ 120v AcWire SizeAc Voltage RatingMax. Air RatingPrice (ex. VAT)
ATHHQL1130130AHigh Interrupting CapacityScrew Clamp22 kA---€32.16
ATHHQL1120120A-Screw Clamp22 kA---€32.16
BTHQL32080380AStandardLug10 kA1/0 AWG120/240V AC10 kA At 120/240V AC€161.68
CTHQL32070370AStandardLug10 kA1/0 AWG120/240V AC-€140.32
CTHQL321003100AStandardLug10 kA1/0 AWG120/240V AC-€159.13
GENERAL ELECTRIC -

Q-Line Molded Case Circuit Breakers, THQP Series

General Electric THQP Series, Q-Line molded case circuit breakers feature heat resistant, hard case construction for durability and a non-interchangeable thermal magnetic trip for long-time & instantaneous current limiting protection. They are equipped with a centre placed toggle actuator for separate On, Off & fault trip indication. These compact breakers have box type termsinals with calibration screws to provide a reliable and corrosion-resistant connection. These Q-Line molded case circuit breakers are available in 1 & 2 pole configuration on Raptor Supplies.

StyleModelNumber Of PolesAmpsVoltageWire SizeWidthMax. Air RatingCircuit Breaker TypeAc Voltage RatingPrice (ex. VAT)
ATHQP1151-120V AC-----€11.95
ATHQP1501-120V AC-----€11.95
BTHQP120120A-14 AWG1/2"10 kA At 120/240V ACStandard120/240V AC€11.95
ATHQP1251-120V AC-----€15.74
CTHQP220220A-14 AWG-10 kA At 120/240V ACStandard120/240V AC€35.46
DTHQP2252-240V-----€37.36
DTHQP2402-240V-----€37.36
DTHQP250250A240V-----€39.01
CTHQP230230A-8 AWG1"10 kA At 120/240V ACStandard-€35.46
DTHQP2152-240V-----€35.46
DTHQP2352-240V-----€37.36
DTHQP245245A240V-----€39.01
GENERAL ELECTRIC -

Plug-In, Molded Case Circuit Breakers

General Electric molded case circuit breakers are designed to protect sensitive electrical circuits in motor start controls and sub-main circuits. These circuit breakers come with a thermal-magnetic trip unit with instantaneous and time-delayed current limiting functions. They have a plug-in mounting facility with lug / screw clamp terminal connections to reduce installation and maintenance downtime. General Electric MCCBs are available in 1, 2 & 3 pole configurations on Raptor Supplies.

StyleModelNumber Of PolesCircuit Breaker TypeAmpsMax. Air RatingTerminal Connection TypeAir @ 120v AcDepthLengthPrice (ex. VAT)
ATHQL11251Standard25A10 kA At 120/240V ACScrew Clamp10 kA2.37"1"€13.02
ATHQL11601Standard60A10 kA At 120/240V ACLug10 kA2.38"3 7/25"€14.67
ATHQL11301Standard30A10 kA At 120/240V ACScrew Clamp10 kA2.37"6 1/2"€17.64
ATHQL1115HID1High Intensity Discharge15A10 kA At 120/240V ACScrew Clamp10 kA3"3 3/4"€43.02
ATHQL1115HM1High Magnetic15A10 kA At 120/240V ACScrew Clamp10 kA2.75"3 1/4"€45.20
ATHQL1120HID1High Intensity Discharge20A10 kA At 120/240V ACScrew Clamp10 kA2.38"3 7/25"€43.38
ATHQL1130HID1High Intensity Discharge30A10 kA At 120/240V ACScrew Clamp10 kA2.37"6 1/2"€43.02
ATHQL1120HM1High Magnetic20A10 kA At 120/240V ACScrew Clamp10 kA2.37"3 1/4"€43.02
ATHQL11351Standard35A10 kA At 120/240V ACLug10 kA2.38"3 7/25"€15.16
ATHQL11201Standard20A10 kA At 120/240V ACScrew Clamp10 kA2.37"1"€11.12
ATHQL11151Standard15A10 kA At 120/240V ACScrew Clamp10 kA2.37"1"€11.12
BTHQL21302Standard30A10 kA At 120/240V ACScrew Clamp10 kA2.38"3 7/25"€28.61
BTHQL2115HID2High Intensity Discharge15A10 kA At 120/240V ACScrew Clamp10 kA2.38"3 7/25"€90.71
BTHQL211002Standard100A10 kALug10 kA2.38"3 7/25"€71.68
CTHQL21WY302Switched Neutral30A10 kA At 120/240V ACScrew Clamp10 kA2.38"3 7/25"€115.15
BTHQL21602Standard60A10 kA At 120/240V ACLug10 kA2.38"3 7/25"€30.76
CTHQL21WY202Switched Neutral20A10 kAScrew Clamp10 kA2.38"3 7/25"€115.15
BTHQL21402Standard-10 kALug10 kA2.38"3 7/25"€30.10
CTHQL21WY152Switched Neutral15A10 kA At 120/240V ACScrew Clamp10 kA2.38"3 7/25"€115.15
BTHQL2130HID2High Intensity Discharge30A10 kA At 120/240V ACScrew Clamp10 kA2.38"3 7/25"€90.71
BTHQL2120HID2High Intensity Discharge20A10 kA At 120/240V ACScrew Clamp10 kA2.38"3 7/25"€108.55
BTHQL21252Standard25A-Screw Clamp10 kA2.38"3 7/25"€30.76
BTHQL21902Standard90A10 kA At 120/240V ACLug10 kA2.38"3 7/25"€78.11
BTHHQL21202High Interrupting Capacity20A-Screw Clamp22 kA--€71.51
BTHQL21802Standard80A10 kA At 120/240V ACLug10 kA2.38"3 7/25"€78.11
GENERAL ELECTRIC -

Molded Case Circuit Breakers: TQDL Series

General Electric TQDL Series circuit breakers are designed for protecting sensitive circuits in distribution systems from current overloads or short circuits. These units feature a thermal-magnetic trip unit to deliver long-time and instantaneous current limiting functions and a molded case to hold the current carrying components, trip devices and other mechanisms in a compact space. Choose from a wide range of these TQDL Series circuit breakers available in 125, 175 and 200A amperage ratings on Raptor Supplies.

StyleModelNumber Of PolesVoltage TypeVoltageFrame TypePrice (ex. VAT)
ATQDL211252AC240VTQDL€1,860.20
RFQ
ATQDL211752AC240VTQDL€896.40
RFQ
BTQDL212002AC240VTQDL-
RFQ

We are here to help!

Looking for a part not listed here?