GENERAL ELECTRIC Bolt On Miniature Circuit Breakers

1- / 2- / 3-pole circuit breakers with a maximum interrupting capacity of 100 kAIC at 240 / 480 V. Designed to provide short-circuit and overload protection to electrical circuits

Filter

GENERAL ELECTRIC -

THQB Series Bolt-On Circuit Breakers, Thermal Magnetic

General Electric Q-line circuit breakers are one-inch wide per pole, compact devices designed for protecting sensitive electrical appliances and equipment. These THQB type circuit breakers feature thermal-magnetic trip mechanisms that ensure both long-time and instantaneous current limiting functions and a bolt-on mounting facility with load-side lug terminal connections for reducing the installation and repair downtime. Choose from a wide range of these molded case circuit breakers, available in 1, 2 & 3 pole options on Raptor Supplies.

StyleModelNumber Of PolesLengthWidthAmpsTerminal ConnectionDepthMin. Wire SizeTerminal Connection TypePrice (ex. VAT)
ATHQB1120AF213 7/25"1"-Screw Clamp2.38"14 AWGScrew Clamp€290.38
BTHQB111513.53"1"-Screw Clamp3.28"12 mcm, 14 mcmScrew Clamp€23.66
CTHQB1130HID13.53"1"-Screw Clamp3.28"12 mcm, 14 mcmScrew Clamp€89.02
CTHQB113013.53"1"-Screw Clamp3.28"12 mcm, 14 mcmScrew Clamp€24.32
CTHQB1120HID13.53"--Screw Clamp3.28"12 mcm, 14 mcmScrew Clamp€82.84
CTHQB116013.53"1"60ALug3.28"12 mcm, 14 mcmLug€28.20
DTHHQB1115AF213 7/25"1"-Screw Clamp2.38"14 AWGScrew Clamp€1,019.59
BTHQB112013 7/25"--Screw Clamp2.38"14 AWGScrew Clamp€23.66
CTHQB117013.53"-70ALug3.28"12 mcm, 14 mcmLug€141.33
ETHQB1115AF213.53"--Screw Clamp3.28"14 AWGScrew Clamp€290.38
BTHQB1115HID13.53"1"-Screw Clamp3.28"14 AWG-€89.02
FTHQB212023.53"1"-Screw Clamp3.28"12 AWG, 14 AWGScrew Clamp€58.89
FTHQB212523.53"1"-Screw Clamp3.28"12 mcm, 14 mcmScrew Clamp€62.77
FTHQB213023.53"1"-Screw Clamp3.28"12 mcm, 14 mcmScrew Clamp€58.89
FTHQB2130HID23.53"1"-Screw Clamp3.28"12 mcm, 14 mcmScrew Clamp€193.23
FTHQB2110023.53"1"100ALug3.28"6 AWGLug€117.88
FTHQB214023.53"1"40ALug3.28"8 AWGLug€61.28
FTHQB211523.53"1"-Screw Clamp3.28"12 mcm, 14 mcmScrew Clamp€58.89
FTHQB215023.53"1"50ALug3.28"8 AWGLug€61.28
FTHQB2115HID23.53"1"-Screw Clamp3.28"12 mcm, 14 mcmScrew Clamp€193.23
FTHQB2120HID23.53"1"-Screw Clamp3.28"12 mcm, 14 mcmScrew Clamp€193.23
FTHQB216023.53"1"60ALug3.28"8 AWGLug€61.28
GTHQB3206033 7/25"3"60ALug2.38"8 AWGLug€155.41
GTHQB3205033.53"1"50ALug3.28"8 AWGLug€155.41
GTHQB3204033.53"1"40ALug3.28"8 AWGLug€155.41
GENERAL ELECTRIC -

PowerMark Gold Molded Case Circuit Breakers: THQMV Series

General Electric bolt-on circuit breakers are designed for protecting electrical circuits used in switchboards, panelboards, motor control systems and busways from short-circuits or overloads. These devices feature plug in mounting connections which provide easy and quick field installations and a thermal-magnetic trip for instantly reacting to severe power surges but avoiding tripping on mild overloads. Choose from a wide range of these PowerMark Gold molded case circuit breakers available in amperage ratings of 100A, 125A, 150A, 175A, 200A and 225A on Raptor Supplies.

StyleModelAmpsNumber Of PolesLengthFrame TypeVoltageWidthTerminal ConnectionTerminal Connection TypePrice (ex. VAT)
ATHQMV100D100A24 1/2"--8 3/4"LugLug€266.52
ATHQMV125D125A24 1/2"---LugLug€357.62
BTHQMV125125A2-THQL240V----
RFQ
ATHQMV150D150A2----LugLug€280.66
ATHQMV175D175A24 1/2"---LugLug€503.89
ATHQMV200D200A24 1/2"---LugLug€503.89
ATHQMV225D225A24 1/2"---LugLug€296.06
CTHQMV225225A2-THQL240V----
RFQ
GENERAL ELECTRIC -

THQL Series Circuit Breakers, Q Line

General Electric Q-Line THQL circuit breakers are single pole, combination arc fault current interrupters designed to detect faults in both parallel and series wiring configurations. They are ideal for use in residential and commercial reverse feed applications. These miniature circuit breakers feature a quick make quick break mechanism to eliminate contact teasing and a thermal magnetic trip for providing both long-time & instantaneous trip functions. The breakers come equipped with an actuator toggle for manual trip operation & indication, and plug-in mount with screw clamps for establishing a secure connection. THQL circuit breakers are available in 15A and 20A current ratings on Raptor Supplies.

StyleModelNumber Of PolesWidthLengthTerminal ConnectionDepthTerminal Connection TypeMin. Wire SizeMax. Air RatingPrice (ex. VAT)
ATHQL1115AF211"3 7/25"Screw Clamp2.38"Screw Clamp14 AWG10 kA At 120/240V AC€101.38
ATHQL1120AF211"3 7/25"Screw Clamp2.38"Screw Clamp14 AWG10 kA At 120/240V AC€101.38
GENERAL ELECTRIC -

THHQL Series Circuit Breakers, Q Line

General Electric Q-Line THHQL circuit breakers are single pole, combination arc fault current interrupters designed to detect faults in both parallel and series wiring configurations. They are ideal for use in reverse feed applications with AQ lighting panels & PowerMark Gold loadcentres. These miniature circuit breakers feature a quick make quick break mechanism to eliminate contact teasing and a thermal magnetic trip for providing both long-time & instantaneous trip functions. The breakers come equipped with an actuator toggle for manual trip operation & indication, and plug in mount with screw clamps for establishing a secure connection. THHQL circuit breakers are available in 15A and 20A current ratings on Raptor Supplies.

StyleModelFrame SizeNumber Of PolesWidthLengthTerminal ConnectionDepthTerminal Connection TypeMin. Wire SizePrice (ex. VAT)
ATHHQL1115AF215A/THQ11"3 7/25"Screw Clamp2.38"Screw Clamp14 AWG€161.68
BTHHQL1120AF220A/THQ11"3 7/25"Screw Clamp2.38"Screw Clamp14 AWG€161.68
GENERAL ELECTRIC -

Circuit Breaker 2Pole 35A THQ 120/240V

ModelItemPrice (ex. VAT)
THQB2135AC9PVQ€62.77

We are here to help!

Looking for a part not listed here?