GENERAL ELECTRIC NEMA Magnetic Contactors

Ideal for handling the switching of capacitor circuit loads and resistance heating, as well as controlling AC motors where a separate overload protection is required. Equipped with an open / NEMA 1 enclosure to prevent heating of motor parts. Operate at a maximum voltage of 480 VAC

Filter

GENERAL ELECTRIC -

NEMA, Contactor

StyleModelNema SizeFull Load AmpsHzWidthInductive Full Load AmpsResistive Full Load AmpsCoil VoltageHp @ 3 Phase - 240vPrice (ex. VAT)
ACR305B002018A50/60 Hz3.94"18A20A120V AC3 hp€521.96
BCR305A00209A60 Hz3.94"9A10A120V AC1 1/2 hp€271.90
CCR305B003018A50/60 Hz3.94"18A18A240V AC3 hp€502.26
DCR305B004018A50/60 Hz3.94"18A18A480V AC3 hp€521.96
ACR305C002127A50/60 Hz3.94"27A30A120V AC7 1/2 hp€611.06
ECR305C003127A50/60 Hz3.94"27A27A240V AC7 1/2 hp€593.75
FCR305C004127A50/60 Hz3.94"27A27A480V AC7 1/2 hp€611.06
GCR305D002245A50/60 Hz5 1/2"45A50A120V AC15 hp€1,002.25
HCR305D003245A50/60 Hz5 1/2"45A45A240V AC15 hp€1,015.02
ICR305D004245A50/60 Hz5 1/2"45A45A480V AC15 hp€1,002.25
JCR305E002390A50/60 Hz6 1/2"90A100A120V AC30 hp€1,480.18
KCR305E003390A50/60 Hz6 1/2"90A90A240V AC30 hp€1,540.85
LCR305E004390A50/60 Hz6 1/2"90A90A480V AC30 hp€1,480.18
JCR305F0024135A50/60 Hz6 1/2"135A150A120V AC50 hp€3,695.80
MCR305F0034135A50/60 Hz6 1/2"135A135A240V AC-€3,697.99
MCR305F0044135A50/60 Hz6 1/2"135A135A480V AC50 hp€3,695.80

We are here to help!

Looking for a part not listed here?