EXAIR

Exair catalogue includes a comprehensive line of vortex tubes, air amplifiers, air knives and air-operated vacuums. The brand's atomizing spray nozzles atomize fluids by mixing liquid and compressed air / gas at low pressures to dispense fine spray. These nozzles have stainless steel construction for strength and corrosion resistance. They have a flow rate ranging from 0.6 to 66 GPH and can withstand high working pressures up to 250 PSIG. Exair air knives feature aluminium / stainless steel construction for structural rigidity and durability. They have a maximum working temperature of 180 / 800 degrees F. These air knives offer air consumption capacities of up to 139.2 SCFM.

See More

Request a Quote

Product Categories

EXAIR Air Knives

Air KnivesGeneral-purpose / high-efficiency knives designed to deliver uniform air flows throughout the length ideal for drying, cooling, moving and cleaning conveyors and webs (61 Products)

EXAIR Air Amplifiers

Air AmplifiersDesigned to deliver output flow rates up to 25 times the normal compressed air consumption rates; ideal for ventilation, cooling, drying,  blow-off and air conveying applications. Available in aluminium and stainless-steel body materials (28 Products)

EXAIR Air Guns

Air Guns(6 Products)

EXAIR Air Gun Nozzles

Air Gun NozzlesOSHA-certified nozzles ideal for use with pneumatic and compressed-air tools for reducing noise and air consumption. Capable of delivering high-velocity airflows up to 22 ounces. Available in flat, safety and high-power nozzle configurations (58 Products)

EXAIR Atomizing Spray Nozzles

Atomizing Spray NozzlesUse a mixture of liquid and compressed air to create a fine spray out of stains, paint and lacquer. Provide more efficiency as compared to conventional hand-painting and roller-painting jobs at higher pressures. Available in siphon and pressure fluid delivery variants (70 Products)

EXAIR Vacuum Ejectors

Vacuum EjectorsDesigned to create vacuum, convey liquids, compress gases, transport granular solids and to mix liquids & gases. Ideal for use in clamping, lifting, box opening and surface mounting applications. Offered in heights of 33, 40, 49 and 56 inches(4 Products)

EXAIR Air Conveyors

Air ConveyorsIdeal for converting tube, hose and ordinary pipes into long-distance conveyor systems. Compatible with pipe sizes ranging from 0.75 to 2 inches. Available in hardened alloy, aluminium and high-temperature 303 / 316 stainless steel material options (32 Products)

EXAIR Vortex Tubes

Vortex TubesIdeal for cooling electronic controls, gas samples, environmental chambers and machining operations. Made of stainless steel for corrosion resistance and to withstand pressures ranging from 80 to 100 psi. Offered in 1.9 and 1.27 inch outside diameters(7 Products)

EXAIR Vortex Coolers

Vortex CoolersUsed for air conditioning of electrical enclosures, thereby eliminating downtime of electronic controls due to dirt, moisture and heat. Feature aluminium / stainless steel construction for structural rigidity and UV resistance. Deliver a maximum loudness of 82 dBA(12 Products)

EXAIR Cold Air Guns

Cold Air GunsOne- and two-hose cold gun air coolant systems capable of generating a stream of cold air at 50 degrees F below the supply air temperature. Electricity-free and economical alternative of mist systems; suitable for drilling, laser cutting and band sawing operations(6 Products)

EXAIR Shop Vacuum Cleaners

Shop Vacuum Cleaners(10 Products)

EXAIR Pneumatic Muffler

Pneumatic MufflerUsed to reduce the noise produced by pneumatic systems, and clean exhaust air-controlled systems such as valves and cylinders(4 Products)

EXAIR Swivel Connectors

Swivel ConnectorsDesigned to swivel or rotate for eliminating compression and kinking of pneumatic tubing lines. Feature stainless steel construction with chrome plated finish to resist oxidation on exposed surfaces. Can withstand temperatures and pressures up to 800 degrees F and 250 psig, respectively(1 Product)

EXAIR Parts

PartsIncludes a wide range of Exair air knife parts, such as shim sets and mounting brackets, for use with air guns. Available in aluminium and stainless-steel variants(26 Products)

EXAIR Air Gun Accessories

Air Gun AccessoriesAir gun shim sets and air gun swivels ideal for repair and maintenance services of pneumatic tools. Available in 1/8, 1/4, 3/8 & 1/2 inch (F) NPT and M4 / M5 x 0.5 female outlet options (11 Products)

Things To Consider

Cross-Reference Alternatives

Some Exair MPNs cross individual references to the equivalent Vulcan Hart, Westward and Guardair models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Exair products available.

Shipping

These Exair products are small in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Exair

Exair catalogue includes a comprehensive line of vortex tubes, air amplifiers, air knives and air-operated vacuums. The brand's atomizing spray nozzles atomize fluids by mixing liquid and compressed air / gas at low pressures to dispense fine spray. These nozzles have stainless steel construction for strength and corrosion resistance. They have a flow rate ranging from 0.6 to 66 GPH and can withstand high working pressures up to 250 PSIG. Exair air knives feature aluminium / stainless steel construction for structural rigidity and durability. They have a maximum working temperature of 180 / 800 degrees F. These air knives offer air consumption capacities of up to 139.2 SCFM.

Major Trade Names

EFC

EFC

Exair Electronic Flow Controls (EFCs) minimise the consumption of compressed air during operations, such as blow-off, drying, cooling, conveying and static elimination. They have a photoelectric sensor with a timer for restricting compressed air usage by automatically shutting off the airflow when t...

here is no part present.

Digital Flowmeter

Digital Flowmeter

The brand's Digital Flowmeters are used to monitor compressed air wastage and consumption. They are equipped with a digital display for indicating the precise amount of compressed air being used, enabling easy detection of leaks. These flowmeters have a LED display for indicating the airflow volume ...

passing through the pipe, directly displaying it as SCFM.

Exair Competitive Advantages

Air Wipe

Air Wipe

Exair's Standard Air Wipes feature a 360-degree continuous airstream for blowoff, drying, cleaning and cooling various items, such as pipes, cables, extruded shapes, hoses and similar objects. They further feature a split design that allows quick and easy clamping around the surface of the workpiece pushing through it. These units consist of stainl...

ess steel hardware for resisting corrosion.

Frequently Asked Questions

Do these digital flowmeters include installation components?

Yes, they include all components for installation and have no moving parts that allow easy installation. These flowmeters do not require any setup or calibration.

What power supply do Exair EFCs use?

These EFCs use a power supply ranging between 100 to 240VAC at 50/60Hz.

How to maintain Exair air knives?

Exair air knives have low maintenance requirements, but it is advisable to conduct regular checks for proper operation and perform the cleaning as needed. Exair provides cleaning and maintenance guidelines for every air knife model. It is recommended to inspect the compressed air system for contaminants that could potentially impact the performance of the air knife.