EXAIR Vortex Tubes

Ideal for cooling electronic controls, gas samples, environmental chambers and machining operations. Made of stainless steel for corrosion resistance and to withstand pressures ranging from 80 to 100 psi. Offered in 1.9 and 1.27 inch outside diameters

Filter

EXAIR -

Stainless Steel Vortex Tubes, -50 - 200 Degress F

Exair vortex tubes convert an ordinary supply of compressed air into cold and high temperatures with no requirement of refrigerants or moving parts, thereby providing an efficient spot cooling solution in industrial applications. These units are constructed of stainless steel material to provide wear and corrosion resistance against environmental factors. These units meet OSHA noise and pressure requirements and are ideal for use in electronic controls, gas samples, machining operations and environmental chambers for an instant cooling effect in the desired temperature. Selected models (vortex tube kits) include muffler, hose and generators for aiding the cooling process. Choose from a wide range of these vortex tubes, available in 1/4 and 1/8 inch (M) NPT air inlet connections.

StyleModelMax. Flow RateAir Inlet SizeMaximum Sound LevelMin. Flow RateBtuh @ 100 PsiCfm @ 100 PsiInlet SizeMax. Operating Temp.Price (ex. VAT)
AX0603088 CFM1/8"76 dBA2 CFM135 btuH To 550 btuH2-8 CFM1/8"200°F€484.94
B32088 SCFM1/8"76 dBA-550 btuH8 CFM1/8"260°F€331.83
B321515 SCFM1/4"81 dBA-1000 btuH15 CFM1/4"260°F€404.57
B322525 SCFM1/4"82 dBA-1700 btuH25 CFM1/4"260°F€449.51
B323030 SCFM1/4"84 dBA-2000 btuH30 CFM1/4"260°F€410.97
CX03280740 CFM1/4"88 dBA10 CFM650 btuH to 2800 btuH10-40 CFM1/4"200°F€632.43
B324040 SCFM1/4"88 dBA-2800 btuH40 CFM1/4"260°F€404.57

We are here to help!

Looking for a part not listed here?