EXAIR Vortex Coolers

Used for air conditioning of electrical enclosures, thereby eliminating downtime of electronic controls due to dirt, moisture and heat. Feature aluminium / stainless steel construction for structural rigidity and UV resistance. Deliver a maximum loudness of 82 dBA

Filter

EXAIR -

NEMA 12 Cabinet Coolers With Thermostat, 9.75 Inch Length

Exair vortex tube powered cabinet coolers convert compressed air into cold air with no moving parts or CFCs, thereby keeping the enclosure from overheating and causing damage to the internal components. These units feature thermostat control systems having automatic on / off mechanism to save air when internal temperature approaches critical levels. The NEMA 12, compact enclosure coolers can be installed in minutes through the pre-drilled electrical knockouts and maintain NEMA rating for dirt, dust and oil resistance. They have filterless design to eliminate clogging issues and are compliant with UL and CE standards. Choose from an array of these vortex tube enclosure coolers, available in 67, 73, 74 and 78 dBA (maximum) noise levels.

StyleModelMax. Flow RateMounting Hole SizeMaximum Sound LevelMounting Thread SizeOutside Dia.Overall LengthSound LevelBody LengthPrice (ex. VAT)
A43088 CFM22/25"67 dBA1/2"1.17"5 13/16"67 dBA5 3/16"€927.10
A431515 CFM1.13"73 dBA3/4"1.34"8 5/8"73 dBA8"€1,029.08
A433030 CFM1.13"74 dBA3/4"1.34"8 5/8"74 dBA8"€1,029.08
A433535 CFM1.13"78 dBA3/4"1.34"8"78 dBA-€998.55
EXAIR -

Cabinet Cooler Systems

Exair vortex coolers are ideal for regulating humidity and fluctuating temperature inside electronic control panels caused by environmental conditions & seasonal changes. They regulate temperatures for line control cabinets, programmable controllers, relay panels, computer cabinets, CNC systems & CCTV cameras. These UL-Listed enclosure coolers have no moving parts for minimising wear, noise levels and maintenance requirements and feature compact design & stainless steel construction for resisting oxidation & wear in abrasive environments. Choose from a wide range of these SS enclosure coolers, available in 1/8 & 1/4 inch air inlet sizes.

StyleModelMax. Flow RateMounting Hole SizeMaximum Sound LevelMounting Thread SizeOutside Dia.Overall LengthSound LevelBody LengthPrice (ex. VAT)
A4808SS8 CFM1 1/4"67 dBA1"1 3/4"6 1/8"67 dBA5"€1,589.74
A4815SS15 CFM1.94"73 dBA1.5"2 1/2"9 1/2"73 dBA7 1/4"€1,689.60
A4830SS30 CFM1.94"80 dBA1.5"2 1/2"9 1/2"80 dBA7 1/4"€1,677.44
A4835SS35 CFM1.94"82 dBA1.5"2 1/2"7 1/4"82 dBA-€1,605.19
EXAIR -

Vortex Tube Enclosure Coolers

Exair vortex coolers are designed for regulating humidity, temperature & fluctuating heat loads inside electronic control panels caused by environmental conditions & seasonal changes. These coolers regulate temperatures for line control cabinets, programmable controllers, relay panels, computer cabinets, CNC systems & CCTV cameras. They have no moving parts for minimising wear, noise levels and maintenance requirements and feature compact design for ease of installation / mounting in standard electrical knockouts. Choose from a wide range of these aluminium, enclosure coolers, available in 1/8 & 1/4 inch air inlet sizes.

StyleModelMax. Flow RateMounting Hole SizeMaximum Sound LevelMounting Thread SizeOutside Dia.Overall LengthSound LevelBody LengthPrice (ex. VAT)
A48088 CFM1 1/4"67 dBA1"1 3/4"6 1/8"67 dBA5"€1,082.55
A481515 CFM1.94"73 dBA1.5"2 1/2"9 1/2"73 dBA7 1/4"€1,064.25
A483030 CFM1.94"80 dBA1.5"2 1/2"9 1/2"80 dBA7 1/4"€1,088.05
A483535 CFM1.94"82 dBA1.5"2 1/2"7 1/4"82 dBA-€1,078.88

We are here to help!

Looking for a part not listed here?