EXAIR Air Amplifiers

Designed to deliver output flow rates up to 25 times the normal compressed air consumption rates; ideal for ventilation, cooling, drying,  blow-off and air conveying applications. Available in aluminium and stainless-steel body materials

Filter

EXAIR -

Air Amplifier Kits

Exair air amplifier kits are designed for circulating air, moving fumes & smoke for welding, part cleaning, dust collection and heat distribution applications. These kits include adjustable air amplifiers, shim sets and filters. Their adjustable output air amplifiers operate on compressed air and have no moving parts for preventing internal obstructions, thereby providing airflow amplification & minimising noise levels. These amplifiers comply with OSHA noise & pressure requirements and feature compact design for ease of installation & maintenance. Choose from a wide range of these air amplifier kits, available in stainless steel & aluminium air amplifier options.

StyleModelMaterialAir Output Volume Cfm @ 80 PsiAmplification RatioAir ConsumptionAir Inlet SizeInlet Dia.Discharge Dia.Temp. RatingPrice (ex. VAT)
A6243Aluminum2323 CFM2235.2 SCFM1/2"4"3"275°F€1,012.83
A6244Aluminum3600 CFM2450 SCFM1/2"5"4"275°F€1,193.93
A6240Aluminum267 CFM108.9 SCFM1/8"3/4"3/4"275°F€490.00
A6241Aluminum618 CFM1612.9 SCFM1/4"1 1/4"1 1/4"275°F€557.54
A6242Aluminum1290 CFM2021.5 SCFM3/8"2"2"275°F€616.29
A6233Stainless Steel2323 CFM2235.2 SCFM1/2"4"3"400°F€2,026.00
A6234Stainless Steel3600 CFM2450 SCFM1/2"5"4"400°F€2,764.39
A6230Stainless Steel267 CFM108.9 SCFM1/8"3/4"3/4"400°F€789.20
A6231Stainless Steel618 CFM1612.9 SCFM1/4"1 1/4"1 1/4"400°F€802.96
A6232Stainless Steel1290 CFM2021.5 SCFM3/8"2"2"400°F€894.43
EXAIR -

Aluminium Air Amplifier Kits

Exair air amplifier kits are ideal for circulating air, moving fumes & smoke for welding, part cleaning, dust collection and heat distribution applications. These kits include air amplifiers, shim sets, pressure regulators and filter separators. Their aluminium air amplifiers operate on compressed air and have no moving parts for preventing internal obstructions, thereby providing airflow amplification & minimising noise levels. These amplifiers comply with OSHA noise & pressure requirements and feature compact design for ease of installation & maintenance. Choose from a wide range of these air amplifier kits, available in 1/8, 3/8, 1/4 & 1/2 inch NPT air inlet amplifiers.

StyleModelAmplification RatioAir ConsumptionAir Inlet SizeInlet Dia.Discharge Dia.Air Output Volume Cfm @ 80 PsiInside Dia.Overall LengthPrice (ex. VAT)
A120220126.1 SCFM1/8"1"3/4"-0.45"2 1/4"€523.13
A120221188.1 SCFM1/4"1 1/2"1 1/4"436 CFM21/25"3"€630.63
A1202222215.5 SCFM3/8"2"2"1023 CFM1 16/25"4 1/8"€725.21
A1202242529.2 SCFM1/2"4 15/16"4"2190 CFM3.02"8 3/8"€1,534.40
EXAIR -

High Efficiency Air Amplifiers

Exair air amplifiers are suitable for circulating air, moving fumes & smoke for welding, part cleaning, dust collection and heat distribution applications. These aluminium air amplifiers operate on compressed air and have no moving parts that ensure no internal obstructions, thereby providing airflow amplification & minimising noise levels. These amplifiers comply with OSHA noise & pressure requirements and feature lightweight & compact design for ease of installation & maintenance. Choose from a wide variety of these air amplifiers, available in 1/8, 3/8, 1/4 & 1/2 inch NPT air inlets.

StyleModelAir Output Volume Cfm @ 80 PsiAmplification RatioAir ConsumptionAir Inlet SizeInlet Dia.Discharge Dia.Inside Dia.Overall LengthPrice (ex. VAT)
A120020219 CFM126.1 SCFM1/8"1"3/4"0.45"2 1/4"€172.10
A120021436 CFM188.1 SCFM1/4"1 1/2"1 1/4"21/25"3"€340.84
A1200221023 CFM2215.5 SCFM3/8"2"2"1 16/25"4 1/8"€425.65
A1200242190 CFM2529.2 SCFM1/2"4 15/16"4"3.02"8 3/8"€966.85
EXAIR -

Air Amplifiers

Exair air amplifiers are suitable for circulating air, moving fumes & smoke for welding, part cleaning / cooling, dust collection and heat distribution applications. These aluminium / SS air amplifiers operate on compressed air and are adjustable for changing airflow & force output, depending upon the application requirement. They have no moving parts that ensure no internal obstructions, thereby providing airflow amplification & minimising noise levels. These amplifiers comply with OSHA noise & pressure requirements and feature lightweight & compact design for ease of installation & maintenance. Choose from a wide variety of these air amplifiers, available in 1/8, 3/8, 1/4 & 1/2 inch NPT air inlets.

StyleModelMaterialAir Output Volume Cfm @ 80 PsiAmplification RatioAir ConsumptionAir Inlet SizeInlet Dia.Discharge Dia.Temp. RatingPrice (ex. VAT)
A6043Aluminum2323 CFM2235.2 SCFM1/2"4"3"275°F€642.21
A6044Aluminum3600 CFM2450 SCFM1/2"5"4"275°F€829.78
A6040Aluminum267 CFM108.9 SCFM1/8"3/4"3/4"275°F€163.68
A6041Aluminum618 CFM1612.9 SCFM1/4"1 1/4"1 1/4"275°F€242.31
A6042Aluminum1290 CFM2021.5 SCFM3/8"2"2"275°F€305.65
A6033Stainless Steel2323 CFM2235.2 SCFM1/2"4"3"400°F€1,777.66
A6034Stainless Steel3600 CFM2450 SCFM1/2"5"4"400°F€2,801.06
A6030Stainless Steel267 CFM108.9 SCFM1/8"3/4"3/4"400°F€514.84
A6031Stainless Steel618 CFM1612.9 SCFM1/4"1 1/4"1 1/4"400°F€608.28
A6032Stainless Steel1290 CFM2021.5 SCFM3/8"2"2"400°F€680.77

We are here to help!

Looking for a part not listed here?