EXAIR Pneumatic Muffler

Used to reduce the noise produced by pneumatic systems, and clean exhaust air-controlled systems such as valves and cylinders

Filter

EXAIR -

E-Vac Straight Through Vacuum Ejector

Exair vacuum ejector mufflers are designed to clean exhausted air and decrease the sound level of pneumatic systems. These standard mufflers have a closed end and are suitable for applications free of dust and debris. They are available in 2.5, 4.5, and 7.875 inch length options.

StyleModelNpt PortNpt Port SizeOverall LengthLengthMaterialTypeMax. Temp.Air Inlet GenderPrice (ex. VAT)
A8900051"1"7 7/8"-AluminumPneumatic200°FMale€153.93
A8900031/2"1/2"4 1/2"4 1/2"AluminumPneumatic200°FMale€117.10
A8900011/4"1/4"2 1/2"2 1/2"AluminumPneumatic200°FMale€60.22
A8900043/4"3/4"7 7/8"-AluminumPneumatic200°FMale€153.93

We are here to help!

Looking for a part not listed here?