EXAIR Air Gun Nozzles

OSHA-certified nozzles ideal for use with pneumatic and compressed-air tools for reducing noise and air consumption. Capable of delivering high-velocity airflows up to 22 ounces. Available in flat, safety and high-power nozzle configurations

Filter

EXAIR -

Air Gun Nozzles

Exair air gun nozzles attach to compressed air tools to direct high-velocity airflow for chip removal, liquid blowoff, part cleaning, part cooling & ejection applications. They feature compact design for enabling cleaning in tight spaces while minimising noise levels and improving blowoff performance. They have stainless steel construction for resisting damage against highly abrasive environments & high temperatures. Choose from a wide range of these air gun nozzles, available in 1/8 inch FNPT & MNPT inlet sizes.

StyleModelExtension LengthAir Flow PatternThread SizeNozzle TypeLengthInlet SizeMax. DbaAir ConsumptionPrice (ex. VAT)
A1104-PEEK1 5/8"Hard-Hitting Force3/8"High Power Safety1 5/8"-82 dBA35 SCFM€289.45
B1126SS1 5/16"Flat1/8"Flat, Safety1 5/16"1/8"75 dBA10.5 SCFM€283.13
C1010SS1 13/64"High Velocity Airflow1/8"Safety1 1/5"1/8"80 dBA13 SCFM€131.18
D11012 3/8"Wide1/4"Safety-1/4"74 dBA14 SCFM€136.28
E11203 5/8"Hard-Hitting Force1 1/4"Safety3 5/8"1 1/4"109 dBA460 SCFM€1,242.47
F1110-PEEK25/32"FocusedM6 x 0.75Safety0.778"-75 dBA8.3 SCFM€104.65
EXAIR -

Stainless Steel Air Gun Nozzles

Exair air gun nozzles attach to compressed air tools for directing high velocity airflow for chip removal, liquid blowoff, part cleaning, part cooling & ejection applications. They feature compact design for enabling cleaning in tight spaces while minimising noise levels and improving blowoff performance. They have stainless steel construction for resisting damage against highly abrasive environments & high temperatures. Choose from a wide variety of these air gun nozzles, available in 2.5 - 135 SCFM air consumption variants.

StyleModelThread SizeNozzle TypeExtension LengthAir Flow PatternLengthInlet SizeMax. DbaAir ConsumptionPrice (ex. VAT)
A1115SS1"Safety4 3/16"Hard-Hitting Force4 3/16"1"99 dBA135 SCFM€1,319.97
B1114SS1"Safety3"Hard-Hitting Force3"1"99 dBA135 SCFM€1,270.41
C1107SS1/2"High Power Safety2 3/4"Hard-Hitting Force2 3/4"1/2"87 dBA60 SCFM€563.86
D1106SS1/2"High Power Safety2"Hard-Hitting Force2"1/2"87 dBA60 SCFM€579.35
E1100SS1/4"Safety1 3/4"Wide1 3/4"1/4"74 dBA14 SCFM€287.87
FHP1125SS1/4"Safety2 1/16"-2.062"1/4"83 dBA37 SCFM€393.98
G1101SS1/4"Safety2 3/8"Wide-1/4"74 dBA14 SCFM€294.86
H1122SS1/4"Flat, Safety2 1/16"Flat2.06"1/4"77 dBA22 SCFM€345.89
I1103SS1/8"Safety1 21/32"Forceful1.667"1/8"71 dBA10 SCFM€207.35
J1102SS1/8"Safety1 3/16"Forceful1 1/5"1/8"71 dBA10 SCFM€187.76
K1108SS-NPT1/8"Safety1/2"Forceful7/8"-58 dBA2.5 SCFM€179.40
K1110SS-NPT1/8"Safety1 1/16"Focused1.062"-75 dBA8.3 SCFM€188.91
LHP1126SS1/8"Safety1 5/16"-1.312"1/8"82 dBA17.5 SCFM€290.49
K1109SS-NPT1/8"Safety1"Focused--68 dBA4.9 SCFM€185.31
M1112SS3/4"Safety-Hard-Hitting Force2 1/2"3/4"96 dBA91 SCFM€1,050.34
N1113SS3/4"Safety3 1/2"Hard-Hitting Force3 1/2"3/4"96 dBA91 SCFM€1,060.56
O1104SS3/8"High Power Safety1 5/8"Hard-Hitting Force1 5/8"3/8"82 dBA35 SCFM€397.43
P1105SS3/8"High Power Safety2 1/4"Hard-Hitting Force2 1/4"3/8"82 dBA35 SCFM€410.41
Q1108SSM4 x 0.5Safety1/2"Forceful1/2"M4 x 0.558 dBA2.5 SCFM€135.41
Q1109SSM5 x 0.5Safety5/8"Focused5/8"M5 x 0.568 dBA4.9 SCFM€146.49
Q1110SSM6 x 0.75Safety25/32"Focused0.778"M6 x 0.7575 dBA8.3 SCFM€152.29
EXAIR -

Thermoplastic Engineered Air Nozzles

Exair air gun nozzles attach to compressed air tools for directing high velocity airflow for chip removal, liquid blowoff, part cleaning, part cooling & ejection applications. They have PEEK thermoplastic construction for tolerating physical stress while providing chemical resistance and high heat tolerance. They feature compact design for enabling cleaning in tight spaces while minimising noise levels and improving blowoff performance. Choose from a wide variety of these air gun nozzles, available in 2.5, 4.9 & 8.3 SCFM air consumption variants.

StyleModelExtension LengthAir Flow PatternThread SizeNozzle TypeLengthMax. DbaAir ConsumptionDiameterPrice (ex. VAT)
A1110-PEEK-NPT1 1/16"Focused1/8"Safety1.062"75 dBA8.3 SCFM13/64"€141.70
A1109-PEEK-NPT1"Focused1/8"Safety-68 dBA4.9 SCFM13/64"€137.35
B1108-PEEK1/2"ForcefulM4 x 0.5Super Air Nozzle1/2"58 dBA2.5 SCFM5/32"€102.42
A1108-PEEK-NPT1/2"Forceful1/8"Super Air Nozzle7/8"58 dBA2.5 SCFM5/32"€135.15
B1109-PEEK5/8"FocusedM5 x 0.5Safety5/8"68 dBA4.9 SCFM13/64"€102.46
EXAIR -

Aluminium Air Gun Nozzles

Exair air gun nozzles attach to compressed air tools to direct concentrated stream of high-velocity airflow for chip removal, liquid blowoff, part cleaning, part cooling & ejection applications. They feature compact design for enabling cleaning in tight spaces while minimising noise levels and improving blowoff performance. They have zinc aluminium alloy construction for resisting damage against highly corrosive environments & high temperatures upto 1000 degrees F. Choose from a wide range of these air gun nozzles, available in flat slot opening & nozzle type designs.

StyleModelExtension LengthThread SizeNozzle TypeLengthInlet SizeAir Flow PatternMax. DbaAir ConsumptionPrice (ex. VAT)
A11001 3/4"1/4"Safety1 3/4"1/4"Wide74 dBA14 SCFM€134.67
B11021 3/16"1/8"Safety1 1/5"1/8"Forceful71 dBA10 SCFM€102.51
C11041 5/8"3/8"High Power Safety-3/8"Hard-Hitting Force82 dBA35 SCFM€205.10
D11261 5/16"1/8"Flat, Safety1 5/16"1/8"Flat75 dBA10.5 SCFM€142.72
EHP11261 5/16"1/8"Safety1 5/16"1/8"-82 dBA17.5 SCFM€149.54
F11031 21/32"1/8"Safety1.667"1/8"Forceful71 dBA10 SCFM€113.60
G11122 1/2"3/4"Safety2 1/2"3/4"Hard-Hitting Force96 dBA91 SCFM€452.71
H11052 1/4"3/8"High Power Safety2 1/4"3/8"Hard-Hitting Force82 dBA35 SCFM€211.78
IHP11252 1/16"1/4"Safety2.062"1/4"-83 dBA37 SCFM€231.91
J11222 1/16"1/4"Flat, Safety2.06"1/4"Flat77 dBA22 SCFM€214.08
K11072 3/4"1/2"High Power Safety2 3/4"1/2"Hard-Hitting Force87 dBA60 SCFM€279.58
L1111-72 3/4"1/2"Safety2 3/4"--85 dBA98 SCFM€1,128.41
M1111-42 9/16"3/8"Safety2.562"--82 dBA56 SCFM€674.00
N1111-122 15/16"1"Safety2.938"--89 dBA168 SCFM€1,716.39
O11062"1/2"High Power Safety2"1/2"Hard-Hitting Force87 dBA60 SCFM€273.70
P11133 1/2"3/4"Safety3 1/2"3/4"Hard-Hitting Force96 dBA91 SCFM€487.25
Q11163 5/8"1 1/4"Safety3 5/8"1 1/4"Hard-Hitting Force102 dBA188 SCFM€907.74
R11183 5/8"1 1/4"Safety3 5/8"1 1/4"Hard-Hitting Force106 dBA300 SCFM€1,187.06
S11143"1"Safety3"1"Hard-Hitting Force99 dBA135 SCFM€650.97
T11154 3/16"1"Safety4.187"1"Hard-Hitting Force99 dBA135 SCFM€720.24
U11194 15/16"1 1/4"Safety4 15/16"1 1/4"Hard-Hitting Force106 dBA300 SCFM€1,227.61
V11174 15/16"1 1/4"Safety4 15/16"1 1/4"Hard-Hitting Force102 dBA188 SCFM€955.07
V11214 15/16"1 1/4"Safety4 15/16"1 1/4"Hard-Hitting Force109 dBA460 SCFM€1,308.69
EXAIR -

Thermoplastic Air Gun Nozzle

Exair thermoplastic air gun nozzles connect to pneumatic and compressed air tools to decrease air consumption and facilitate economical use of compressed air. These air nozzles generate outlet flow rates 25 times greater than the air volume they consume. They feature an aerodynamic design which directs the air to a single point of convergence and can cut the noise level in half. They are available in 1/4 and 1/8 inch FNPT inlet sizes.

StyleModelExtension LengthThread SizeLengthMax. DbaAir ConsumptionDiameterNoise LevelAir Flow PatternPrice (ex. VAT)
A1100-PEEK1 3/4"1/4"1 3/4"74 dBA14 SCFM5/8"74 dBAWide€187.03
B1102-PEEK1 3/16"1/8"1 1/5"71 dBA10 SCFM1/2"71 dBAWide€156.53
EXAIR -

Air Gun Nozzle Set 14 Scfm 1/4 Inch (f)npt

ModelItemPrice (ex. VAT)
1100-9312AF6QUC€516.07

We are here to help!

Looking for a part not listed here?