EXAIR Atomizing Spray Nozzles

Use a mixture of liquid and compressed air to create a fine spray out of stains, paint and lacquer. Provide more efficiency as compared to conventional hand-painting and roller-painting jobs at higher pressures. Available in siphon and pressure fluid delivery variants

Filter

EXAIR -

Atomizing Spray Nozzles, Pressure Fluid Delivery Type

Exair no-drip int mix atomizing nozzles are designed to spray concentrated mist of liquid with a maximum pressure of 250 PSIG. They are ideal for refrigeration, washing, humidification, dust control, coating and marking applications. These nozzles paint surfaces efficiently and evenly, ranging from a heavy coat up close to a very fine mist coat 30 feet away. The no-drip function instantly cuts the spray supply and prevents drops on the nozzle due to leakage. Choose from a wide range of stainless steel nozzles, available in flow rates ranging from 0.6 to 42 GPH.

StyleModelSpray Pattern @ 15 In.Flow RateAir ConsumptionMax. Working PressureFluid Delivery TypeFluid Delivery SpeedMaterialPrice (ex. VAT)
AER2020SS8 1/2"2.5-7.5 GPH0.9-5.9 SCFM250 psigPressureLowStainless Steel€690.71
BER1010SS8"0.9 SCFM0.9-5.7 SCFM3.8 GPHPressureLowStainless Steel€433.53
CAN1040SS9"3-66 GPH2.8-10.2 SCFM250 psigPressureLowStainless Steel€331.43
DAW1040SS23"1.9-24 GPH2.7-10.2 SCFM250 psigPressureLowStainless Steel€332.72
EAF1010SS23"0.7 SCFM0.7-4.1 SCFM250 psigPressureLowStainless Steel€335.70
FAF2040SSFlat1.4 SCFM7.9 SCFM18.3 GPHPressureLowStainless Steel€619.99
EAF1050SSFlat3 SCFM11.2 SCFM42 GPHPressureLowStainless Steel€331.43
EAF1040SSFlat1.4 SCFM7.9 SCFM18.3 GPHPressureLowStainless Steel€331.62
FAF2010SSFlat0.7 SCFM4.1 SCFM3.2 GPHPressureLowStainless Steel€619.99
EAF1030SSFlat2 SCFM7.2 SCFM11 GPHPressureLowStainless Steel€332.59
FAF2050SSFlat3 SCFM11.2 SCFM42 GPHPressureLowStainless Steel€619.99
FAF2020SSFlat0.7 SCFM3.6 SCFM4.7 GPHPressureLowStainless Steel€619.99
GAD1010SSFlat1.4 SCFM9.1 SCFM6.9 GPHPressureLowStainless Steel€368.28
EAF1020SSFlat0.7 SCFM3.6 SCFM4.7 GPHPressureLowStainless Steel€332.59
HAD2010SSFlat1.4 SCFM9.1 SCFM6.9 GPHPressureLowStainless Steel€640.53
FAF2030SSFlat2 SCFM7.2 SCFM11 GPHPressureLowStainless Steel€634.10
IEF1030SSNarrow Angle Flat3.5 SCFM15.1 SCFM14 GPHPressureLowStainless Steel€343.61
IEF1040SSNarrow Angle Flat4.4 SCFM16.2 SCFM31 GPHPressureLowStainless Steel€347.34
JEF2010SSNarrow Angle Flat0.8 SCFM5.1 SCFM-PressureLowStainless Steel€633.60
JEF2020SSNarrow Angle Flat1 SCFM5.2 SCFM7.5 GPHPressureLowStainless Steel€649.02
JEF2040SSNarrow Angle Flat4.4 SCFM16.2 SCFM31 GPHPressureLowStainless Steel€649.02
IEF1020SSNarrow Angle Flat1 SCFM5.2 SCFM7.5 GPHPressureLowStainless Steel€332.14
JEF2030SSNarrow Angle Flat3.5 SCFM15.1 SCFM14 GPHPressureLowStainless Steel€649.02
IEF1010SSNarrow Angle Flat0.8 SCFM5.1 SCFM3.8 GPHPressureLowStainless Steel€348.39
KAN2040SSNarrow Angle Round2.8 SCFM10.2 SCFM66 GPHPressureLowStainless Steel€619.99
EXAIR -

Siphon Fed Atomising Nozzles

Exair atomising spray nozzles are designed to deliver a thin coating of fluid for applications where no liquid pressure is available. They are suitable for washing, coating, rinsing, quenching, cooling, wetting and dust control operations and feature stainless steel construction for minimising wear & tear. They feature fully adjustable spraying mechanism for delivering precise spray pressure while maximising liquid dispersion & minimising liquid consumption at the same time. Choose from a wide variety of these spray nozzles, available in 0.1 - 0.4 to 0.3 - 15 GPH flow rates.

StyleModelSpray Pattern @ 15 In.Flow RateAir ConsumptionMax. Working PressureFluid Delivery TypeFluid Delivery SpeedMaterialPrice (ex. VAT)
ASR2020SS8"0.3-1.9 GPH0.7-2.3 SCFM250 psigSiphonLowStainless Steel€619.99
BSF1010SS15"0.1-0.4 GPH0.9-1.7 SCFM250 psigSiphonLowStainless Steel€342.36
CSF2010SS15"0.1-0.4 GPH0.9-1.7 SCFM250 psigSiphonLowStainless Steel€619.99
CSF2020SSFlat2.3 SCFM4.3 SCFM1.2 GPHSiphonLowStainless Steel€619.99
CSF2030SSFlat2.2 SCFM4 SCFM1.9 GPHSiphonLowStainless Steel€634.10
BSF1020SSFlat2.3 SCFM4.3 SCFM1.2 GPHSiphonLowStainless Steel€332.59
BSF1030SSFlat2.2 SCFM4 SCFM1.9 GPHSiphonLowStainless Steel€332.59
DSR1030SSRound1.4 SCFM5.5 SCFM5.8 GPHSiphonLowStainless Steel€332.59
ASR2030SSRound1.4 SCFM5.5 SCFM5.8 GPHSiphonLowStainless Steel€619.99
DSR1040SSRound5.7 SCFM12 SCFM15 GPHSiphonLowStainless Steel€332.59
ASR2040SSRound5.7 SCFM12 SCFM15 GPHSiphonLowStainless Steel€619.99
DSR1010SSRound0.5 SCFM1.6 SCFM0.8 GPHSiphonLowStainless Steel€332.59
ASR2010SSRound0.5 SCFM1.6 SCFM0.8 GPHSiphonLowStainless Steel€619.99
DSR1020SSRound0.7 SCFM2.3 SCFM1.9 GPHSiphonLowStainless Steel€332.59

We are here to help!

Looking for a part not listed here?