RWM 65-GTB-0620-R 6 Inch Medium-Duty Rigid Plate Caster, 1500 Lbs. Load Rating
Get it by Tuesday, Jan 13
€ 24,99 Flat Shipping + VAT € 24,99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.
10.00% off
€104.89 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Plate Caster |
| Application | Tow Lines, Shock Load Applications, And Abusive Conditions In Ship Building, Aerospace, Military Equipment, And Mobile Home Industries |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Core Material | Nylon |
| Caster Frame Material | Steel |
| Caster Material | Steel |
| Caster Plate Hole Pattern | B |
| Caster Product Group | Rigid Caster |
| Caster Shape | Standard |
| Caster Sub-type | Rigid |
| Caster Temp. Range Available | Yes |
| Caster Type | Rigid |
| Caster Wheel Material | Nylon |
| Caster Wheel Shape | Standard |
| Core Color | Gray |
| Core Material | Nylon |
| Durometer | 75 Shore D |
| Extended Lead | No |
| Features | Kingpinless Raceway |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | B |
| Includes | Complete Caster |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 5/8" x 3" |
| Load Rating | 1500 lbs. |
| Load Rating Range | 1000 lbs. to 2999 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 3/8" |
| Mounting Height | 7 1/2" |
| Mounting Plate Bolt Hole Pattern | B |
| Mounting Plate Size | 4" x 4.5" |
| Mounting Plate Size & Bolt Hole Pattern | 4" X 4 1/2" ( B ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 2 5/8" x 3 5/8" |
| Overall Height | 7 1/2" |
| Plate Caster Bolt Hole Pattern | B |
| Plate Size | 4" x 4 1/2" |
| Raceway Type | Roller |
| Replacement Wheel | GTB-0620-08 |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Roller |
| Thread Guards | No |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Ball |
| Wheel Color | Gray |
| Wheel Core Material | Nylon |
| Wheel Diameter | 6" |
| Wheel Width | 2" |
| Wheel/tread Color | Gray |
| Wheel/tread Hardness | 75 Shore D |
| Wheel/tread Hardness Rating | Hard |
| Wheel/tread Material | Elastomer |
Shipping Info:
| Ship weight (kg) | 1.94 |
Product Variants
| Product | Model | Outside Bolt Hole Spacing | Inside Bolt Hole Spacing | Mounting Height | Wheel Width | Load Rating | Wheel Bearing Type | Wheel/tread Material | Caster Sub-type | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
CDP-G-23 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €342.82 | |
![]() |
CDP-G-24 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €251.32 | |
![]() |
CDP-G-31 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €253.13 | |
![]() |
CDP-G-32 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €182.46 | |
![]() |
S-526-D-BS-SS | 2 5/8" x 3 5/8" | 3" x 3" | - | 2" | - | Roller | Polyurethane | Swivel | 1 | €219.28 | |
![]() |
CDP-G-33 | 3" x 3" | 2 5/8" x 3 5/8" | 9 1/2" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €257.28 | |
![]() |
P29R-UY100K-18 | 4 1/8" x 6 1/8" | 3 3/8" x 5 1/4" | 12 1/2" | - | 3000 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €444.15 |
Explore Products
- INDUSTRIAL SCIENTIFIC BZ1-K003000111 Multi-Gas Detector, Lower Explosive Limit/Oxygen, Lel, O2, Orange, Adj, Lcd
- PIP 333W6350H-YEL/3XL Protective Clothing High Visibilty Jacket, 3XL, Yellow, Each
- RIDGID 33100 Replacement Cutter Wheel, Steel & Ductile Iron
- MARTIN SPROCKET 18CH2206 Hanger, 220 Style, 2.5 Inch Bolt Length, 0.6875 x 1.6875 Inch Slot, Steel
- AIR HANDLER 5W104 Filter Media Pad Polyester 20 Inch Height
- OSG 801-7500-60-EC Cylinder Bur Sa, Diamond Cut, 6 mm Shank, 19 mm Head, 19 mm Cut, Sa-16
- GRAINGER BULK-RS-S50FDA-45 Silicone Sheet, 36 Inch X 36 Inch, 50A, Silicone Adhesive Backed, Red, Smooth
Explore More
- FILLRITE
- KEYSHAFT
- MARATHON
- ALCO-LITE LADDER
- TAKE-A-LABEL
- Coaxial Cables
- Truck Storage Units
- Tag Accessories
- Marking Tape Applicators
- Electric Ceiling Heater Accessories
- AKRO-MILS 30084 Shelfmax Shelf Bins
- JOHN GUEST Fixed Elbows, NPTF Thread, Acetal Gray
- SUGATSUNE Edge Pull Handles
- OSG High Speed Steel Cobalt Oil Tap, V Coating Finish
- SPEARS VALVES PVC LE Piping Standard Tank Adapters With FKM Gaskets, Socket x Socket
- KEY-BAK Hand Sanitizer Carrier
- WATTS RK-3000 Series Dielectric Union Repair Kit
- STARRETT 78XTZ Inside Micrometers
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
RWM 65-GTB-0620-R 6 Inch Medium-Duty Rigid Plate Caster, 1500 Lbs. Load Rating
€116.54 /unit


