GRAINGER S-526-D-BS-SS Plate Caster Swivel Poly 6 Inch 900 lb.
Get it by Tuesday, Jan 13
€ 24,99 Flat Shipping + VAT € 24,99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.
10.00% off
€197.35 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Plate Caster |
| Application | Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts |
| Bearing Type | Double Ball |
| Caster Brake Included | No |
| Caster Frame Material | Steel |
| Caster Material | Polyurethane |
| Caster Product Group | Swivel Caster |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | Yes |
| Caster Type | Swivel |
| Caster Wheel Material | Polyurethane |
| Caster Wheel Shape | Standard |
| Core Color | Gray |
| Core Material | Cast Iron |
| Durometer | 90 Shore A |
| Extended Lead | No |
| Features | Floor Protective |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | A |
| Includes | Spanner Bushing |
| Inside Bolt Hole Spacing | 3" x 3" |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 3/8" |
| Mounting Plate Size | 4" x 4 1/2" |
| Mounting Plate Size & Bolt Hole Pattern | 4" x 4 1/2" |
| Non-marking | Yes |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 2 5/8" x 3 5/8" |
| Overall Height | 7 1/2" |
| Plate Size | 4" x 4 1/2" |
| Plate Thickness | 1/4" |
| Raceway Type | Double Ball |
| Replacement Wheel | 5VJ61 |
| Standards | Icwm |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Double Ball |
| Tread Shape | Standard |
| Wheel Bearing Type | Roller |
| Wheel Bearings | Roller |
| Wheel Color | Green |
| Wheel Core Material | Cast Iron |
| Wheel Diameter | 6" |
| Wheel Width | 2" |
| Wheel/tread Material | Polyurethane |
Shipping Info:
| Ship weight (kg) | 5.85 |
| Ship height (cm) | 20.32 |
| Ship length (cm) | 30.48 |
| Ship width (cm) | 22.86 |
| Country of Origin | CN |
Product Details:
- Thread Guards : No
- Caster Temp. Range : -40 Degrees to 200 Degrees F
Product Variants
| Product | Model | Outside Bolt Hole Spacing | Inside Bolt Hole Spacing | Mounting Height | Wheel Width | Load Rating | Wheel Bearing Type | Wheel/tread Material | Caster Sub-type | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
CDP-G-23 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €342.82 | |
![]() |
CDP-G-24 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €251.32 | |
![]() |
CDP-G-31 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €253.13 | |
![]() |
CDP-G-32 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €182.46 | |
![]() |
CDP-G-33 | 3" x 3" | 2 5/8" x 3 5/8" | 9 1/2" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €257.28 | |
![]() |
65-GTB-0620-R | 2 5/8" x 3 5/8" | 2 5/8" x 3" | 7 1/2" | 2" | 1500 lbs. | Precision Ball | Elastomer | Rigid | 1 | €116.54 | |
![]() |
P29R-UY100K-18 | 4 1/8" x 6 1/8" | 3 3/8" x 5 1/4" | 12 1/2" | - | 3000 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €444.15 |
Explore Products
- MILWAUKEE 48-73-5314 Safety Vest, Ansi Class 2, X, 4Xl/5Xl, Lime, Solid Polyester, Hook-And-Loop, Single
- BALDOR / DODGE 247248 TXT-TDT6 7 TA Fulcrum
- GRAINGER BULK-RS-BHS50-1011 Buna-N Sheet, 12 Inch X 12 Inch, 1 mm Thick, 50A, Acrylic Adhesive Backed, Black, Smooth
- TOUGH GUY 6PVX6 Cleaning Mitt Microfiber Red
- TITAN FASTENERS JES05112
- PARKER FC701-8M-6G
- KLEIN TOOLS 5207L 55212-0 Tool Belt, Leather, Belt Width 1-1/2 Inch, Waist Size 38 - 46 Inch
- APOLLO VALVES 511DCDJMAA0165 Bronze Safety Relief Valve with Brass Trim, Screwed Cap, Metal Seat, 165 Psig, 1/2 x 3/4 Inch Size, MNPT x FNPT
Explore More
- ARROW FASTENER
- JET TOOLS
- KEYSHAFT
- HARTING
- SUPERCUT
- Abrasive Wheel Adapters
- Horns
- Masonry Trowels and Tuck Pointers
- Transfer Tape
- Recessed Handles and Pulls
- CONDOR Powdered Free Finger Cots
- MUELLER INDUSTRIES 11M-N Iron Body Y Strainers
- ANVIL 261SSG Series Riser Clamps, 304 Stainless Steel
- ANVIL DWVG Series Hangers
- GENERAL TOOLS & INSTRUMENTS LLC Arch Punches
- ALL MATERIAL HANDLING Alloy Eye Hooks with Latch
- BALDWIN ESTATE Traditional Knobs And Square Roses
- BOSTON GEAR QC700 Series Single Reduction Flanged Reducers
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
GRAINGER S-526-D-BS-SS Plate Caster Swivel Poly 6 Inch 900 lb.
€219.28 /unit


