GRAINGER P29R-UY100K-18 10 Inch Heavy-Duty Rigid Plate Caster, 3000 Lbs. Load Rating
Get it by Tuesday, Jan 13
10.00% off
€399.74 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Plate Caster |
| Application | Corrugated Steel Box Trucks, Heavy Portable Storage Racks, Heavy Production Fixtures Or Jigs, High Capacity Die Tables, Machinery Dollies, Portable Work Benches, Power Drawn Equipment |
| Brake Type | Side Thumbscrew |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Material | Polyurethane |
| Caster Product Group | Rigid Caster |
| Caster Sub-type | Rigid |
| Caster Temp. Range Available | Yes |
| Caster Type | Rigid |
| Caster Wheel Material | Polyurethane |
| Caster Wheel Shape | Standard |
| Core Color | Silver |
| Core Material | Cast Iron |
| Durometer | 92 Shore A |
| Extended Lead | No |
| Features | Floor Protective |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | A |
| Includes | Complete Caster |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 3 3/8" x 5 1/4" |
| Load Rating | 3000 lbs. |
| Lock Type | No Lock Included |
| Max. Temp. | 180°F |
| Min. Temp. Rating | -40°F |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 12 1/2" |
| Mounting Plate Bolt Hole Pattern | A |
| Mounting Plate Size | 5 1/4" x 7 1/4" |
| Mounting Plate Size & Bolt Hole Pattern | 5 1/4" X 7 1/4" ( A ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 4 1/8" x 6 1/8" |
| Overall Height | 12 1/2" |
| Plate Size | 5 1/4" x 7 1/4" |
| Replacement Wheel | P-UY-100X030/075K |
| Standards | Icwm |
| Swivel Lock Type | No Lock Included |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Ball |
| Wheel Color | Yellow |
| Wheel Core Material | Cast Iron |
| Wheel Diameter | 10" |
| Wheel/tread Color | Yellow |
| Wheel/tread Hardness | 92 Shore A |
| Wheel/tread Hardness Rating | Firm |
| Wheel/tread Material | Polyurethane |
Shipping Info:
| Ship weight (kg) | 14.19 |
Product Variants
| Product | Model | Outside Bolt Hole Spacing | Inside Bolt Hole Spacing | Mounting Height | Wheel Width | Load Rating | Wheel Bearing Type | Wheel/tread Material | Caster Sub-type | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
CDP-G-23 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €342.82 | |
![]() |
CDP-G-24 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €251.32 | |
![]() |
CDP-G-31 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €253.13 | |
![]() |
CDP-G-32 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €182.46 | |
![]() |
S-526-D-BS-SS | 2 5/8" x 3 5/8" | 3" x 3" | - | 2" | - | Roller | Polyurethane | Swivel | 1 | €219.28 | |
![]() |
CDP-G-33 | 3" x 3" | 2 5/8" x 3 5/8" | 9 1/2" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €257.28 | |
![]() |
65-GTB-0620-R | 2 5/8" x 3 5/8" | 2 5/8" x 3" | 7 1/2" | 2" | 1500 lbs. | Precision Ball | Elastomer | Rigid | 1 | €116.54 |
Explore Products
- GRAINGER BULK-RT-P40-9 Rubber Tubes, Tube, Std, Opaque, Black, 40A, 0 Deg F To 200 Deg F
- ABILITY ONE 6260-01-209-4434 Lightstick, 1 1/2 Inch Length, 4 hr Duration, 48 mo Shelf Life, Green
- BOSTON GEAR G01156
- SUPCO SLS140
- EATON BRH330 Thermal Magnetic Circuit Breaker, Type Br, 30 A, 22 Kaic, 3-Pole, 120/240V
- SK PROFESSIONAL TOOLS 1871 Socket Set 3/8 Inch Drive Chrome 11 Pc
- GRAINGER 25511_24_0 Aluminum U-Channel 6063, 24 Inch Overall Length, T52
- TSUBAKI 80B22F-1R Finished Bore Sprocket, 22 Teeth, 1-15/16 Inch Bore
Explore More
- KEYSHAFT
- YELLOW JACK-IT
- OBERDORFER
- DURATECH
- KONNECT-IT
- Ash Trays Cigarette Receptacles and Ash Tray Sand
- Pavement Markers and Pavement Marking Tape
- Blast Cabinet Accessories
- Aluminized Hoods Gloves and Sleeves
- Air Scarifiers
- FABENCO G Series Universal Hinge Mount Safety Gates
- IRONCLAD Workcrew Light Duty Gloves
- KRYTOX GPL 104 Series General Purpose Oil
- GLOBE SCIENTIFIC Griffin Style Beakers, Polypropylene, Printed Graduations
- FUNCTIONAL DEVICES INC / RIB Current Transformer, Split Core, 333 mV
- EATON E Series Inverted Male Swivel 45 Deg. Tube Elbows
- EATON Rotary Disconnect Cable Operators
- DAREX Mill Drills
- HUMBOLDT Stainless Steel Round Mixing Bowls & Pans
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
GRAINGER P29R-UY100K-18 10 Inch Heavy-Duty Rigid Plate Caster, 3000 Lbs. Load Rating
€444.15 /unit


