GRAINGER CDP-G-33 Kingpinless Swivel Plate Caster Polyurethane 1200 lb
Get it by Tuesday, Jan 13
€ 24,99 Flat Shipping + VAT € 24,99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.
10.00% off
€231.55 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Plate Caster |
| Application | Commercial Laundries, Educational Institutions, Engineering And Design, Factory Floor Towlines, Green Houses, Healthcare Facilities, Institutional Kitchens, Manufacturing, Material Handling, Metal Fabrication, Waste Removal |
| Brake Type | Pedal |
| Caster Brake Included | Yes |
| Caster Brake Type | Face Contact Brake |
| Caster Frame Material | Aluminum |
| Caster Material | Polyurethane |
| Caster Product Group | Kingpinless Caster With Brake |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | No |
| Caster Type | Kingpinless Swivel |
| Caster Wheel Material | Polyurethane |
| Caster Wheel Shape | Standard |
| Core Color | Silver |
| Core Material | Aluminum |
| Durometer | 87 Shore A |
| Extended Lead | Yes |
| Features | Eliminates Debris Retention Which Protects Flooring And Extends Caster Useful Life, Reduces Decibel Levels Creating Quieter Work Environment, Dramatically Reduces Push/Pull Force Requirements Which Improves Worker Efficiency, Safety And Effectiveness, Eli |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | B |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 5/8" x 3 5/8" |
| Load Rating | 1200 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 3/8" |
| Mounting Height | 9 1/2" |
| Mounting Plate Bolt Hole Pattern | B |
| Mounting Plate Size | 4" x 4 1/2" |
| Mounting Plate Size & Bolt Hole Pattern | 4" X 4 1/2" ( B ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 3" x 3" |
| Plate Size | 4" x 4 1/2" |
| Plate Thickness | 3/8" |
| Raceway Type | Roller |
| Replacement Wheel | CDP-G-4 |
| Swivel Construction | Kingpinless |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Roller |
| Swivel Radius | 11" |
| Tread Shape | Donut |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Ball |
| Wheel Color | Orange |
| Wheel Core Material | Aluminum |
| Wheel Diameter | 8" |
| Wheel Width | 2" |
| Wheel/tread Color | Orange |
| Wheel/tread Hardness | 87 Shore A |
| Wheel/tread Hardness Rating | Firm |
| Wheel/tread Material | Polyurethane |
Shipping Info:
| Ship weight (kg) | 4.46 |
| Ship height (cm) | 13.97 |
| Ship length (cm) | 30.48 |
| Ship width (cm) | 27.94 |
| Country of Origin | US |
Product Details:
- Thread Guards : No
Product Variants
| Product | Model | Outside Bolt Hole Spacing | Inside Bolt Hole Spacing | Mounting Height | Wheel Width | Load Rating | Wheel Bearing Type | Wheel/tread Material | Caster Sub-type | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
CDP-G-23 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €342.82 | |
![]() |
CDP-G-24 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €251.32 | |
![]() |
CDP-G-31 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €253.13 | |
![]() |
CDP-G-32 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €182.46 | |
![]() |
S-526-D-BS-SS | 2 5/8" x 3 5/8" | 3" x 3" | - | 2" | - | Roller | Polyurethane | Swivel | 1 | €219.28 | |
![]() |
65-GTB-0620-R | 2 5/8" x 3 5/8" | 2 5/8" x 3" | 7 1/2" | 2" | 1500 lbs. | Precision Ball | Elastomer | Rigid | 1 | €116.54 | |
![]() |
P29R-UY100K-18 | 4 1/8" x 6 1/8" | 3 3/8" x 5 1/4" | 12 1/2" | - | 3000 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €444.15 |
Explore Products
- APPROVED VENDOR 30A0808-EA-50 Solid Rivet, Rnd Spacer, Alu, 1/2 In Lg., 1/4 In Rivet Dia., Plain
- GATES 5VX519 Cogged V-Belt, 51.9 Inch Outside Length
- MARTIN SPROCKET 60BS58 2 7/16 Roller Chain Sprocket, Bore To Size, 2.438 Inch Bore, 14.283 Inch Outside Dia. Steel
- VERNON DEVICES TBB-00121200 Tap Burr Bit, 5/16-2 Size, Fl Type
- J.W. WINCO 451-70-30-M10-EE-55 Vibration Isolation Mount, Cylindrical, Tapped, M10, Stainless Steel, 2.76 Inch Dia
- GRAINGER 7300_60_0 Stainless Steel Rod 17-4, 3 Inch Outside Dia, 5 Ft Overall Length
- BUSSMANN TB200-04
- MAIN FILTER INC. MF0337153 HC8800FUP8Z Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 8.18 Inch Height
Explore More
- A&D WEIGHING
- KEYSHAFT
- LEATHERHEAD TOOLS
- HAP SYSTEM
- ASO SAFETY SOLUTIONS
- Scratch Awls
- Socket Extensions
- Regulators
- Vented Gas Heater Accessories
- Pneumatic Relays
- PEWAG Chain Sling, Grade 50
- AKRO-MILS 30080 Shelfmax Shelf Bins
- RUD CHAIN VRBK FIX/VRBK Load Rings For Welding For 90 Degree Corners
- ANVIL AS211 Series Lock Washers, Electro-Galvanized
- HONEYWELL Chart 10.313 In 0 - 100 Day
- WYCO Vibrator Flexible Shaft
- MAIN FILTER INC. Interchange Hydraulic Return Line Filters, Cellulose, 25 Micron, Viton Seal
- PARKER 169P Series Poly-Tite Male Elbows
- PARKER CPI DBZ Series Tube-To-Female Pipe BPT Female Elbows
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
GRAINGER CDP-G-33 Kingpinless Swivel Plate Caster Polyurethane 1200 lb
€257.28 /unit


