GRAINGER CDP-G-31 Swivel Plate Caster Polyurethane 1200 lb.
Get it by Tuesday, Jan 13
€ 24,99 Flat Shipping + VAT € 24,99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.
10.00% off
€227.82 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Plate Caster |
| Application | All Purpose Industrial And Commercial Casters |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Aluminum |
| Caster Material | Polyurethane |
| Caster Product Group | Swivel Caster |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | No |
| Caster Type | Swivel |
| Caster Wheel Material | Polyurethane |
| Caster Wheel Shape | Standard |
| Core Color | Silver |
| Core Material | Aluminum |
| Durometer | 87 Shore A |
| Extended Lead | Yes |
| Features | Eliminates Debris Retention Which Protects Flooring And Extends Caster Useful Life, Reduces Decibel Levels Creating Quieter Work Environment, Dramatically Reduces Push/Pull Force Requirements Which Improves Worker Efficiency, Safety And Effectiveness, Eli |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | A |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 7/16" x 4 15/16" |
| Load Rating | 1200 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 10 1/8" |
| Mounting Plate Bolt Hole Pattern | A |
| Mounting Plate Size | 4 1/2" x 6 1/4" |
| Mounting Plate Size & Bolt Hole Pattern | 4 1/2" X 6 1/4" ( A ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 3 3/8" x 5 1/4" |
| Overall Height | 10 1/8" |
| Plate Size | 4 1/2" x 6 1/4" |
| Plate Thickness | 3/8" |
| Raceway Type | Roller |
| Replacement Wheel | CDP-G-4 |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Roller |
| Tread Shape | Donut |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Ball |
| Wheel Color | Orange |
| Wheel Core Material | Aluminum |
| Wheel Diameter | 8" |
| Wheel Width | 2" |
| Wheel/tread Color | Orange |
| Wheel/tread Hardness | 87 Shore A |
| Wheel/tread Hardness Rating | Firm |
| Wheel/tread Material | Polyurethane |
Shipping Info:
| Ship weight (kg) | 6.21 |
| Ship height (cm) | 11.68 |
| Ship length (cm) | 29.21 |
| Ship width (cm) | 27.94 |
| Country of Origin | US |
Product Details:
- Thread Guards : No
Product Variants
| Product | Model | Outside Bolt Hole Spacing | Inside Bolt Hole Spacing | Mounting Height | Wheel Width | Load Rating | Wheel Bearing Type | Wheel/tread Material | Caster Sub-type | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
CDP-G-23 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €342.82 | |
![]() |
CDP-G-24 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €251.32 | |
![]() |
CDP-G-32 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €182.46 | |
![]() |
S-526-D-BS-SS | 2 5/8" x 3 5/8" | 3" x 3" | - | 2" | - | Roller | Polyurethane | Swivel | 1 | €219.28 | |
![]() |
CDP-G-33 | 3" x 3" | 2 5/8" x 3 5/8" | 9 1/2" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €257.28 | |
![]() |
65-GTB-0620-R | 2 5/8" x 3 5/8" | 2 5/8" x 3" | 7 1/2" | 2" | 1500 lbs. | Precision Ball | Elastomer | Rigid | 1 | €116.54 | |
![]() |
P29R-UY100K-18 | 4 1/8" x 6 1/8" | 3 3/8" x 5 1/4" | 12 1/2" | - | 3000 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €444.15 |
Explore Products
- WESTWARD 6DWL7 Cross Pein Hammer Fiberglass 3 Lb
- VERMONT GAGE 141150480 Plug Gage, Class X, Go, Steel, 0.5048 Inch Size
- HI-TECH DURAVENT 062714000003 Bridge Clamp, Stainless Steel
- RIDGID 33190 Wheel, Cutter E4546 105/205 Hd
- MERIT BRASS KP611H-40 Half Coupling, 2-1/2 in Nominal, FNPT End Style, 150 lb, 316/316L Stainless Steel, Import
- VERMONT GAGE 362511520 Ring Plug Gage, NoGo, M4.0-0.70 6G Lh
- TB WOODS 4RDP270 Classical V-Belt, Diene, D Belt Type, 270.8 inch Length, 4 Ribs
- ZSI-FOSTER SV1815 ZSI SV1815
Explore More
- KEYSHAFT
- MARKAL
- BOSS GLOVES
- AMTC VALVE
- ELK LIGHTING
- Push to Connect Tube Fittings
- Direct Drive Blower Motors
- Automatic Flush Valve Retrofit Kits
- Tire Racks
- ForkLift And Attachment Accessories
- LEATHERHEAD TOOLS Ultra Force Irons Series, Halligan And Axes
- ANSELL 80-600 Activarmr Cut Resistant Gloves
- DESTACO 375 Series Pull Action Latch Clamps, Narrow Base
- RUD CHAIN RM Eye Nuts, Pipe Thread
- DIXON Sanitary Tube Caps
- HELICOIL Straight Flute Plug Taps, UNC, 3B
- AIR SYSTEMS INTERNATIONAL Schrader Plugs
- WATTS LF4001E Series Dielectric Unions
- NIBCO F-510-S6-R-66-FS Series Unibody Stainless Steel Ball Valves, Class 150, Conventional Port
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
GRAINGER CDP-G-31 Swivel Plate Caster Polyurethane 1200 lb.
€253.13 /unit


