GRAINGER CDP-G-23 Kingpinless Swivel Plate Caster Polyurethane 2300 lb
Get it by Tuesday, Jan 13
€ 24,99 Flat Shipping + VAT € 24,99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.
10.00% off
€308.53 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Plate Caster |
| Application | All Purpose Industrial And Commercial Casters |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Cast Iron |
| Caster Material | Polyurethane |
| Caster Product Group | Kingpinless Caster |
| Caster Sub-type | Swivel |
| Caster Temp. Range Available | No |
| Caster Type | Kingpinless Swivel |
| Caster Wheel Material | Polyurethane |
| Caster Wheel Shape | Standard |
| Core Color | Gray |
| Core Material | Cast Iron |
| Durometer | 87 Shore A |
| Extended Lead | No |
| Features | Eliminates Debris Retention Which Protects Flooring And Extends Caster Useful Life, Reduces Decibel Levels Creating Quieter Work Environment, Dramatically Reduces Push/Pull Force Requirements Which Improves Worker Efficiency, Safety And Effectiveness, Eli |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | A |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 7/16" x 4 15/16" |
| Load Rating | 2000 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 7 1/2" |
| Mounting Plate Bolt Hole Pattern | A |
| Mounting Plate Size | 4 1/2" x 6 1/4" |
| Mounting Plate Size & Bolt Hole Pattern | 4 1/2" X 6 1/4" ( A ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 3 3/8" x 5 1/4" |
| Overall Height | 7 1/2" |
| Plate Size | 4 1/2" x 6 1/4" |
| Plate Thickness | 3/8" |
| Raceway Type | Roller |
| Replacement Wheel | CDP-G-22 |
| Swivel Construction | Kingpinless |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Roller |
| Swivel Radius | 5 1/2" |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Ball |
| Wheel Color | Orange |
| Wheel Core Material | Cast Iron |
| Wheel Diameter | 6" |
| Wheel Width | 3" |
| Wheel/tread Color | Orange |
| Wheel/tread Hardness | 87 Shore A |
| Wheel/tread Hardness Rating | Firm |
| Wheel/tread Material | Polyurethane |
Shipping Info:
| Ship weight (kg) | 8.28 |
| Ship height (cm) | 21.08 |
| Ship length (cm) | 26.16 |
| Ship width (cm) | 26.92 |
| Country of Origin | US |
Product Details:
- Thread Guards : No
Product Variants
| Product | Model | Outside Bolt Hole Spacing | Inside Bolt Hole Spacing | Mounting Height | Wheel Width | Load Rating | Wheel Bearing Type | Wheel/tread Material | Caster Sub-type | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
CDP-G-24 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €251.32 | |
![]() |
CDP-G-31 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €253.13 | |
![]() |
CDP-G-32 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €182.46 | |
![]() |
S-526-D-BS-SS | 2 5/8" x 3 5/8" | 3" x 3" | - | 2" | - | Roller | Polyurethane | Swivel | 1 | €219.28 | |
![]() |
CDP-G-33 | 3" x 3" | 2 5/8" x 3 5/8" | 9 1/2" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €257.28 | |
![]() |
65-GTB-0620-R | 2 5/8" x 3 5/8" | 2 5/8" x 3" | 7 1/2" | 2" | 1500 lbs. | Precision Ball | Elastomer | Rigid | 1 | €116.54 | |
![]() |
P29R-UY100K-18 | 4 1/8" x 6 1/8" | 3 3/8" x 5 1/4" | 12 1/2" | - | 3000 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €444.15 |
Explore Products
- MORSE CUTTING TOOLS 29233 Chucking Reamer, ‎0.1685 Inch Dia., 6 Flute, Round Shank, Hss, 4-1/2 Inch Length
- EATON FD2035L Molded Case Circuit Breaker, Type FD, 600 VAC/250 VDC, 35A, 35/65 kA Interrupt, 2P
- MAIN FILTER INC. MF0874786 0055D005ONV Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 4.64 Inch Height
- GRAINGER BULK-RS-N60-953 Neoprene Roll, 36 Inch X 35 Ft, 0.0625 Inch Thickness, 60A, Plain Backing, Black, Smooth
- PIP 365-1502-BK Head Protection Winter Caps And Liners, OS, White, Each
- DYNABRADE 40793 Electric Dynafile Ii Motor Button
- EATON GHC3080S1 Molded Case Circuit Breaker, 3-Pole, 80A, 125/250 Vdc, 120 Vac Rear W/ Left Pigtail
- PARKER 1/4 FF-S Pipe Nipple, Steel, 1/4 Inch X 1/4 Inch Pipe
Explore More
- CH HANSON
- KEYSHAFT
- NORTH AMERICAN
- UNIWELD
- MACURCO
- Light Meters
- Air Compressor Motors
- Powder Bulk Level Controls
- Wall Protection Accessories
- Pipe and Tube Clamps
- DESTACO 202 Series Vertical Hold Down Clamps
- MEMPHIS GLOVE Ninja Ice Insulated Work Gloves
- VIEGA PROPRESS XL-C Reducer, Copper, Press X FTG Connection
- GRAINGER Dc Electrode Tube
- MARTIN SPROCKET Simplex Stock Bore A Type Metric Roller Chain Sprockets, 24B-1 Chain Number
- HANDLE-IT Pallet Rack Upright Protector
- WEG Air Deflectors
- BROWNING NSS Series Stock Steel Finished Bore Spur Gears, 10 Pitch
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
GRAINGER CDP-G-23 Kingpinless Swivel Plate Caster Polyurethane 2300 lb
€342.82 /unit


