GRAINGER CDP-G-24 Rigid Plate Caster Polyurethane 2300 lb.
Get it by Tuesday, Jan 13
€ 24,99 Flat Shipping + VAT € 24,99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.
10.00% off
€226.19 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Plate Caster |
| Application | All Purpose Industrial And Commercial Casters |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Cast Iron |
| Caster Material | Polyurethane |
| Caster Product Group | Rigid Caster |
| Caster Sub-type | Rigid |
| Caster Temp. Range Available | No |
| Caster Type | Rigid |
| Caster Wheel Material | Polyurethane |
| Caster Wheel Shape | Standard |
| Core Color | Gray |
| Core Material | Cast Iron |
| Durometer | 87 Shore A |
| Extended Lead | No |
| Features | Eliminates Debris Retention Which Protects Flooring And Extends Caster Useful Life, Reduces Decibel Levels Creating Quieter Work Environment, Dramatically Reduces Push/Pull Force Requirements Which Improves Worker Efficiency, Safety And Effectiveness, Eli |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hole Pattern | A |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 7/16" x 4 15/16" |
| Load Rating | 2000 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 7 1/2" |
| Mounting Plate Bolt Hole Pattern | A |
| Mounting Plate Size | 4 1/2" x 6 1/4" |
| Mounting Plate Size & Bolt Hole Pattern | 4 1/2" X 6 1/4" ( A ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 3 3/8" x 5 1/4" |
| Overall Height | 7 1/2" |
| Plate Size | 4 1/2" x 6 1/4" |
| Plate Thickness | 3/8" |
| Replacement Wheel | CDP-G-22 |
| Swivel Lock Type | No Lock Included |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Ball |
| Wheel Color | Orange |
| Wheel Core Material | Cast Iron |
| Wheel Diameter | 6" |
| Wheel Width | 3" |
| Wheel/tread Color | Orange |
| Wheel/tread Hardness | 87 Shore A |
| Wheel/tread Hardness Rating | Firm |
| Wheel/tread Material | Polyurethane |
Shipping Info:
| Ship weight (kg) | 6.39 |
| Ship height (cm) | 13.21 |
| Ship length (cm) | 19.56 |
| Ship width (cm) | 16.51 |
| Country of Origin | US |
Product Details:
- Thread Guards : No
Product Variants
| Product | Model | Outside Bolt Hole Spacing | Inside Bolt Hole Spacing | Mounting Height | Wheel Width | Load Rating | Wheel Bearing Type | Wheel/tread Material | Caster Sub-type | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
CDP-G-23 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €342.82 | |
![]() |
CDP-G-31 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €253.13 | |
![]() |
CDP-G-32 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €182.46 | |
![]() |
S-526-D-BS-SS | 2 5/8" x 3 5/8" | 3" x 3" | - | 2" | - | Roller | Polyurethane | Swivel | 1 | €219.28 | |
![]() |
CDP-G-33 | 3" x 3" | 2 5/8" x 3 5/8" | 9 1/2" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €257.28 | |
![]() |
65-GTB-0620-R | 2 5/8" x 3 5/8" | 2 5/8" x 3" | 7 1/2" | 2" | 1500 lbs. | Precision Ball | Elastomer | Rigid | 1 | €116.54 | |
![]() |
P29R-UY100K-18 | 4 1/8" x 6 1/8" | 3 3/8" x 5 1/4" | 12 1/2" | - | 3000 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €444.15 |
Explore Products
- BANJO FITTINGS DM102SST Female Repair Kit, Dry Mate, 1 Inch, Stainless Steel
- CARRIER HC33GE233 Motor, 1/10 Hp, 1100 Rpm, 208/230
- SMC VALVES NCDQ2B50-40DZ Compact Cylinder, 50 mm Size, Double Acting Auto Switcher
- RULAND MANUFACTURING SPB-4-SS 1/4 Inch Balanced Shaft Collar, 303 SS, Two-Piece Clamp Style, 5/8 Inch OD, 0.281 Inch Wd.
- PASS AND SEYMOUR TR8200HLA Tamper Resistant Duplex Receptacle, Hospital Grade, 15A, 125V, Light Almond
- WINSMITH E30XDVS4X000FA Gear Reducer, Double Worm Gear, Solid Input Shaft
- VESTIL LAD-DD-P-32-3-P Steel Double Sided Step Ladder, 3 Perforated, 30-1/4 Inch Step Width, 350 lb Capacity, Yellow
- UNISTRUT P1658A-EG Beam Clamp, 12 Inch Size, Electrogalvanized
Explore More
- EXTRACT-ALL
- GHS SAFETY
- KEYSHAFT
- WHITE LIGHTNING
- BRIDGEPORT FITTINGS
- Linesman Pliers
- Air Drills
- Medical Scales
- Coating Thickness Gauge
- Adhesive Anchors
- CONDOR Leather Coated Cut Resistant Gloves, Cut Level A4
- RINGERS GLOVES Reflective Rope Rescue Gloves
- CHICAGO PNEUMATIC CP7300 Series Air Drills
- GLOBE SCIENTIFIC Diamond RealSeal Large Format Bottles, Narrow Mouth, LDPE
- SGS PRO Double Cut Carbide Bur, Taper Shape
- QUANTUM STORAGE SYSTEMS Magnum Bin Transport Trucks
- ALVORD POLK 471 Series Capscrew Counterbore Reamer
- MICRO 100 Tool Holders, Quick Change, Straight, Standard Length
- JOMAR VALVE Brass Utility Gas Ball Valves, Full Port, Service Bypass, 175 PSIG
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
GRAINGER CDP-G-24 Rigid Plate Caster Polyurethane 2300 lb.
€251.32 /unit


