HCL FASTENERS HC-X-PA66-BK Herbie Clip Hose Clamp, 55 mm - 60.5 mm Size
55 mm to 60.5 mm
Get it by Friday, Jan 9
€318.76 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Hose Clamp |
| Band Thickness | 0.095" |
| Band Width | 0.37" |
| Clamp Material | Nylon |
| Clamp Material Grade | Grade 6.6 |
| Color | Black |
| Flammability | Ul 94 V-2 |
| Hazardous Goods | No |
| Head Height | 0.61" |
| Max. Diameter | 2.34" |
| Max. Long Term Operating Temp. | 255°F |
| Max. Peak Operating Temp. | 340°F |
| Min. Diameter | 2 4/25" |
| Number Of Pieces | 1000 |
| Size Range | 55.0 mm to 60.5 mm |
| Size Range | 627268 |
| Temp. Range | -40°F to +338°F |
| Thickness | 2.3 mm |
Shipping Info:
| Ship weight (kg) | 12 |
| Ship height (cm) | 40.64 |
| Ship length (cm) | 60.96 |
| Ship width (cm) | 30.48 |
| HS code | 39174000 |
| Country of Origin | GB |
Product Variants
| Model | Band Width | Band Thickness | Number Of Pieces | Thickness | Temp. Range | Price | |
|---|---|---|---|---|---|---|---|
| HC-A-PA66-BK | 4/25" | 0.055" | 3000 | 1.4 mm | -40°F to +338°F | €347.20 | |
| HC-AA-PA66-BK | 0.18" | 0.067" | 2500 | 1.6 mm | -40°F to +338°F | €307.17 | |
| HC-B-PA66-BK | 0.18" | 0.067" | 2000 | 1.6 mm | -40°F to +338°F | €247.23 | |
| HC-BB-PA66-BK | 0.17" | 0.067" | 2000 | 1.7 mm | -40°F to +338°F | €251.50 | |
| HC-C-PA66-BK | 0.23" | 0.067" | 1000 | 1.7 mm | -40°F to +338°F | €133.81 | |
| HC-CC-PA66-BK | 1/4" | 0.067" | 1000 | 1.8 mm | -40°F to +338°F | €139.72 | |
| HC-D-PA66-BK | 0.23" | 0.067" | 1000 | 1.7 mm | -40°F to +338°F | €144.47 |
Explore Products
- TECHNIKS 04545-7/16 Collet, Round Face, 7/16 Inch Size
- DIXON TT4ASG-ETHOE Ttma Flanged Acrylic Sight Flow Indicator, Optically Enhanced Sight Glass
- FABORY M01256.120.0070 Flange Bolt, 26.6mm Flange Dia., M12-1.75 Thread Size, Class 8.8 Grade
- MICRO 100 BR-6 Forming Bit, 2.5 Inch Overall Length, 0.375 Inch Square Shank, 0.5 Inch Length
- GRAINGER 61F3X6-72 Flat Bar Stock, 6 Inch x 6 ft Nominal Size, 3 Inch Thick, Extruded
- GRAINGER BULK-PS-PVC-308 Plastic Sheet, 2 Inch Size Plastic Thick, 12 Inch Width x 48 Inch Length
- ADAPT-ALL 9005ES-08-06 Straight Adapter, Stainless Steel, 3/4-16 Male JIC x 3/8-19 Male BSPP Flare, P-Flex Seal
- BROWNING 1076512 P 6 3/4 Q-D Bushing, Bore Type
Explore More
- KEYSHAFT
- MAYHEW TOOLS
- RANCO
- TOUGH GUY
- LANSING FORGE
- Cable Pull Switches
- Cooling Equipment Relays
- Record Archive Storage
- Automotive Testing Instruments
- Rotary Gear Pumps
- CONDOR Powdered Free Finger Cots
- KRYTOX FPG 028 Series Type IV Aerospace Grease
- LUMAPRO Landscape Lights, Bullet Floodlight
- LAMP ESR-4513 Series Full Extension Drawer Slides
- BANJO FITTINGS Anti Vortex Vent Caps
- VESTIL TSCT Series Multi-Tier Stack Cart Bins
- TSUBAKI 304 SS Series, Double Pitch Stainless Steel chains
- DEVILBISS Assorted Brands Power Tool Parts
- ANVIL ASNS Series Clamping Nuts Without Spring
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HCL FASTENERS HC-X-PA66-BK Herbie Clip Hose Clamp, 55 mm - 60.5 mm Size
€318.76 /unit
