HCL FASTENERS HC-85-PA66-BK Herbie Clip Hose Clamp, 85.1 mm - 90.6 mm Size
85.1 mm to 90.6 mm
Get it by Tuesday, Jan 13
€290.00 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Hose Clamp |
| Band Thickness | 0.099" |
| Band Width | 0.35" |
| Clamp Material | Nylon |
| Clamp Material Grade | Grade 6.6 |
| Color | Black |
| Flammability | Ul 94 V-2 |
| Hazardous Goods | No |
| Head Height | 17/25" |
| Max. Diameter | 3.54" |
| Max. Long Term Operating Temp. | 255°F |
| Max. Peak Operating Temp. | 340°F |
| Min. Diameter | 3.34" |
| Number Of Pieces | 500 |
| Size Range | 85.1 mm to 90.6 mm |
| Size Range | 627411 |
| Temp. Range | -40°F to +338°F |
| Thickness | 2.6 mm |
Shipping Info:
| Ship weight (kg) | 8 |
| Ship height (cm) | 40.64 |
| Ship length (cm) | 60.96 |
| Ship width (cm) | 30.48 |
| HS code | 39174000 |
| Country of Origin | GB |
Product Variants
| Model | Band Width | Band Thickness | Number Of Pieces | Thickness | Temp. Range | Price | |
|---|---|---|---|---|---|---|---|
| HC-A-PA66-BK | 4/25" | 0.055" | 3000 | 1.4 mm | -40°F to +338°F | €347.20 | |
| HC-AA-PA66-BK | 0.18" | 0.067" | 2500 | 1.6 mm | -40°F to +338°F | €307.17 | |
| HC-B-PA66-BK | 0.18" | 0.067" | 2000 | 1.6 mm | -40°F to +338°F | €247.23 | |
| HC-BB-PA66-BK | 0.17" | 0.067" | 2000 | 1.7 mm | -40°F to +338°F | €251.50 | |
| HC-C-PA66-BK | 0.23" | 0.067" | 1000 | 1.7 mm | -40°F to +338°F | €133.81 | |
| HC-CC-PA66-BK | 1/4" | 0.067" | 1000 | 1.8 mm | -40°F to +338°F | €139.72 | |
| HC-D-PA66-BK | 0.23" | 0.067" | 1000 | 1.7 mm | -40°F to +338°F | €144.47 |
Explore Products
- AIGNEP 85700-08-04 Composite Reducer, 1/2 Inch Male Stud x 1/4 Inch Tube
- DDS IN34.9253.977.93TC Rotary Shaft Oil Seal, Tc, Nitrile, 1.375 Inch ID, 2.125 Inch Od, 0.312 Inch Width
- PASS AND SEYMOUR CDFB10-277 Titan Fluorescent Dimmer, 277V, 2 Wire, Brown
- LOVEJOY 68514413384 U75S CPLG 3/4X3/4 3/16X3/32K Shaft Coupling, With Keyway, Size 1-3/8 x 1-7/16 Inch, Steel
- VERMONT GAGE 111449750 Pin Gage, Class ZZ, NoGo, Steel, 0.4975 Inch Size
- SPENCE D50-C1F9C Pressure Regulator 1-1/4 Inch 10 To 30 Psi
- NORLAKE 147036 NOR-LAKE SCIENTIFIC 147036
- WALTER TOOLS M22263-UNC5/8 6149925 Spiral Point Tap, 5/8-11 Thread Size, 25 mm Thread Length, 110 mm Length
Explore More
- KEYSHAFT
- SENCO
- SURE-FOOT
- EAGLE TOOL US
- SOLIDDRIVE
- PTAC and PTHP Accessories
- Safety Relays
- Jig Saws
- Hand Grinder Accessories
- Door Lever Locksets
- BURNDY Copper Compression Lugs
- PLAST-O-MATIC TEBVB Series Electrical Actuated Ball Valves
- MUELLER INDUSTRIES 721-N Triple Duty Control Check Valves
- ANVIL AS150S Series Channels With Long Slots
- GENERAL ELECTRIC Molded Case Circuit Breakers, Spectra Series
- STA-KON 54208 Series Lug Compression Connectors
- VERMONT GAGE Go/NoGo Standard Thread Plug Gages, 1/2-13 Unc Lh
- MARTIN SPROCKET Simplex Stock Bore C Type Metric Roller Chain Sprockets, 28B-1 Chain Number
- HUOT Holemaking Storage
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HCL FASTENERS HC-85-PA66-BK Herbie Clip Hose Clamp, 85.1 mm - 90.6 mm Size
€290.00 /unit
