HCL FASTENERS HC-91-PA66-BK Herbie Clip Hose Clamp, 91 mm - 96 mm Size
91 mm to 96 mm
Get it by Tuesday, Jan 13
€306.11 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Hose Clamp |
| Band Thickness | 0.106" |
| Band Width | 0.37" |
| Clamp Material | Nylon |
| Clamp Material Grade | Grade 6.6 |
| Color | Black |
| Flammability | Ul 94 V-2 |
| Hazardous Goods | No |
| Head Height | 16/25" |
| Max. Diameter | 3.73" |
| Max. Long Term Operating Temp. | 255°F |
| Max. Peak Operating Temp. | 340°F |
| Min. Diameter | 3.46" |
| Number Of Pieces | 500 |
| Size Range | 91 mm to 96 mm |
| Size Range | 627450 |
| Temp. Range | -40°F to +338°F |
| Thickness | 2.6 mm |
Shipping Info:
| Ship weight (kg) | 9.1 |
| Ship height (cm) | 40.64 |
| Ship length (cm) | 60.96 |
| Ship width (cm) | 30.48 |
| HS code | 39174000 |
| Country of Origin | GB |
Product Variants
| Model | Band Width | Band Thickness | Number Of Pieces | Thickness | Temp. Range | Price | |
|---|---|---|---|---|---|---|---|
| HC-A-PA66-BK | 4/25" | 0.055" | 3000 | 1.4 mm | -40°F to +338°F | €347.20 | |
| HC-AA-PA66-BK | 0.18" | 0.067" | 2500 | 1.6 mm | -40°F to +338°F | €307.17 | |
| HC-B-PA66-BK | 0.18" | 0.067" | 2000 | 1.6 mm | -40°F to +338°F | €247.23 | |
| HC-BB-PA66-BK | 0.17" | 0.067" | 2000 | 1.7 mm | -40°F to +338°F | €251.50 | |
| HC-C-PA66-BK | 0.23" | 0.067" | 1000 | 1.7 mm | -40°F to +338°F | €133.81 | |
| HC-CC-PA66-BK | 1/4" | 0.067" | 1000 | 1.8 mm | -40°F to +338°F | €139.72 | |
| HC-D-PA66-BK | 0.23" | 0.067" | 1000 | 1.7 mm | -40°F to +338°F | €144.47 |
Explore Products
- PASS AND SEYMOUR 1201 Switch, 120V, Pressure Sensitive Door, Single Pole
- HUSKIE TOOLS SHD-716HEX Punch and Die Set, Hex Punch, 7/16 Inch Punch Size, 3/8 Inch Inside Dia., Steel
- PEER CHAIN 5074 Roller Chain, Heavy Pitch, 10 Feet Length
- WIHA TOOLS 01428 WIHA 01428
- BALDOR / DODGE 454419 MTA4207H Input Pin
- QUANTUM STORAGE SYSTEMS WC14-CB1854GY Cantilever Single Shelf Post Wall Mount, 54 Inch W x 18 Inch D Shelf
- MAIN FILTER INC. MF0603881 W02AP556 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Seal, 11.81 Inch Height
- ZSI-FOSTER HM4006RIR Rubber Insert, Rail Mount, 6 mm Size
Explore More
- DEFLECTO
- HUSKIE TOOLS
- KEYSHAFT
- SANITAIRE
- WOLVERINE
- Pressure Washer Accessories
- Lift-Off Hinges
- Fire and Rescue Fan Accessories
- Antistatic Wrist Strap Kits
- Aluminum Grating
- AKRO-MILS 33226 Akro Grid Dividable Plastic Storage Boxes
- PLAST-O-MATIC VBS Series Compact And Self Closing Vacuum Breakers
- PS DOORS EdgeHalt Posi Stop Double Ladder Safety Gates
- CHICAGO PNEUMATIC CP26 Series Clutch Screwdrivers
- GLOBE SCIENTIFIC Bottles, PP, Wide Neck, Round
- SLOAN Sensor Assembly
- ZURN Cartridges
- GRAINGER Roadway And Utility Markers
- KIPP Grippers
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HCL FASTENERS HC-91-PA66-BK Herbie Clip Hose Clamp, 91 mm - 96 mm Size
€306.11 /unit
