HCL FASTENERS HC-D-PA66-BK Herbie Clip Hose Clamp, 12 mm - 13.8 mm Size
12 mm to 13.8 mm
Get it by Tuesday, Jan 13
€144.47 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Hose Clamp |
| Band Thickness | 0.067" |
| Band Width | 0.23" |
| Clamp Material | Nylon |
| Clamp Material Grade | Grade 6.6 |
| Color | Black |
| Flammability | Ul 94 V-2 |
| Hazardous Goods | No |
| Head Height | 12/25" |
| Max. Diameter | 14/25" |
| Max. Long Term Operating Temp. | 255°F |
| Max. Peak Operating Temp. | 340°F |
| Min. Diameter | 12/25" |
| Number Of Pieces | 1000 |
| Size Range | 12.0 mm to 13.8 mm |
| Size Range | 626885 |
| Temp. Range | -40°F to +338°F |
| Thickness | 1.7 mm |
Shipping Info:
| Ship weight (kg) | 2.2 |
| Ship height (cm) | 30.48 |
| Ship length (cm) | 27.94 |
| Ship width (cm) | 17.78 |
| HS code | 39174000 |
| Country of Origin | GB |
Product Variants
| Model | Band Width | Band Thickness | Number Of Pieces | Thickness | Temp. Range | Price | |
|---|---|---|---|---|---|---|---|
| HC-A-PA66-BK | 4/25" | 0.055" | 3000 | 1.4 mm | -40°F to +338°F | €347.20 | |
| HC-AA-PA66-BK | 0.18" | 0.067" | 2500 | 1.6 mm | -40°F to +338°F | €307.17 | |
| HC-B-PA66-BK | 0.18" | 0.067" | 2000 | 1.6 mm | -40°F to +338°F | €247.23 | |
| HC-BB-PA66-BK | 0.17" | 0.067" | 2000 | 1.7 mm | -40°F to +338°F | €251.50 | |
| HC-C-PA66-BK | 0.23" | 0.067" | 1000 | 1.7 mm | -40°F to +338°F | €133.81 | |
| HC-CC-PA66-BK | 1/4" | 0.067" | 1000 | 1.8 mm | -40°F to +338°F | €139.72 | |
| HC-E-PA66-BK | 0.29" | 0.083" | 5000 | 2 mm | -40°F to +338°F | €805.81 |
Explore Products
- GRAINGER 8092_12_24 Aluminum Sheet, 24 Inch Overall Length, +/-0.0035 Inch Tolerence
- PROSENSE G25-SL1000-4CB Mechanical Pressure Gauge, 2.5 Inch Dia., 0 To 1000 Psig/0 To 7000 Kpa
- GRAINGER M07800.100.0050 Set Screw, M10x1.5 Thread Size, Pln, 50 mm Lg., 5 mm Drive Size, Cone, Hex Socket
- GENERAL ELECTRIC THQP120 Plug Inch Circuit Breaker 20a 1p 10ka 240v
- BUSSMANN KLM-30 Fast Acting Fuse, 30 A, Non Indicating, 600 VAC/ADC
- NORLAKE 000694 NOR-LAKE SCIENTIFIC 000694
- GRAINGER U38869.018.0287 O-Ring, 336, 2 7/8 Inch Inside Dia, 3 1/4 Inch Outside Dia, 70 Shore A, Black
- GROVE GEAR GR8425938.00 Quill Input Worm Gear Reducer
Explore More
- BEECH DESIGN & MANUFACTURING
- CCL
- KEYSHAFT
- LUBE
- KECKLEY
- Conduit and Outlet Bodies
- Pesticide Cabinets
- Hardwire Surge Protection Devices
- Push On Hose Fittings
- Manual Drain Cleaners
- TURTLESKIN CP Apron
- RINGERS GLOVES R327 Extrication Gloves
- DESTACO 2010 Series Vertical Hold Down Clamps, U Bar
- ELVEX Full Magnifying Protective Eyewears
- CHICAGO PNEUMATIC CP74 Series Die Grinders
- PROTEAM Vacuum Bags and Filters
- JACKSON SAFETY Silica Uncoated Welding Blankets
- SPEARS VALVES CPVC 45 Deg. Street Elbows
- NORTON ABRASIVES End Brushes
- GRAINGER Pipe Plugs
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HCL FASTENERS HC-D-PA66-BK Herbie Clip Hose Clamp, 12 mm - 13.8 mm Size
€144.47 /unit
