HCL FASTENERS HC-V-PA66-BK Herbie Clip Hose Clamp, 48.5 mm - 53.8 mm Size
48.5 mm to 53.8 mm
Get it by Tuesday, Jan 13
€307.05 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Hose Clamp |
| Band Thickness | 0.083" |
| Band Width | 9/25" |
| Clamp Material | Nylon |
| Clamp Material Grade | Grade 6.6 |
| Color | Black |
| Flammability | Ul 94 V-2 |
| Hazardous Goods | No |
| Head Height | 0.58" |
| Max. Diameter | 2.11" |
| Max. Long Term Operating Temp. | 255°F |
| Max. Peak Operating Temp. | 340°F |
| Min. Diameter | 1.94" |
| Number Of Pieces | 1000 |
| Size Range | 48.5 mm to 53.8 mm |
| Size Range | 627234 |
| Temp. Range | -40°F to +338°F |
| Thickness | 2.1 mm |
Shipping Info:
| Ship weight (kg) | 10 |
| Ship height (cm) | 40.64 |
| Ship length (cm) | 60.96 |
| Ship width (cm) | 30.48 |
| HS code | 39174000 |
| Country of Origin | GB |
Product Variants
| Model | Band Width | Band Thickness | Number Of Pieces | Thickness | Temp. Range | Price | |
|---|---|---|---|---|---|---|---|
| HC-A-PA66-BK | 4/25" | 0.055" | 3000 | 1.4 mm | -40°F to +338°F | €347.20 | |
| HC-AA-PA66-BK | 0.18" | 0.067" | 2500 | 1.6 mm | -40°F to +338°F | €307.17 | |
| HC-B-PA66-BK | 0.18" | 0.067" | 2000 | 1.6 mm | -40°F to +338°F | €247.23 | |
| HC-BB-PA66-BK | 0.17" | 0.067" | 2000 | 1.7 mm | -40°F to +338°F | €251.50 | |
| HC-C-PA66-BK | 0.23" | 0.067" | 1000 | 1.7 mm | -40°F to +338°F | €133.81 | |
| HC-CC-PA66-BK | 1/4" | 0.067" | 1000 | 1.8 mm | -40°F to +338°F | €139.72 | |
| HC-D-PA66-BK | 0.23" | 0.067" | 1000 | 1.7 mm | -40°F to +338°F | €144.47 |
Explore Products
- SMC VALVES VFR6510-5DZ Valve, 4/5 Port Size
- APEX-TOOLS 832PT Bit 3/8 Sq Drv Service Drv No
- WESTWARD 1ZTD1 Control Valve 7500 Psi 6 Inch Extension
- TE-CO 40354 Double End Threaded Stud, 1/4 In - 20 Thread Size, Class 2A, Rockwell C27, Gr. 5, Steel, 4 In Lg., Unequal Thread
- JET TOOLS JT9-892451 Engine Lathe, Collet Closer
- MARTIN SPROCKET 203 Adjustable Construction Wrench, SAE, 11/16 Inch Size, Industrial Black, Steel
- STEARNS BRAKES 1081021A2TBF Brake Assembly
Explore More
- KEYSHAFT
- PLAST-O-MATIC
- SHARP METAL TOOLS
- HYDROMODE
- ANZZI
- Pneumatically Operated Drain Valves
- Garden Tool and Shovel Handles
- Gas Analyzers
- Tie Down Winches and Winch Bars
- Chemical-Resistant Pedestal Pumps
- TURTLESKIN CP Apron
- FABENCO A Series Self-Closing Industrial Safety Gates
- DEWALT Protector Safety glasses
- OETIKER PEX Clamps
- ASSOCIATED SPRING RAYMOND TU 250 Gas Springs
- GOODYEAR ENGINEERED PRODUCTS Vacuum Hose, 100 Feet
- SIMPLEX Mech. Push Button Locksets
- CASH VALVE Diaphragm Liners
- GUARDAIR ThumbSwitch Safety Air Guns, Aluminium Extension, Aluminium Nozzle
- 80/20 10 Series 1012-S Two Open T-Slotted Profile Extrusions
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HCL FASTENERS HC-V-PA66-BK Herbie Clip Hose Clamp, 48.5 mm - 53.8 mm Size
€307.05 /unit
