HCL FASTENERS HC-75-PA66-BK Herbie Clip Hose Clamp, 74.7 mm - 80.5 mm Size
74.7 mm to 80.5 mm
Get it by Tuesday, Jan 13
€381.20 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Hose Clamp |
| Band Thickness | 0.099" |
| Band Width | 0.37" |
| Clamp Material | Nylon |
| Clamp Material Grade | Grade 6.6 |
| Color | Black |
| Flammability | Ul 94 V-2 |
| Hazardous Goods | No |
| Head Height | 0.66" |
| Max. Diameter | 3.15" |
| Max. Long Term Operating Temp. | 255°F |
| Max. Peak Operating Temp. | 340°F |
| Min. Diameter | 2 23/25" |
| Number Of Pieces | 800 |
| Size Range | 74.7 mm to 80.5 mm |
| Size Range | 627364 |
| Temp. Range | -40°F to +338°F |
| Thickness | 2.6 mm |
Shipping Info:
| Ship weight (kg) | 12.5 |
| Ship height (cm) | 40.64 |
| Ship length (cm) | 60.96 |
| Ship width (cm) | 30.48 |
| HS code | 39174000 |
| Country of Origin | GB |
Product Variants
| Model | Band Width | Band Thickness | Number Of Pieces | Thickness | Temp. Range | Price | |
|---|---|---|---|---|---|---|---|
| HC-A-PA66-BK | 4/25" | 0.055" | 3000 | 1.4 mm | -40°F to +338°F | €347.20 | |
| HC-AA-PA66-BK | 0.18" | 0.067" | 2500 | 1.6 mm | -40°F to +338°F | €307.17 | |
| HC-B-PA66-BK | 0.18" | 0.067" | 2000 | 1.6 mm | -40°F to +338°F | €247.23 | |
| HC-BB-PA66-BK | 0.17" | 0.067" | 2000 | 1.7 mm | -40°F to +338°F | €251.50 | |
| HC-C-PA66-BK | 0.23" | 0.067" | 1000 | 1.7 mm | -40°F to +338°F | €133.81 | |
| HC-CC-PA66-BK | 1/4" | 0.067" | 1000 | 1.8 mm | -40°F to +338°F | €139.72 | |
| HC-D-PA66-BK | 0.23" | 0.067" | 1000 | 1.7 mm | -40°F to +338°F | €144.47 |
Explore Products
- MARTIN SPROCKET 25B23SS Roller Chain Sprocket, 25 Chain, 23 Teeth, 1.836 Inch Pitch Dia., 1.969 Inch O.D., SS
- APOLLO VALVES 513EDBKMAA0215 Safety Relief Valve with Brass Trim, Packed Lever, Metal Seat, 215 Psig, 3/4 x 1-1/4 Inch Size, MNPT x FNPT
- APPLETON ELECTRIC KPSP25150J2BGMT Light Fixture, 250W
- BUNTING BEARINGS CB182432 Sleeve Bearing, 1 1/8 Inch I.D., 1 1/2 Inch O.D., 4 Inch Length, Bronze
- KABA ILCO 1180S-XL7 Key Blank Brass Typex L7 5 Pin
- MORSE CUTTING TOOLS 44082 Cutting End Mill, ‎1 x 1 x 6 x 8-1/2 Inch Size, 2 Flute, Single End
- ZURN Z5615.272.01.78.00 Single Flush, Sensor, Two Piece, Flush Valve Toilet, Elongated
- ALVORD POLK NAS897-A-0.2350-S Chucking Reamer, 0.2350 Inch Dia., Straight Flute, HSS
Explore More
- EXTRACT-ALL
- HOBART
- KEYSHAFT
- PURTEST
- MEM CO
- Maintenance Set Accessories
- Parts Washer Accessories
- Proximity Accessories
- Pads and Applicators
- Pushbutton Lamp Modules
- PLAST-O-MATIC PRAM Series Air Loaded Pressure Regulators
- CHICAGO PROTECTIVE APPAREL ARC Flash Jacket And Bib Kit
- CONDOR Hard Hat Liners
- PROTO Impact Socket, 1 Inch, Metric, Alloy Steel
- MUELLER INDUSTRIES 781 Stainless Steel Y Strainers
- HOFFMAN Top Solar Shields
- THOMAS & BETTS LT6XES01B Series Flexible Metal Conduit Fittings
- SPEARS VALVES PVC Schedule 80 Nipples, 1/4 Inch Diameter, Threaded One End
- SPEARS VALVES PVC Diaphragm Valves, DIN Socket, FKM, Metric
- GENSPEED Ethernet Cables
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
HCL FASTENERS HC-75-PA66-BK Herbie Clip Hose Clamp, 74.7 mm - 80.5 mm Size
€381.20 /unit
