GRAINGER 426A77 Plate Caster, Swivel, 125 Lbs. Load Rating, 3 Inch Wheel Dia., Polyolefin
Get it by Monday, Jan 12
€ 24,99 Flat Shipping + VAT € 24,99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.
10.00% off
€8.72 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Plate Caster |
| Application | Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts |
| Bearing Type | Plain |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Sub-type | Swivel |
| Core Color | Black |
| Core Material | Plastic |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Hardness | Shore D 70 |
| Hole Pattern | D |
| Includes Thread Guards | Yes |
| Inside Bolt Hole Spacing | 1.75" x 3" |
| Load Rating | 125 lbs. |
| Mounting Bolt Dia. | 5/16" |
| Mounting Height | 3 13/16" |
| Mounting Plate | 2 3/4" x 3 3/4" |
| Mounting Plate Bolt Hole Pattern | D |
| Mounting Plate Size | 2 3/4" x 3 3/4" |
| Mounting Plate Size & Bolt Hole Pattern | 2 3/4" X 3 3/4" ( D ) |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 1 |
| Outside Bolt Hole Spacing | 1.75" x 3" |
| Raceway Type | Double Ball |
| Standards | Ansi/Icwm |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Double Ball |
| Swivel Radius | 3 3/8" |
| Tread Shape | Standard |
| Wheel Bearing Type | Plain |
| Wheel Color | Black |
| Wheel Core Material | Plastic |
| Wheel Diameter | 3" |
| Wheel Material | Polyolefin |
| Wheel Width | 1" |
| Wheel/tread Color | Black |
| Wheel/tread Hardness | 70 Shore D |
| Wheel/tread Hardness Rating | Hard |
| Wheel/tread Material | Polyolefin |
Shipping Info:
| Ship weight (kg) | 0.36 |
| Country of Origin | China |
Product Variants
| Product | Model | Outside Bolt Hole Spacing | Inside Bolt Hole Spacing | Mounting Height | Wheel Width | Load Rating | Wheel Bearing Type | Wheel/tread Material | Caster Sub-type | Pkg. Qty. | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
CDP-G-23 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €342.82 | |
![]() |
CDP-G-24 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 7 1/2" | 3" | 2000 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €251.32 | |
![]() |
CDP-G-31 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €253.13 | |
![]() |
CDP-G-32 | 3 3/8" x 5 1/4" | 2 7/16" x 4 15/16" | 10 1/8" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Rigid | 1 | €182.46 | |
![]() |
S-526-D-BS-SS | 2 5/8" x 3 5/8" | 3" x 3" | - | 2" | - | Roller | Polyurethane | Swivel | 1 | €219.28 | |
![]() |
CDP-G-33 | 3" x 3" | 2 5/8" x 3 5/8" | 9 1/2" | 2" | 1200 lbs. | Precision Ball | Polyurethane | Swivel | 1 | €257.28 | |
![]() |
65-GTB-0620-R | 2 5/8" x 3 5/8" | 2 5/8" x 3" | 7 1/2" | 2" | 1500 lbs. | Precision Ball | Elastomer | Rigid | 1 | €116.54 |
Explore Products
- MAIN FILTER INC. MF0595316 P572295 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 16.81 Inch Height
- CLE-LINE C25124 1885 Pilot Drill 102Mm
- SPEARS VALVES 1823V-040 Industrial Vented Ball Valve, Flanged, EPDM, 4 Size, PVC
- HAYWARD TBH1125A0FE0000 Manual Two-Way Ball Valve, 1 1/4 Inch, PVC, Straight, Class 150 Flange
- APOLLO VALVES 7014697 Bronze 2 Pcs Ball Valve with Grounded Round Handle, Pinned/Tack Welded 1-1/4 Inch Size, 2 x FNPT
- KEO 53516-TiN Countersink 0 Flutes 82 Degree 1 1/4 Cobalt Tin
- EATON E30KK61 Pushbutton Operator Lens Type K, White, Red Actuator, Blank Legend, 1/8 Inch High
- EATON HT8GBBBV3 Illuminated Pushbutton, 30.5 mm, Incandescent, 1Nc, Blue Lens, 24 Vac/Dc, Plastic
Explore More
- KEYSHAFT
- VISION METALIZERS INC
- EXCEL DRYER
- BABCOCK DAVIS
- METAL WORK
- Paint Roller Extension Poles
- Metal Fabrication Machine Accessories
- Flatware Dispensers
- Fire and Rescue Fans
- Illuminated Selector Switch Operators
- OIL SAFE Fill Point ID Washers
- RINGERS GLOVES Extrication Increased Visibility Impact Gloves
- MILLER BY HONEYWELL Single D-Ring Body Belts, With Pad
- TRITAN HCP Series Pillow Block Bearings
- MUELLER INDUSTRIES 782CS-WE Y Strainers
- APOLLO VALVES 7K-100 Series Port Ball Valves
- WESTWARD Knobs
- WERMA Tube Adapters
- APPROVED VENDOR H Series Timing Belt Pulleys
- ALBION CASTERS Caster Wheels, Phenolic
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
GRAINGER 426A77 Plate Caster, Swivel, 125 Lbs. Load Rating, 3 Inch Wheel Dia., Polyolefin
€9.69 /unit


