LINCOLN ELECTRIC MG625045667 MIG Welding Wire, Nickel, ERNiCrMo-3, 0.045 in, 33 lb, Techalloy 625
Get it by Tuesday, Nov 18
10% off
€1,872.04 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Mig Welding Wire |
| Arbor Hole Dia. | 2.062" |
| Arbor Hole Diameter | 2 1/16" |
| Aws Classification | Ernicrmo-3 |
| For Material Grade | 254SMO |
| For Material Type | Nickel-Chromium-Molybdenum Alloy To Carbon Steel, Nickel-Chromium-Molybdenum Alloy To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Material | Nickel |
| Process | Mig Welding (GMAW) |
| Series | TECHALLOY 625 Series |
| Shielding Type | Gas Shielded |
| Spool Type | Steel Spool |
| Spool Width | 4 1/4" |
| Weight | 33 lbs. |
| Welding Current Designation | DCEP |
| Welding Processes | MIG Welding |
| Wire Dia. | 0.045" |
| Wire Type | Solid |
Shipping Info:
| Ship weight (kg) | 14.85 |
| Country of Origin | FR |
Product Variants
| Product | Model | Wire Dia. | Aws Classification | For Material Grade | Wire Type | Material | Arbor Hole Dia. | Spool Width | Tensile Strength | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
MG606035667 | 0.035" | Ernicr-3 | - | Solid | Nickel | 2.062" | 4 1/4" | 52 ksi | €1,934.57 | |
![]() |
MG625035667 | 0.035" | Ernicrmo-3 | 254SMO | Solid | Nickel | 2.062" | 4 1/4" | - | €2,080.05 | |
![]() |
MG606045667 | 0.045" | Ernicr-3 | 17-7PH, B163, B166, B167, B168, N06600 | Solid | Nickel | 2.062" | 4 1/4" | 52 ksi | €1,934.57 |
Explore Products
- LYNDEX-NIKKEN T10-032(S) Torque Control Tap Collet #2 1/2 Inch Size CLNT
- TITAN FASTENERS CES88
- STAFFORD MFG 8L107 Shaft Collar, 2 Piece Split, Clamp Type, 1-7/16 Inch Bore, Steel
- GRAINGER ZUSAH3X54 O-Ring, 54 mm Inside Dia, 60 mm Outside Dia, 60 mm Actual Outside Dia
- BROWNING 3427168 NCG16116 Change Gear, Plain Bore, Steel, 14.5 Pressure Angle, 16 Pitch
- BROWNING RCC800KV110 S3K P S45 16 CBN38 Speed Reducer Component
- ZSI-FOSTER RHP6 Rod Hanger, Push Install, 3/8 Inch Rod
- MAIN FILTER INC. MF0427087 XH03524 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 7.83 Inch Height
Explore More
- AIR SCIENCE
- DEVCON
- KEYSHAFT
- MEDCASTER
- VORTEC
- Web Sling Wear Pads
- UPS and Surge Suppression Device Accessories
- Elbow Knee and Ankle Supports
- Mounting Base
- Water Level Monitoring Systems
- OIL SAFE Lubrication Work Centers
- MECHANIX TAA M-Pact Covert Tactical Impact Resistant Gloves
- NEWSTRIPE Airless Striping Machines
- VIEGA PROPRESS Tees, Zero Lead Bronze, Press x Press x FNPT
- CHICAGO PNEUMATIC Air Cut-Off Tools
- VERMONT GAGE NoGo Standard Thread Plug Gages, 1 7/8-8 Un
- APOLLO VALVES 10-620 Series Hot Water Safety Relief Valves
- BROWNING Steel Double Sprockets With Q-D Bushings For No. 120 Chain
- 3M Floor Sander Belts
- WALTER SURFACE TECHNOLOGIES Quick Change Flap Discs
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
LINCOLN ELECTRIC MG625045667 MIG Welding Wire, Nickel, ERNiCrMo-3, 0.045 in, 33 lb, Techalloy 625
€2,080.05 /unit



