LINCOLN ELECTRIC MG606035667 MIG Welding Wire, Nickel, ERNiCr-3, 0.035 in, 33 lb, Techalloy 606
Get it by Tuesday, Nov 18
10% off
€1,741.11 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Mig Welding Wire |
| Arbor Hole Dia. | 2.062" |
| Arbor Hole Diameter | 2 1/16" |
| Aws Classification | Ernicr-3 |
| For Material Type | Nickel Alloy To Carbon Steel, Nickel Alloy To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Material | Nickel |
| Minimum Required Yield Strength | 52 ksi |
| Process | Mig Welding (GMAW) |
| Series | TECHALLOY 606 Series |
| Shielding Type | Gas Shielded |
| Spool Diameter | 11.812" |
| Spool Width | 4 1/4" |
| Tensile Strength | 52 ksi |
| Tensile Strength (as Welded) | 98 ksi |
| Tensile Strength (minimum Required) | 52 ksi |
| Weight | 33 lbs. |
| Welding Current Designation | DCEP |
| Welding Processes | MIG Welding |
| Wire Dia. | 0.035" |
| Wire Type | Solid |
| Yield Strength (as Welded) | 57 ksi |
Shipping Info:
| Ship weight (kg) | 14.85 |
| Country of Origin | FR |
Product Variants
| Product | Model | Wire Dia. | Aws Classification | For Material Grade | Wire Type | Material | Arbor Hole Dia. | Spool Width | Tensile Strength | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
MG625035667 | 0.035" | Ernicrmo-3 | 254SMO | Solid | Nickel | 2.062" | 4 1/4" | - | €2,080.05 | |
![]() |
MG625045667 | 0.045" | Ernicrmo-3 | 254SMO | Solid | Nickel | 2.062" | 4 1/4" | - | €2,080.05 | |
![]() |
MG606045667 | 0.045" | Ernicr-3 | 17-7PH, B163, B166, B167, B168, N06600 | Solid | Nickel | 2.062" | 4 1/4" | 52 ksi | €1,934.57 |
Explore Products
- HUBBELL WIRING DEVICE-KELLEMS HBLMCAPGN Device Cap, Male, Single Conductor, 300 - 400 A, Green
- GRAINGER 23353_48_0 Stainless Steel Rectangle Tube 316, 4 Ft Length, 3 Inch Width, 1 Inch Height, Welded, Mill
- HOFFMAN A1210CHNFS 29266 Enclosure, Continuous Hinge With Clamps, 12 x 10 x 5 Inch Size, Gray, Mild Steel
- REIKU PARAB-70G-5 Conduit, 16 ft. Length, 39-31/32 Inch Trade Size
- MASTERDRIVES 7S-1-7/16 Flex Coupling Hub, 1-7/16 Inch Size
- TSUBAKI 50BB17H IDLER SPKT
- SMC VALVES VQZ2000-S-01 Sub Plate, 4/5 Port Size
- INGERSOLL-RAND 59722
Explore More
- KEYSHAFT
- LUXOR
- SUREFIRE
- ALEMITE
- MODINE
- Submersible Level Transmitters
- Truck and Trailer Anchors
- Retaining Spacers
- Stepper Motors
- Bus Plugs
- CONDOR Standard Deerskin Leather Work Gloves
- ANSELL 88-356 Alphatec Blue Unlined Food Processing And Chemical Gloves
- MUELLER INDUSTRIES 794S Duplex Basket Strainers
- ANVIL AS1200 Series O.D. Tubing Clamps, Zinc Trivalent Chromium
- BATTALION Heavy Duty Latch Guard
- B & P MANUFACTURING Daily Hand Truck Dock Boards
- GRAINGER Torsion Springs
- JUN-AIR Electric Air Compressors
- NIBCO FC-2775 Series Butterfly Valves, Cast Iron, 200 PSI, Flanged
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
LINCOLN ELECTRIC MG606035667 MIG Welding Wire, Nickel, ERNiCr-3, 0.035 in, 33 lb, Techalloy 606
€1,934.57 /unit



