LINCOLN ELECTRIC MG625035667 MIG Welding Wire, Nickel, ERNiCrMo-3, 0.035 in, 33 lb, Techalloy 625
Get it by Tuesday, Nov 18
10% off
€1,872.04 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Mig Welding Wire |
| Arbor Hole Dia. | 2.062" |
| Arbor Hole Diameter | 2 1/16" |
| Aws Classification | Ernicrmo-3 |
| For Material Grade | 254SMO |
| For Material Type | Nickel-Chromium-Molybdenum Alloy To Carbon Steel, Nickel-Chromium-Molybdenum Alloy To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Material | Nickel |
| Process | Mig Welding (GMAW) |
| Series | TECHALLOY 625 Series |
| Shielding Type | Gas Shielded |
| Spool Diameter | 11.812" |
| Spool Type | Steel Spool |
| Spool Width | 4 1/4" |
| Weight | 33 lbs. |
| Welding Current Designation | DCEP |
| Welding Processes | MIG Welding |
| Wire Dia. | 0.035" |
| Wire Type | Solid |
Shipping Info:
| Ship weight (kg) | 14.85 |
| Country of Origin | US |
Product Variants
| Product | Model | Wire Dia. | Aws Classification | For Material Grade | Wire Type | Material | Arbor Hole Dia. | Spool Width | Tensile Strength | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
MG606035667 | 0.035" | Ernicr-3 | - | Solid | Nickel | 2.062" | 4 1/4" | 52 ksi | €1,934.57 | |
![]() |
MG625045667 | 0.045" | Ernicrmo-3 | 254SMO | Solid | Nickel | 2.062" | 4 1/4" | - | €2,080.05 | |
![]() |
MG606045667 | 0.045" | Ernicr-3 | 17-7PH, B163, B166, B167, B168, N06600 | Solid | Nickel | 2.062" | 4 1/4" | 52 ksi | €1,934.57 |
Explore Products
- BOSTON GEAR D01514 Speed reducer
- EATON XTAR032C21YP60 Reversing Electronic Motor Starter, 32 A, 48 V 50 Hz, 2No-2No, C Frame, 45 mm, 0.4-0.6 A
- VOLKEL 19939 Plug Gauge, ANSI B 1.2, UNF 1.1/4 x 12 Size
- THOMAS & BETTS 9351 Liquid Tight Connector, 3/8 Inch
- MERIT BRASS 2224-550 Nipple, Size 5-1/2 Inch
- VERMONT GAGE 362547030 Ring, Go/NoGo Set, M22.0-1.0 6G Lh
- WINCO 11T5W11 Leveling Mount, 3/4 Inch-10, 5.68 Inch Size Bolt Length, Stainless Steel, Nylon
- EATON CB3033T120480GRA9 Pringle Bolted Pressure Contact Switch, 120V, 3000A, Top Feed, Three-Wire, 480V, 3-Pole
Explore More
- KEYSHAFT
- TITAN TOOL
- ROMOLD
- KASON
- WOODEX BEARINGS
- Linesman Pliers
- Funnels
- Conveyor Tripod Stand
- EZ-Clip
- Locking Flap Wheels
- HELICOIL High Spiral Flute Bottoming Taps, 4H5H, Metric Fine
- ANSELL 93-401 Nitrilite Non Sterile Disposable Nitrile Cleanroom Gloves
- ACME ELECTRIC WI750 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- REESE Trailer Jacks
- MUELLER INDUSTRIES 781 Carbon Steel Y Strainers
- APPROVED VENDOR Flange, FNPT, Red Brass
- NORDFAB Jet Caps
- GROVE GEAR EL Series, HMQ-H1 Style, 821 Size, Aluminium Worm Gear Reducers
- ENERPAC Kits
- WATTS LF40L Series Temperature and Pressure Relief Valves
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
LINCOLN ELECTRIC MG625035667 MIG Welding Wire, Nickel, ERNiCrMo-3, 0.035 in, 33 lb, Techalloy 625
€2,080.05 /unit



