LINCOLN ELECTRIC MG606045667 MIG Welding Wire, Nickel, ERNiCr-3, 0.045 in, 33 lb, Techalloy 606
Get it by Tuesday, Nov 18
10% off
€1,741.11 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
| Item | Mig Welding Wire |
| Arbor Hole Dia. | 2.062" |
| Arbor Hole Diameter | 2 1/16" |
| Aws Classification | Ernicr-3 |
| For Material Grade | 17-7PH, B163, B166, B167, B168, N06600 |
| For Material Type | Nickel Alloy To Carbon Steel, Nickel Alloy To Stainless Steel |
| For Welding Position | Flat, Horizontal, Overhead, Vertical Down, Vertical Up |
| Material | Nickel |
| Minimum Required Yield Strength | 52 ksi |
| Process | Mig Welding (GMAW) |
| Series | TECHALLOY 606 Series |
| Shielding Type | Gas Shielded |
| Spool Diameter | 11.812" |
| Spool Type | Steel Spool |
| Spool Width | 4 1/4" |
| Tensile Strength | 52 ksi |
| Tensile Strength (as Welded) | 98 ksi |
| Tensile Strength (minimum Required) | 52 ksi |
| Weight | 33 lbs. |
| Welding Current Designation | DCEP |
| Welding Processes | MIG Welding |
| Wire Dia. | 0.045" |
| Wire Type | Solid |
| Yield Strength (as Welded) | 57 ksi |
Shipping Info:
| Ship weight (kg) | 14.85 |
| Country of Origin | FR |
Product Variants
| Product | Model | Wire Dia. | Aws Classification | For Material Grade | Wire Type | Material | Arbor Hole Dia. | Spool Width | Tensile Strength | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() |
MG606035667 | 0.035" | Ernicr-3 | - | Solid | Nickel | 2.062" | 4 1/4" | 52 ksi | €1,934.57 | |
![]() |
MG625035667 | 0.035" | Ernicrmo-3 | 254SMO | Solid | Nickel | 2.062" | 4 1/4" | - | €2,080.05 | |
![]() |
MG625045667 | 0.045" | Ernicrmo-3 | 254SMO | Solid | Nickel | 2.062" | 4 1/4" | - | €2,080.05 |
Explore Products
- GATES 56CFHS
- FILLRITE KIT300NR Nozzle Retainer Kit
- REGAL 055564AM94 End Mill With Alcrona Coated, Double End, M21 Inch Dia., 6-1/8 Inch Length, 2 Flutes
- APOLLO VALVES 88A2452480 Ball Valve, 1 Inch Size, 150RF, Full Port, Carbon Steel-Seal
- TE-CO 52920X Plunger Ball Without Lock 5/8-11 63/64 Pk5
- COOPER B-LINE SB7441915FB Shelf And Sliding Keyboard Drawer, Black Powder Coat
- GARLOCK SEALING TECHNOLOGIES 21158-2036
- APPLETON ELECTRIC CMLEDS174D5BHCF Hazardous Lighting Fixture, Power 175W
Explore More
- KEYSHAFT
- SIMPLEX
- WINGITS
- BEVEL TOOL
- NESTAFLEX
- Locking Clamps
- Rotary Broach Holders
- Electronic Flowmeters
- Dial Calipers
- Portable Generator Power Cords
- ANVIL 005FG Series J Style Hangers, Zinc Plated, Felt-Lined
- BRADY Pipe Marker, Hydrochloric Acid
- VELVAC Spot Mirror Center Mount
- GROVE GEAR EL Series, HMQ-H1 Style, 852 Size, Aluminium Worm Gear Reducers
- BOSTON GEAR 24 Diametral Pitch Brass Miter Gears
- SQUARE D HOM Series Plug-In Miniature Circuit Breakers
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
LINCOLN ELECTRIC MG606045667 MIG Welding Wire, Nickel, ERNiCr-3, 0.045 in, 33 lb, Techalloy 606
€1,934.57 /unit



