Brass

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

Brass Rectangular Bar, 1 3/4 Inch X 36 Inch Nominal Size, 1 Inch Thick
Item: CP7TEG
Model: 1516_36_0
€384.64 /unit
Add To Cart
Brass Rectangular Bar, 360, 1 1/2 Inch X 6 Inch Nominal Size, 0.125 Inch Thick
Item: CP7TAV
Model: BF360/1251500-6
€8.13 /unit
Add To Cart
Brass Rectangular Bar, 360, 1 1/4 Inch X 24 Inch Nominal Size, 0.5 Inch Thick
Item: CP7TBV
Model: 1473_24_0
€95.52 /unit
Add To Cart
Brass Rectangular Bar, 360, 1 3/4 Inch X 12 Inch Nominal Size, 0.25 Inch Thick
Item: CP7TDQ
Model: 1412_12_0
€38.62 /unit
Add To Cart
Brass Rectangular Bar, 360, 1 Inch X 24 Inch Nominal Size, 0.25 Inch Thick
Item: CP7TFH
Model: BF360/2501-24
€37.78 /unit
Add To Cart
Brass Rectangular Bar, 360, 2 Inch X 24 Inch Nominal Size, 0.125 Inch Thick
Item: CP7TPN
Model: BF360/1252-24
€39.88 /unit
Add To Cart
Brass Rectangular Bar, 360, 2 Inch X 24 Inch Nominal Size, 0.375 Inch Thick
Item: CP7TPU
Model: BF360/3752-24
€60.64 /unit
Add To Cart
Brass Rectangular Bar, 360, 2 Inch X 6 Inch Nominal Size, 1 Inch Thick
Item: CP7TTF
Model: BF360/12-6
€71.04 /unit
Add To Cart
Brass Rectangular Bar, 360, 3/4 Inch X 12 Inch Nominal Size, 0.375 Inch Thick
Item: CP7TWZ
Model: 1450_12_0
€23.60 /unit
Add To Cart
Brass Rod, 1 1/4 Inch Outside Dia, 24 Inch Overall Length, 45000 PSI Yield Strength
Item: CP7UMU
Model: BR360/1250-24
€154.35 /unit
Add To Cart
Brass Rod, 4 Inch Outside Dia, 24 Inch Overall Length, H02, Polished
Item: CP7UZY
Model: 60r4-24
€1,114.18 /unit
Add To Cart
Sheet, 0.064 x 6 x 12 Inch Size, Brass
Item: CD7BJY
Model: 16409
€66.40 /unit
See Details
12...6970

Brass

Brass products like sheets, rods, bars and plates offer excellent corrosion resistance, electrical conductivity and machinability. The brass bars are solid, cylindrical pieces of brass with a uniform cross-section used in construction and manufacturing industries. The brass plates are large, flat pieces of brass with a greater thickness than sheets utilised in architectural and decorative applications. The brass plates provide durability, corrosion resistance and an aesthetically pleasing appearance. The brass rods are cylindrical metal bars with a solid cross-section suitable for plumbing, electrical and manufacturing applications.

We are here to help!

Looking for a part not listed here?