GRAINGER 60r4-24 360 Brass Rod, 4 Inch Outside Dia, 24 Inch Overall Length, H02, Polished | CP7UZY 803V51

GRAINGER 60r4-24 Brass Rod, 4 Inch Outside Dia, 24 Inch Overall Length, H02, Polished

Item: CP7UZY Model: 60r4-24Cross Ref: 803V51
In Stock

Get it by Monday, Sep 29

€1,114.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rod
Heat Treatment No Heat Treatment
Length 24"
Length Tolerance -2" to +2"
Material Brass
Mechanical Finish Polished
Outside Dia. 4"
Shape Rod
Temper H02
Yield Strength 15000 psi

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.LengthMechanical FinishTemperYield StrengthTensile StrengthLength ToleranceHeat TreatmentPrice
GRAINGER 60R1.5-12 360 Brass Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length, 45000 PSI Yield Strength | CP7UMJ 2ABL2 60R1.5-12-------Annealed€117.89
GRAINGER BR360/1500-12 360 Brass Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length, 45000 PSI Yield Strength | CP7UMK 803HA0 BR360/1500-12--------€118.64
GRAINGER 60R1.5-36 360 Brass Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length, 45000 PSI Yield Strength | CP7UML 2ABN3 60R1.5-36-------Annealed€248.20
GRAINGER BR360/1500-36 360 Brass Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length, 45000 PSI Yield Strength | CP7UMM 803HA2 BR360/1500-36--------€290.14
GRAINGER BR360/1500-48 360 Brass Rod, 1 1/2 Inch Outside Dia, 4 Ft Overall Length, 45000 PSI Yield Strength | CP7UMN 803HA3 BR360/1500-48--------€380.54
GRAINGER BR360/112-72 360 Brass Rod, 1 1/2 Inch Outside Dia, 6 Ft Overall Length, 45000 PSI Yield Strength | CP7UMP 2ABJ9 BR360/112-721 1/2"6 ft.MillH0245000 psi58000 psi-3" to +3"-€543.34
GRAINGER BR360/1500-6 360 Brass Rod, 1 1/2 Inch Outside Dia, 6 Inch Overall Length, 45000 PSI Yield Strength | CP7UMQ 803H99 BR360/1500-6--------€56.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 60r4-24 Brass Rod, 4 Inch Outside Dia, 24 Inch Overall Length, H02, Polished
€1,114.18 /unit