GRAINGER BF360/12-6 360 Brass Rectangular Bar, 360, 2 Inch X 6 Inch Nominal Size, 1 Inch Thick | CP7TTF 803H11

GRAINGER BF360/12-6 Brass Rectangular Bar, 360, 2 Inch X 6 Inch Nominal Size, 1 Inch Thick

Item: CP7TTF Model: BF360/12-6Cross Ref: 803H11
7 In Stock

Ships within 2 days via

€71.04 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rectangular Bar
Length 6"
Material Brass
Mechanical Finish Mill
Nominal Size 2" x 6"
Temper H02
Tensile Strength 49000 psi
Thickness 1"
Thickness Tolerance Not Rated
Width 2"
Yield Strength 45000 psi
Overall Width 2"

Shipping Info:

Ship weight (kg) 1.665

Product Variants

ProductModelLengthWidthThickness ToleranceThicknessNominal SizeYield StrengthTensile StrengthRockwell HardnessPrice
GRAINGER 1367_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.125 Inch Thick | CP7RYB 804D26 1367_12_0--------€15.96
GRAINGER 1411_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.25 Inch Thick | CP7RYC 804DE1 1411_12_0--------€30.64
GRAINGER 1433_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.3125 Inch Thick | CP7RYD 804DH6 1433_12_0--------€45.67
GRAINGER 1455_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.375 Inch Thick | CP7RYE 804DL6 1455_12_0--------€47.93
GRAINGER 1474_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.5 Inch Thick | CP7RYF 804DT1 1474_12_0--------€58.53
GRAINGER 1492_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.625 Inch Thick | CP7RYG 804DX1 1492_12_0--------€71.21
GRAINGER BF360/7501500-12 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.75 Inch Thick | CP7RYH 803GY6 BF360/7501500-12--------€90.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BF360/12-6 Brass Rectangular Bar, 360, 2 Inch X 6 Inch Nominal Size, 1 Inch Thick
€71.04 /unit