GRAINGER BR360/1250-24 360 Brass Rod, 1 1/4 Inch Outside Dia, 24 Inch Overall Length, 45000 PSI Yield Strength | CP7UMU 803H90

GRAINGER BR360/1250-24 Brass Rod, 1 1/4 Inch Outside Dia, 24 Inch Overall Length, 45000 PSI Yield Strength

Item: CP7UMU Model: BR360/1250-24Cross Ref: 803H90
7 In Stock

Ships within 2 days via

€154.35 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod
Length 24"
Material Brass
Mechanical Finish Mill
Outside Dia. 1 1/4"
Shape Rod
Temper H02
Tensile Strength 49000 psi
Yield Strength 45000 psi

Shipping Info:

Ship weight (kg) 4.0815

Product Variants

ProductModelOutside Dia.LengthMechanical FinishTemperYield StrengthTensile StrengthLength ToleranceHeat TreatmentPrice
GRAINGER 60R1.5-12 360 Brass Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length, 45000 PSI Yield Strength | CP7UMJ 2ABL2 60R1.5-12-------Annealed€117.89
GRAINGER BR360/1500-12 360 Brass Rod, 1 1/2 Inch Outside Dia, 12 Inch Overall Length, 45000 PSI Yield Strength | CP7UMK 803HA0 BR360/1500-12--------€118.64
GRAINGER 60R1.5-36 360 Brass Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length, 45000 PSI Yield Strength | CP7UML 2ABN3 60R1.5-36-------Annealed€248.20
GRAINGER BR360/1500-36 360 Brass Rod, 1 1/2 Inch Outside Dia, 36 Inch Overall Length, 45000 PSI Yield Strength | CP7UMM 803HA2 BR360/1500-36--------€290.14
GRAINGER BR360/1500-48 360 Brass Rod, 1 1/2 Inch Outside Dia, 4 Ft Overall Length, 45000 PSI Yield Strength | CP7UMN 803HA3 BR360/1500-48--------€380.54
GRAINGER BR360/112-72 360 Brass Rod, 1 1/2 Inch Outside Dia, 6 Ft Overall Length, 45000 PSI Yield Strength | CP7UMP 2ABJ9 BR360/112-721 1/2"6 ft.MillH0245000 psi58000 psi-3" to +3"-€543.34
GRAINGER BR360/1500-6 360 Brass Rod, 1 1/2 Inch Outside Dia, 6 Inch Overall Length, 45000 PSI Yield Strength | CP7UMQ 803H99 BR360/1500-6--------€56.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BR360/1250-24 Brass Rod, 1 1/4 Inch Outside Dia, 24 Inch Overall Length, 45000 PSI Yield Strength
€154.35 /unit