K S PRECISION METALS 16409 Sheet, 0.064 x 6 x 12 Inch Size, Brass | CD7BJY

K S PRECISION METALS 16409 Sheet, 0.064 x 6 x 12 Inch Size, Brass

Item: CD7BJY Model: 16409
Limited Availability
€66.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Sheet
Length 12"
Material Brass
Thickness 0.064"
Width 6"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelLengthWidthThicknessMaterialPkg. Qty.Price
K S PRECISION METALS 250 Sheet, 0.005 x 4 x 10 Inch Size, Brass, Pack Of 6 | CD7BDH 25010"4"0.005"Brass6€32.06
RFQ
K S PRECISION METALS 251 Sheet, 0.01 x 4 x 10 Inch Size, Brass, Pack Of 6 | CD7BDJ 25110"4"0.01"Brass6€38.86
RFQ
K S PRECISION METALS 252 Sheet, 0.016 x 4 x 10 Inch Size, Brass, Pack Of 6 | CD7BDK 25210"4"-Brass6€56.36
RFQ
K S PRECISION METALS 253 Sheet, 0.032 x 4 x 10 Inch Size, Brass, Pack Of 3 | CD7BDL 25310"4"-Brass3€50.53
RFQ
K S PRECISION METALS 16402 Sheet, 0.010 x 6 x 12 Inch Size, Brass | CD7BJT 1640212"6"0.01"Brass1€12.94
RFQ
K S PRECISION METALS 16404 Sheet, 0.016 x 6 x 12 Inch Size, Brass | CD7BJU 1640412"6"-Brass1€17.80
RFQ
K S PRECISION METALS 16405 Sheet, 0.025 x 6 x 12 Inch Size, Brass | CD7BJV 1640512"6"0.025"Brass1€21.04
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K S PRECISION METALS 16409 Sheet, 0.064 x 6 x 12 Inch Size, Brass
€66.40 /unit