GRAINGER 1473_24_0 360 Brass Rectangular Bar, 360, 1 1/4 Inch X 24 Inch Nominal Size, 0.5 Inch Thick | CP7TBV 804DR7

GRAINGER 1473_24_0 Brass Rectangular Bar, 360, 1 1/4 Inch X 24 Inch Nominal Size, 0.5 Inch Thick

Item: CP7TBV Model: 1473_24_0Cross Ref: 804DR7
7 In Stock

Ships within 2 days via

€95.52 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rectangular Bar
Fabrication Extruded
Length 24"
Material Brass
Mechanical Finish Mill
Nominal Size 1.25" x 24"
Rockwell Hardness Rockwell B78
Temper H02
Tensile Strength 55000 psi
Thickness 1/2"
Thickness Tolerance -0.004" to +0.004"
Width 1 1/4"
Yield Strength 44000 psi

Shipping Info:

Ship weight (kg) 2.304
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLengthWidthThickness ToleranceThicknessNominal SizeYield StrengthTensile StrengthRockwell HardnessPrice
GRAINGER 1367_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.125 Inch Thick | CP7RYB 804D26 1367_12_0--------€15.96
GRAINGER 1411_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.25 Inch Thick | CP7RYC 804DE1 1411_12_0--------€30.64
GRAINGER 1433_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.3125 Inch Thick | CP7RYD 804DH6 1433_12_0--------€45.67
GRAINGER 1455_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.375 Inch Thick | CP7RYE 804DL6 1455_12_0--------€47.93
GRAINGER 1474_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.5 Inch Thick | CP7RYF 804DT1 1474_12_0--------€58.53
GRAINGER 1492_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.625 Inch Thick | CP7RYG 804DX1 1492_12_0--------€71.21
GRAINGER BF360/7501500-12 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.75 Inch Thick | CP7RYH 803GY6 BF360/7501500-12--------€90.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1473_24_0 Brass Rectangular Bar, 360, 1 1/4 Inch X 24 Inch Nominal Size, 0.5 Inch Thick
€95.52 /unit