ZOELLER

Zoeller Pumps catalogue includes a wide range of utility, sump, effluent, sewage and grinder pumps. Zoeller sump pumps are used in sump basins or for transferring water with solid particles of size less than 2 inches (50 mm). Zoeller sewage pumps are designed to transfer effluent and wastewater having solid particle size ranging from 2 to 4 inches (50 mm to 102 mm). These submersible sewage pumps are available in a 4/10 - 3 horsepower range and in different base materials & flow rates to suit a wide variety of water transfer requirements. The company also manufactures a variety of Zoeller pump parts, including relays, impellers, capacitors, seals and gaskets, for the replacement of old and worn out parts.

See More

Request a Quote

Product Categories

ZOELLER Check and Foot Valves

Check and Foot ValvesCast iron / PVC valves designed to prevent the back-siphonage of contaminated water into the potable or treated water line. Available in socket, compression, FNPT, solvent, slip x slip and solvent-weld connection configurations (19 Products)

ZOELLER Submersible Sewage Pumps

Submersible Sewage PumpsUL-listed and CSA-certified pumps used for transferring effluent and wastewater. Available in different current ratings, materials, diameters and flow rates(30 Products)

ZOELLER Parts

PartsIncludes Zoeller pump capacitors, gaskets, impellers, relays and other replacement parts(25 Products)

ZOELLER Submersible Sump Pumps

Submersible Sump PumpsIncludes a variety of corrosion-resistant submersible sump pumps used to remove accumulated water from sump basins. Available in different materials, current ratings, diameters and flow rates(25 Products)

ZOELLER Grinder Pumps

Grinder Pumps(20 Products)

ZOELLER Effluent Pumps

Effluent PumpsSingle- / three-phase submersible effluent pumps suitable for draining treated water from septic tanks into the reservoirs or accumulators. Feature cast iron cooling fins for maximum heat dissipation (14 Products)

ZOELLER Sump and Sewage Basins

Sump and Sewage BasinsSeamless and corrosion-resistant polyethylene sewage / sump basins used to hold a sump pump and to remove accumulated water. 14-gauge steel and poly-structural foam basin covers also available(7 Products)

ZOELLER Sump/Sewage Pump Systems

Sump/Sewage Pump SystemsUsed to remove wastewater in areas where gravity drain lines are not available, such as lavatories, laundry tubs, floor drains and water closets. Feature a piggyback float and vertical switches(7 Products)

ZOELLER Sump Pump Accessories

Sump Pump AccessoriesIncludes auto dialers, guide rail systems and pump stands used with sump pumps to optimise their capacities according to the application, and as replacement for old and damaged parts(4 Products)

ZOELLER Utility/Dewatering Pumps

Utility/Dewatering PumpsLightweight and portable utility pumps with plastic housing; used to drain standing water in shallow areas, such as manholes, vaults and construction sites. Feature non-clog impellers and a single-phase, thermally protected motor(4 Products)

ZOELLER HVAC Relays

HVAC Relays(3 Products)

ZOELLER Capacitors

Capacitors(2 Products)

ZOELLER Elevator Sump Pump with Oil Sensor

Elevator Sump Pump with Oil SensorIdeal for draining water from bank vaults and elevator sump pits for sewage treatment and groundwater applications. Feature an oil sensor for automatically detecting the presence of oil and stalling the operation (2 Products)

ZOELLER Sink Pump Systems

Sink Pump SystemsUsed to remove wastewater from various drainage systems, such as floor drains, lavatories, under sinks and laundry trays. Feature a corrosion-resistant polypropylene basin with a gasket-sealed polypropylene lid(2 Products)

ZOELLER Water Detectors

Water DetectorsIndoor and outdoor high-water alarms used to monitor liquid levels in tanks and sumps. Feature an audible alarm that notifies if the liquid level is too high or too low. Available in auto-reset and battery-powered variants(2 Products)

ZOELLER Air Operated Diaphragm Pump Accessories

Air Operated Diaphragm Pump AccessoriesIncludes capacitors and relays designed for use with sump pumps in groundwater and wastewater treatment operations (1 Product)

ZOELLER Ball Valves

Ball Valves(1 Product)

ZOELLER Explosion Proof Submersible Pumps

Explosion Proof Submersible PumpsUsed in oil-change facilities, airport hangers and other hazardous location containing explosive fumes or gases. Feature a corrosion-resistant cast-iron body with powder-coated epoxy finish and a vertical switch with a brass float for automatic operation(1 Product)

ZOELLER Filter Cartridges

Filter CartridgesSeptic tank effluent filters featuring a patented bypass protection sleeve for filtering solid-laden fluids (1 Product)

ZOELLER Float Switches

Float Switches(1 Product)

ZOELLER Oil Switch and Alarm

Oil Switch and AlarmUL-approved oil guard systems with a 71 db audio / visual alarm, providing notifications of increased water and oil levels during pumping applications. Used in elevator sumps to prevent oil from contaminating groundwater(1 Product)

ZOELLER Pump Control Boxes

Pump Control Boxes(1 Product)

ZOELLER Pump Hose Kits

Pump Hose Kits(1 Product)

Things To Consider

Cross-Reference Alternatives

Zoeller pumps part numbers often cross-reference to various Liberty Pumps products. So, if you're looking for a Zoeller pump that is either obsolete or out of stock, chances are we have the equivalent item available.

Shipping

Zoeller pumps and accessories are suitable for courier shipment & air freight. They require simple packaging, depending upon the product dimensions.

About Zoeller

Zoeller Pumps catalogue includes a wide range of utility, sump, effluent, sewage and grinder pumps. Zoeller sump pumps are used in sump basins or for transferring water with solid particles of size less than 2 inches (50 mm). Zoeller sewage pumps are designed to transfer effluent and wastewater having solid particle size ranging from 2 to 4 inches (50 mm to 102 mm). These submersible sewage pumps are available in a 4/10 - 3 horsepower range and in different base materials & flow rates to suit a wide variety of water transfer requirements. The company also manufactures a variety of Zoeller pump parts, including relays, impellers, capacitors, seals and gaskets, for the replacement of old and worn out parts.

Major Trade Names

803, 805, 807 Residential Grinder Pumps

803, 805, 807 Residential Grinder Pumps

These fractional-horsepower grinder pumps are designed to handle the complete household of flushable materials. They are oil filled for optimal heat dissipation and feature a thermally-protected motor.

Qwik Jon Sewage Removal Series

Qwik Jon Sewage Removal Series

These sewage systems are designed to collect used water from all fixtures comprising sinks, showers, faucets, tubs and more. They feature an automatic reset for securing the pump from thermal overload and seamless surface for comfortable cleaning.

Zoeller Competitive Advantages

Proven Tri-Slice Cutter Technology

Proven Tri-Slice Cutter Technology

803, 805, 807 residential grinder pumps feature Tri-Slice cutter technology, offering three independent cutting channels to provide over 250000 cuts per minute.

Frequently Asked Questions

How do Zoeller sump pumps operate?

A Zoeller sump pump goes into a reservoir called a sump pit that sits in a hole in the lower level of the basement. Once the float switch on the pump notices that water has collected, it automatically turns on and drives the water away from the house.

Who owns Zoeller Pump Company?

John Zoeller, the CEO and four other family members run Zoeller Pump Company.