ZOELLER Check And Foot Valves

Cast iron / PVC valves designed to prevent the back-siphonage of contaminated water into the potable or treated water line. Available in socket, compression, FNPT, solvent, slip x slip and solvent-weld connection configurations

Filter

ZOELLER -

Check Valves

StyleModelBody MaterialConnection TypePipe Size, Tube SizeMechanism And Body DesignMounting OrientationLengthMax. Temp.Full FlowPrice (ex. VAT)
A30-0257Cast IronClamp x Clamp2"Slip UnionHorizontal, Vertical-130°FYes€108.36
B30-0258PVCFNPT x MNPT1 1/2"InlineVertical---€51.89
C30-0254PVCCompression x Compression1 1/2"Union Check ValveHorizontal, Vertical7 1/2"130°FYes€94.71
D30-0255PVCCompression x Compression2"Union Check ValveHorizontal, Vertical9 3/4"130°FYes€136.24
E30-0256PVCSocket x Socket2"Union Check ValveHorizontal, Vertical10 1/2"130°FYes€66.42
F30-0259PVCCompression x Compression1 1/2"Union Check ValveHorizontal, Vertical10 1/2"130°FYes€43.27
StyleModelLengthWidthOverall HeightCap To Inlet CenterConnection TypeSeat MaterialSeal MaterialMounting PositionPrice (ex. VAT)
A30-004615 2/5"3 1/2"4 1/2"2 3/4"Socket x SocketPVCRubberHorizontal/Vertical€72.34
A30-004816 1/8"5"5"3 1/2"Socket x SocketPVCRubberHorizontal/Vertical€79.57
ZOELLER -

Check/Union Dual-check Valve

StyleModelLengthWidthOverall HeightConnection TypeMax. Temp.Seal MaterialMounting PositionFlow DesignPrice (ex. VAT)
A30-010311 1/2"9 1/2"13"Socket x Socket130°FNeopreneHorizontal/VerticalSingle€61.02
B30-010211"8 1/4"12"Socket x Socket130°FNeopreneHorizontal/VerticalSingle€56.87
ZOELLER -

Full Flow Check Valve

StyleModelConnection TypeLengthSeal MaterialMax. Water PressureWidthMounting PositionFlow DesignMounting OrientationPrice (ex. VAT)
A30-0021---4.3 psi @ 130°F-Horizontal/VerticalSingleHorizontal, Vertical€59.48
B30-0181---4.3 psi @ 130°F-Horizontal/VerticalSingleHorizontal, Vertical€30.58
C30-0030Compression14"Buna N-7"Horizontal/VerticalSingleHorizontal, Vertical€261.92
D30-0152FNPT x FNPT6 5/8"-50 psi6 5/8"Horizontal/VerticalSingleHorizontal, Vertical€152.68
E30-0042Socket x Socket10 3/4"Rubber--Horizontal/VerticalSingleHorizontal, Vertical€54.71
F30-0040Socket x Socket9 5/8"Rubber--Horizontal/VerticalSingleHorizontal, Vertical€42.20
G30-0044Socket x Socket9 5/8"Rubber--Horizontal/VerticalSingleHorizontal, Vertical€112.19
ZOELLER -

Ball/Check/Union Tri-check Valve

StyleModelLengthWidthConnection TypeMax. Temp.Seal MaterialMounting PositionFlow DesignMounting OrientationPrice (ex. VAT)
A30-010111 1/2"9 1/2"Socket x Socket130°FNeopreneHorizontal/VerticalSingleHorizontal, Vertical€70.91
B30-010011"8"Socket x Socket130°FNeopreneHorizontal/VerticalSingleHorizontal, Vertical€60.71

We are here to help!

Looking for a part not listed here?