ZOELLER Sump/Sewage Pump Systems

Used to remove wastewater in areas where gravity drain lines are not available, such as lavatories, laundry tubs, floor drains and water closets. Feature a piggyback float and vertical switches

Filter

ZOELLER -

Sewage System 1/2hp Switch

The simplex sewage pump systems from Zoeller are designed for groundwater and wastewater transfer operations in sewage, agriculture and commercial wastewater management applications. These pump systems feature polyethylene basins that offer resistance against accidental dents & cuts, as well as deliver a leak-proof operation. Selected models further come equipped with a split cover top for inline pump inspection and maintenance operations, without having to dismount the entire unit. Choose from a wide range of these sewage pump systems, available in vertical and piggy-back switch variants on Raptor Supplies.

StyleModelSwitch ActuationBasin HeightElectrical Connection TypeHpBasin CapacityBasin Dia.Flow Rate @ 10 Ft.Alarm ApplicationPrice (ex. VAT)
A912-1117Tether Float24"Piggyback1/2 hp41 gal.24"-Indoor€1,293.34
B912-1116Vertical Float25 5/8"Integral1/2 hp41 gal.24"89 GPMIndoor€1,271.56
ZOELLER -

Float Sump/Sewage Pump Systems

StyleModelSwitch Electrical ConnectionHpBasin CapacitySwitch ActuationFlow Rate @ 10 Ft.Basin Dia.Alarm IncludedBasin HeightPrice (ex. VAT)
A912-1165Integral4/10 hp41 gal.Float60 GPM18"No30"€743.58
B912-1164Piggyback4/10 hp41 gal.Float60 GPM18"No30"€743.58
-

Vertical Float Sump/Sewage Pump Systems

StyleModelHpBasin CapacitySwitch ActuationFlow Rate @ 10 Ft.Basin Dia.AmpsBasin HeightDuty CyclePrice (ex. VAT)
A108-00012/7 hp9.7 gal.Vertical34 GPM12 1/5"9.7A10 7/8"Intermittent€677.17
B900-00023/10 hp9.7 gal.Vertical Float34 GPM18"9.7A22"Intermittent€645.75

We are here to help!

Looking for a part not listed here?