ZOELLER Submersible Sewage Pumps

UL-listed and CSA-certified pumps used for transferring effluent and wastewater. Available in different current ratings, materials, diameters and flow rates

Filter

-

Cast Iron Submersible Sewage Pumps

StyleModelVoltageImpeller MaterialMax. HeadMax. Solid Dia.PhaseHpSwitch ActuationMin. Sump Pit Dia.Price (ex. VAT)
A264-0045115V ACPlastic18 ft.2"14/10 hpFloat18"€619.77
BN270115V ACThermoplastic29 ft.2"11 hpNo Switch Included18"€1,372.06
C651-0076230V ACDuctile Iron46.5 ft.2 1/2"1-No Switch Included30"€9,047.69
D641-0072230V ACDuctile Iron39.5 ft.2 1/2"1-No Switch Included30"€8,247.77
D651-0075230V ACDuctile Iron46.5 ft.---No Switch Included-€9,259.38
C641-0073460V ACDuctile Iron44 ft.2 1/2"3-No Switch Included30"€7,508.52
C641-0074460V ACDuctile Iron44 ft.2 1/2"3-No Switch Included30"€7,163.05
C651-0078460V ACDuctile Iron54 ft.2 1/2"--No Switch Included30"€8,500.94
C651-0077460V ACDuctile Iron54 ft.2 1/2"3-No Switch Included30"€8,012.21
E661-0059460V ACDuctile Iron63 ft.2 1/2"37 1/2 hpNo Switch Included30"€8,912.39
-

Submersible Sewage Pumps

Little Giant submersible sewage pumps are used in various municipal and industrial dewatering and wastewater treatment applications, as well as in sewage systems. These pumps feature a permanent split capacitor (PSC) motor with thermal overload protection for better service life. These sewage pumps have a corrosion-resistant cast iron housing and can handle solid waste from various dewatering, effluent and wastewater transfer applications. Raptor Supplies offers a wide range of automatic and manually operated sewage pumps by Little Giant Pumps in power ratings ranging from 4/10 to 2 hp.

StyleModelHpBody MaterialVoltagePhaseSwitch ActuationImpeller MaterialMax. Solid Dia.Max. HeadPrice (ex. VAT)
AD2841 hpCast Iron230V AC1Vertical FloatCast Iron2"35 ft.€2,066.95
BD2841 hpCast Iron230V AC1Vertical FloatCast Iron2"35 ft.€1,927.90
CE2841 hpCast Iron230V AC1No Switch IncludedCast Iron2 1/2"35 ft.€2,041.18
DD2931 hpCast Iron230V AC1Vertical FloatCast Iron2"51 ft.€2,178.55
EE2671/2 hpCast Iron230V AC1No Switch IncludedThermoplastic2"21.5 ft.€859.32
EN2671/2 hpCast Iron115V AC1No Switch IncludedThermoplastic2"21.5 ft.€896.60
FN2921/2 hpCast Iron115V AC1No Switch IncludedCast Iron2"43 ft.€1,929.60
DM2921/2 hpCast Iron115V AC1Vertical FloatCast Iron2"40 ft.€2,169.91
BM2821/2 hpCast Iron115V AC1Vertical FloatCast Iron2"26 ft.€1,729.80
GM2671/2 hpCast Iron115V AC1Vertical FloatThermoplastic2"21.5 ft.€850.11
EF2671/2 hpCast Iron230V AC3No Switch IncludedThermoplastic2"21.5 ft.€1,042.80
EG2671/2 hpCast Iron460V AC3No Switch IncludedThermoplastic2"21.5 ft.€1,083.70
CN2821/2 hpCast Iron115V AC1No Switch IncludedCast Iron2"26 ft.€1,658.42
FE2952 hpCast Iron230V AC1No Switch IncludedCast Iron2"75 ft.€2,587.94
FG2952 hpCast Iron460V AC3No Switch IncludedCast Iron2"75 ft.€2,864.87
HWD2952 hpCast Iron230V AC1Tether FloatCast Iron2"75 ft.€2,847.51
IE2644/10 hpCast Iron230V AC1No Switch IncludedThermoplastic2"18 ft.€752.10
IN2644/10 hpCast Iron115V AC1No Switch IncludedThermoplastic2"18 ft.€576.54
JM2644/10 hpCast Iron115V AC1Vertical FloatThermoplastic2"18 ft.€801.43
ZOELLER -

Sewage Ejector Pump, 1/2, 208V AC, No Switch Included, 96 gpm Flow Rate 10 Ft. of Head

ModelItemPrice (ex. VAT)
4282-0006BR8RBA€1,809.32
See Details

We are here to help!

Looking for a part not listed here?