ZOELLER Effluent Pumps

Single- / three-phase submersible effluent pumps suitable for draining treated water from septic tanks into the reservoirs or accumulators. Feature cast iron cooling fins for maximum heat dissipation

Filter

-

Cast Iron Housing Effluent Pumps

StyleModelHpVoltagePhaseMax. HeadImpeller MaterialSwitch ActuationMax. Dia. SolidsMin. Sump Pit Dia.Price (ex. VAT)
AG1881 1/2 hp460V AC391 ft.BronzeNo Switch Included3/4"24"€2,261.84
B53-00923/10 hp115V AC119.2 ft.PlasticSwitch Arm1/2"-€354.20
B53-00913/10 hp230V AC119.2 ft.PlasticSwitch Arm1/2"-€356.31
-

Effluent Pumps

Little Giant submersible effluent pumps are ideal for removing effluents, dewatering and transferring gray water (household wastewater ejected from sink or bath) into a septic or sewage system for water treatment. These pumps are made of cast iron / polypropylene base material for excellent deformation & wear resistance. They further have high head design for pushing treated greywater out to a faraway drain field. They feature PSC (permanent split capacitor) motors with thermal overload protection to dissipate heat generated during the operation and produce low starting current & torque, thereby saving energy costs. Choose from a wide range of these pumps, designed to handle effluent, available in 1750 and 3450 RPM motor speed variants.

StyleModelHpPhaseSwitch ActuationMax. HeadImpeller MaterialMax. Dia. SolidsVoltageMin. Sump Pit Dia.Price (ex. VAT)
AF1881 1/2 hp3No Switch Included91 ft.Bronze3/4"230V AC24"€2,182.11
AE1881 1/2 hp1No Switch Included91 ft.Bronze3/4"230V AC24"€2,051.77
BD2651 hp1Vertical Float86 ft.Bronze3/4"230V AC24"€1,879.33
CN1611/2 hp1No Switch Included56 ft.Bronze3/4"115V AC24"€1,650.14
DE981/2 hp1No Switch Included23 ft.Thermoplastic1/2"230V AC18"€537.15
BM1611/2 hp1Vertical Float56 ft.Bronze3/4"115V AC24"€1,776.93
EN1531/2 hp1No Switch Included44 ft.Thermoplastic3/4"115V AC18"€778.89
FG1892 hp3No Switch Included110 ft.Bronze3/4"460V AC24"€2,446.07
FE1912 hp1No Switch Included137 ft.Bronze5/8"230V AC24"€2,243.88
EN1524/10 hp1No Switch Included38 ft.Thermoplastic3/4"115V AC18"€561.66
ZOELLER -

Effluent Pump, 1hp, 10.2A

ModelItemPrice (ex. VAT)
D165CY7GFP€1,616.16
See Details

We are here to help!

Looking for a part not listed here?