ZOELLER Submersible Sump Pumps

Includes a variety of corrosion-resistant submersible sump pumps used to remove accumulated water from sump basins. Available in different materials, current ratings, diameters and flow rates

Filter

StyleModelVoltageBase MaterialMax. Solid Dia.Shaft Seal MaterialBearing TypeNec Cord DesignationHpBody MaterialPrice (ex. VAT)
AN371115V ACPlastic3/8"Silicone CarbideBallSJTW3/10 hpCast Iron€334.32
A371-0004230V ACCast Iron1/2"Silicone CarbideSleeveSOW3/10 hpCast Iron€441.40
-

Submersible Sump Pumps

Dayton submersible sump pumps are used to pump slurry and excess water from flooded basements or work sites. These pumps feature housing made of cast iron / polypropylene / stainless steel / aluminium for low friction, high flexural strength and corrosion resistance. They are equipped with SiC / Buna-N / CRB / CMC seals for watertight, oiltight and dustproof sealing. These sump pumps deliver speeds up to 3600 rpm, have a maximum load capacity of 300 lb, and are available in 1/4, 1/3, 1/2 & 3/4 hp variants.

StyleModelHpVoltageSwitch ActuationBase MaterialCord LengthMax. HeadImpeller MaterialSwitch Electrical ConnectionPrice (ex. VAT)
AN1401 hp115V ACNo Switch IncludedCast Iron20 ft.50 ft.ThermoplasticNo Switch Included€904.89
BBN1401 hp115V ACTether FloatCast Iron20 ft.50 ft.ThermoplasticPiggyback€998.60
CM981/2 hp115V ACVertical FloatEngineered Thermoplastic9 ft.23 ft.PlasticIntegral€495.86
DM1371/2 hp115V ACVertical FloatCast Iron10 ft.26 ft.Bronze, Cast IronIntegral€832.83
EM30981/2 hp115V ACVertical FloatCast Iron15 ft.21 ft.Cast IronIntegral€1,230.07
FN981/2 hp115V ACNo Switch IncludedEngineered Thermoplastic15 ft.23 ft.PlasticNo Switch Included€448.88
GN1371/2 hp115V ACNo Switch IncludedCast Iron10 ft.26 ft.Bronze, Cast IronNo Switch Included€651.76
HBN20571/3 hp115V ACTether FloatCast Iron10 ft.18 ft.Cast IronPiggyback€777.17
IN573/10 hp115V ACNo Switch IncludedCast Iron9 ft.19 ft.Cast IronNo Switch Included€325.65
JN533/10 hp115V ACNo Switch IncludedPolypropylene9 ft.19 ft.ThermoplasticNo Switch Included€296.28
KM573/10 hp115V ACVertical FloatCast Iron9 ft.19 ft.Cast IronIntegral€352.15
LM553/10 hp115V ACVertical FloatPolypropylene9 ft.19 ft.BronzeIntegral€2,183.56
KM533/10 hp115V ACVertical FloatPolypropylene9 ft.19 ft.Plastic With Metal InsertIntegral€381.48
JE573/10 hp230V ACNo Switch IncludedCast Iron9 ft.19 ft.Cast IronNo Switch Included€389.96
StyleModelHpCord LengthFlow Rate @ 10 Ft.Max. HeadImpeller MaterialMin. Sump Pit Dia.Discharge TypeMax. Liquid Temp.Price (ex. VAT)
A98-00751/2 hp15 ft.61 GPM23 ft.Plastic18"NPT130°F€489.54
-

Integral Submersible Sump Pumps

StyleModelHpMax. HeadSwitch ActuationMin. Sump Pit Dia.VoltageCord LengthFlow Rate @ 10 Ft.Base MaterialPrice (ex. VAT)
A95-00051/2 hp26 ft.Vertical Float18"115V AC15 ft.68 GPMCast Iron€617.73
BD981/2 hp23 ft.Vertical Float18"230V AC15 ft.61 GPMEngineered Thermoplastic€538.78
C73-00071/3 hp18 ft.Vertical Float12"115V AC9 ft.30 GPMPlastic€257.96
D57-00713/10 hp19.25 ft.Vertical Float18"115V AC9 ft.34 GPMCast Iron€361.44
E63-00073/10 hp19 ft.Vertical Float18"115V AC10 ft.34 GPMCast Iron€437.71
ZOELLER -

Sump/Battery Back-Up System, 3/10 Primary/1/3 Secondary HP, Cast Iron Primary

ModelItemPrice (ex. VAT)
508-0010CV4HVL€1,237.01
ZOELLER -

Water Powered Back-Up Sump Pump

ModelItemPrice (ex. VAT)
540-0006CH6KFZ€369.48
ZOELLER -

20 Feet 115V 100 gpm 1/2 hp Single Phase Cast Iron Sewage Pump

ModelItemPrice (ex. VAT)
261-0016CY7GDN€1,424.35
See Details

We are here to help!

Looking for a part not listed here?