WILKERSON

The extensive Wilkerson catalogue includes regulators, filters, air dryers, lubricators and filter elements. Wilkerson non-rising air regulators are suitable for services requiring uniform pressure and variable flow rates. These Wilkerson regulators, with an adjusting knob, are capable of being monitored remotely with the help of small pilot regulators. They feature brass / zinc alloy construction to ensure corrosion resistance and deliver airflow rates up to 100 cfm. Wilkerson pressure regulators (R28 Series) decrease the air line pressure to required levels between 0.2 and 17.2 bar. These Wilkerson regulators have a balanced valve design & a spring-loaded diaphragm that can facilitate reverse flow as well. Wilkerson compressed air filters are designed to protect filtration equipment by removing dust, oil and moisture. These compact Wilkerson filters feature a standard filtration mechanism having a 5-micron rating, a 1/2 inch NPT / BSPP-G over-port for effective sealing and quick-disconnect bowls for preventing accidental disconnection. The polycarbonate bowls on these Wilkerson filters have an integrated guard / metallic wire with a sight gauge for ensuring durability. They can withstand temperatures & pressures up to 150 degrees Fahrenheit & 250 psi, respectively. Choose from a wide range of these Wilkerson products, along with pneumatically operated drain valves and filter regulator lubricators, on Raptor Supplies.

See More

Request a Quote

Product Categories

WILKERSON Oil Removal Filters

Oil Removal FiltersOil removal filters from Wilkerson are designed for the removal of solid particles, water and oil aerosols down to 0.01 micron. They contain two filter element grades for better air quality.(2 Products)

WILKERSON Air Regulators

Air Regulators(31 Products)

WILKERSON Filter/Regulators

Filter/Regulators(23 Products)

WILKERSON Electronic Proportional Regulators

Electronic Proportional RegulatorsThese regulators provide very fast response times & accurate output pressure. They are equipped with LED displays for indicating output pressure and offer selectable I/O parameters. They allow no air consumption in steady state with full flow exhaust and feature IP65 rated protection.(2 Products)

WILKERSON Pressure Regulators

Pressure Regulators(2 Products)

WILKERSON Pneumatic Lubricators

Pneumatic LubricatorsZinc / stainless-steel lubricators used to introduce airline oil into the compressed air system even under pressure. Feature an integrated full-sight dome assembly. Modular versions with adjustment knob also available(23 Products)

WILKERSON Pneumatic Condensate Separators

Pneumatic Condensate SeparatorsFeature a centrifugal airflow pattern to remove large particulates from the compressed air stream. Models with auto-drain facility also available(5 Products)

WILKERSON O-Rings

O-Rings(7 Products)

WILKERSON O-Ring Kits

O-Ring Kits(4 Products)

WILKERSON Pneumatically Operated Drain Valves

Pneumatically Operated Drain ValvesAluminium / zinc auto-drain valves used to regulate the flow of contaminants automatically from the filters. Compatible with 1 / 2 and 3 / 8 inch NPT pipes and can bear fluid pressure up to 200 psi(2 Products)

WILKERSON Coalescing Filter Elements

Coalescing Filter ElementsThey are used for separation of two phases, such as removal of water aerosols & droplets from gas (down to 0.01 micron). Two filter element grades are offered with these units to meet air quality requirements.(10 Products)

WILKERSON Sink Drains

Sink Drains(5 Products)

WILKERSON Shower Drains

Shower Drains(1 Product)

WILKERSON Drain Components

Drain Components(1 Product)

WILKERSON Desiccant Dryers

Desiccant Dryers(4 Products)

WILKERSON Tubing

Tubing(4 Products)

WILKERSON Valve Accessories

Valve Accessories(8 Products)

WILKERSON Pneumatic Modular FRL Accessories

Pneumatic Modular FRL AccessoriesIncludes mounting nuts, end block connectors, joiner sets, drains, brackets and nuts required for the installation of pneumatically operated Wilkerson filters, regulators and lubricators(27 Products)

WILKERSON Towing Accessories

Towing Accessories(3 Products)

WILKERSON Parts

PartsThe brand offers multiple parts including lubricator bowls, filter bowls, pressure indicators, dial air regulators and sight dome kits to enhance the performance of Wilkerson filters.(14 Products)

About Wilkerson

The extensive Wilkerson catalogue includes regulators, filters, air dryers, lubricators and filter elements. Wilkerson non-rising air regulators are suitable for services requiring uniform pressure and variable flow rates. These Wilkerson regulators, with an adjusting knob, are capable of being monitored remotely with the help of small pilot regulators. They feature brass / zinc alloy construction to ensure corrosion resistance and deliver airflow rates up to 100 cfm. Wilkerson pressure regulators (R28 Series) decrease the air line pressure to required levels between 0.2 and 17.2 bar. These Wilkerson regulators have a balanced valve design & a spring-loaded diaphragm that can facilitate reverse flow as well. Wilkerson compressed air filters are designed to protect filtration equipment by removing dust, oil and moisture. These compact Wilkerson filters feature a standard filtration mechanism having a 5-micron rating, a 1/2 inch NPT / BSPP-G over-port for effective sealing and quick-disconnect bowls for preventing accidental disconnection. The polycarbonate bowls on these Wilkerson filters have an integrated guard / metallic wire with a sight gauge for ensuring durability. They can withstand temperatures & pressures up to 150 degrees Fahrenheit & 250 psi, respectively. Choose from a wide range of these Wilkerson products, along with pneumatically operated drain valves and filter regulator lubricators, on Raptor Supplies.

Major Trade Names

L12 AtoMist Series Lubricators

L12 AtoMist Series Lubricators

Wilkerson L12 AtoMist Series lubricators ideal for variable airflow applications. Provide 5-micron oil particles and smaller downstream for lubricating systems with complex piping arrangements. Equipped with a precise needle valve for ensuring repeatable oil delivery and have a removable drip contro...

l knob to provide tamper resistance. Feature a transparent sight dome for 360-degree visibility.

L40 EconOmist Series Lubricators

L40 EconOmist Series Lubricators

Wilkerson L40 EconOmist Series lubricators feature a quick disconnect clamp ring to remove the bowl easily. Have a syphon tube filter providing clean lubricant downstream. Offer a full-view sight dome and have a standard transparent bowl equipped with metal bowl guard for added safety. Provide flow ...

capacities up to 927 SCFM and can be operated at temperatures ranging from 32 to 125 degrees F.

R11 Series Dial-Air Regulators

R11 Series Dial-Air Regulators

Wilkerson R11 Series dial-air regulators well suited for pilot air applications. Provide full adjustment of pressure in less than one complete turn. Self-relieving regulators having a non-rising pressure adjustment knob for minimum pressure drop. Feature zinc body for corrosion resistance and come e...

quipped with nitrile seals for excellent abrasion resistance. Include acetal piston for ensuring low surface friction and high dimensional stability.

Frequently Asked Questions

How does an airflow regulator work?

Airflow regulators have a spring-actuated valve which is directly regulated by a diaphragm assembly. Pressure or energy from the flowing medium activates the diaphragm, and the increasing downstream pressure falls on the diaphragm, thereby closing the valve plug by compressing the spring.

What is the function of the auto drain in Wilkerson pneumatic separator condensers?

Wilkerson pneumatic separator condensers have an auto drain for automatically removing dirt and condensate.

What is an FRL regulator?

An FRL unit combines a filter, regulator and lubricator into a single component for keeping air compressor systems in excellent working condition.

When should I use an AtoMist lubricator instead of an EconOmist Lubricator?

AtoMist lubricators send finer oil aerosol particles downstream, than EconOmist lubricators. These oil particles remain suspended in the airstream for a longer duration than the larger EconOmist droplets.

When should I change my coalescing filter?

Usually, coalescing filters are changed when the change-out pressure varies from 8 to 10 PSI.

What are some safety instructions to remember while installing Wilkerson air regulators?

  • These Wilkerson air regulators should be installed very close to the point of use.
  • A particulate filter should be installed on the inlet side of a Wilkerson air regulator for decreasing maintenance requirements.
  • These regulators have a flow arrow to indicate the direction of flow.
  • Users should use pressure gauges in the auxiliary ports, else block the unused port using pipe plugs.
  • Attachments like reducing bushings & couplings should not be installed with this product. They restrict air flow and reduce performance.