WILKERSON Filter/Regulators

These filter regulators combine an air filter and a regulator in a single unit. They are designed to remove solid & liquid contaminants from air and provide controlled & consistent air pressure. The large diaphragm is suitable for valve area ratio. These units provide high flow capacity and meet NACE Specification MR-01-75 / ISO 15156.

Filter

WILKERSON -

B08 Series Filter/Regulators

StyleModelDrain TypeOverall WidthAir Inlet SizeAir Inlet TypeFilter RatingMax. Flow RateMax. Regulated PressureMin. Regulated PressurePrice (ex. VAT)
AB08-C2-FRG0BAutomatic1 5/8"------€219.19
BB08-02-FRP0BAutomatic--------
RFQ
AB08-02-FRG0BAutomatic1 5/8"------€216.31
AB08-02-FLG0BManual1 5/8"1/4"NPT5 µm73 CFM125 psi0 psi€210.78
WILKERSON -

B18 Series Filter/Regulators

StyleModelMax. Flow RateMax. Inlet PressureConnection SizeOverall WidthDrain TypeFilter RatingAdjustable Pressure RangeAdjustment KnobPrice (ex. VAT)
AB18-03-FKG0B---2 3/8"Manual--Non Rising€318.16
BB18-02-FL00B140 CFM250 psi1/4"2 3/8"Manual5 µm0 psi to 125 psi-€141.00
CB18-02-FK00B140 CFM150 psi1/4"2 3/8"Manual5 µm0 psi to 125 psi-€134.71
DB18-03-FK00B160 CFM150 psi3/8"2 3/8"Manual5 µm0 psi to 125 psi-€138.49
BB18-03-FL00B160 CFM250 psi3/8"2 3/8"Manual5 µm0 psi to 125 psi-€136.83
EB18-04-FL00B180 CFM250 psi-2 3/8"Manual5 µm0 psi to 125 psi-€147.83
FB18-04-FK00B180 CFM150 psi-2 3/8"Manual5 µm0 psi to 125 psi-€135.97
WILKERSON -

B28 Series Filter/Regulators

StyleModelMax. Flow RateMax. Inlet PressureConnection SizeFilter RatingOverall WidthDrain TypeAdjustable Pressure RangePrice (ex. VAT)
AB28-03-FK00B250 CFM150 psi3/8"5 µm2 7/8"Manual0 psi to 125 psi€152.49
BB28-03-FL00B250 CFM-3/8"5 µm2 7/8"Manual0 psi to 125 psi€171.11
CB28-04-FK00B260 CFM150 psi-5 µm2 7/8"Manual0 psi to 125 psi€168.67
DB28-04-FL00B260 CFM250 psi-5 µm2 7/8"Manual0 psi to 125 psi€170.39
EB28-06-FL00B280 CFM250 psi3/4"5 µm2 7/8"Manual0 psi to 125 psi€169.18
FB28-06-FK00B280 CFM150 psi3/4"5 µm2 7/8"Manual0 psi to 125 psi€160.25
WILKERSON -

Filter/Regulators

General-purpose filter-regulators from Wilkerson are all-in-one units that combine a compressed air filter and an air regulator. They are used to remove solid & liquid contaminants from the air and provide controlled air pressure. Providing a pressure adjustment range from 0 to 125 psi, these filter-regulator units have flow rates up to 165 cfm. The SB1 Series miniature filter-regulators feature stainless steel handles that make them suitable for use in corrosive environments. Their large diaphragm to valve area ratio provides precise regulation and large flow capacity.

StyleModelMax. Flow RateOverall WidthDrain TypeAdjustable Pressure RangeGauge PortFilter RatingFilter Bowl MaterialAir Inlet SizePrice (ex. VAT)
ASB1-02-LYSS12 CFM1 9/16"-0 psi to 125 psi1/8"5 µm--€759.91
ASB1-02-KYSS12 CFM1 9/16"-0 psi to 60 psi1/8"5 µm--€740.47
BBB3-02-FK0016 CFM1 9/16"-5 psi to 125 psi1/8"5 µm--€79.29
CCB6-04-F0070 CFM3"Automatic--5 µmPolycarbonate1/2"€475.17
DSB2-04-LYSS72 CFM2 1/2"Manual0 psi to 125 psi1/4"---€1,522.08
DSB2-04-KYSS72 CFM2 1/2"-0 psi to 60 psi1/4"---€1,642.68

We are here to help!

Looking for a part not listed here?