WILKERSON Pneumatically Operated Drain Valves

Aluminium / zinc auto-drain valves used to regulate the flow of contaminants automatically from the filters. Compatible with 1 / 2 and 3 / 8 inch NPT pipes and can bear fluid pressure up to 200 psi

Filter

WILKERSON -

Automatic Drain Valves

StyleModelOverall WidthOverall DepthPipe SizeOperating Temp. RangeMax. PressureOverall HeightPrice (ex. VAT)
AXB3-04-M00B3 1/16"3"1/2"32°F to 150°F200 psi7 1/2"€239.42
BX01-04-M004 3/4"4 3/4"1/2"32°F to 150°F--€478.92

We are here to help!

Looking for a part not listed here?