WILKERSON Pneumatic Lubricators

Zinc / stainless-steel lubricators used to introduce airline oil into the compressed air system even under pressure. Feature an integrated full-sight dome assembly. Modular versions with adjustment knob also available

Filter

WILKERSON -

L28 EconOmist Lubricators

StyleModelBowl MaterialMax. Flow RateOverall WidthOverall HeightLubricator Bowl Guard IncludedLubricator TypeAdjustment MechanismBody MaterialPrice (ex. VAT)
AL28-06-KL00BMetal150 CFM2 7/8"9 3/16"NoMicro MistKnobAluminum€141.16
BL28-03-KL00BMetal110 CFM2 7/8"9 3/16"NoMicro MistKnobAluminum€141.99
CL28-04-KL00BMetal110 CFM2 7/8"9 3/16"NoMicro MistKnobAluminum€146.82
DL28-04-KK00BPlastic110 CFM2 7/8"9 3/16"YesMicro MistKnobAluminum€130.71
EL28-03-KK00BPlastic110 CFM2 7/8"9 1/5"YesMicro MistKnobAluminum€126.28
DL28-06-KK00BPlastic150 CFM2 7/8"9 3/16"YesMicro MistKnobAluminum€130.73
WILKERSON -

L18 EconOmist Lubricators

StyleModelBowl MaterialMax. Flow RateLubricator Bowl Guard IncludedLubricator TypeAdjustment MechanismBody MaterialOverall WidthOverall LengthPrice (ex. VAT)
AL18-02-KL00BMetal88 CFMNoMicro MistKnobAluminum2 3/8"8 1/2"€114.93
BL18-03-KL00BMetal90 CFMNoMicro MistKnobAluminum2 3/8"8 1/2"€118.73
BL18-04-KL00BMetal96 CFMNoMicro MistKnobAluminum2 3/8"8 1/2"€125.02
CL18-02-KK00BPlastic88 CFMYesMicro MistKnobAluminum2 3/8"8 1/2"€105.11
DL18-04-KK00BPlastic96 CFMYesMicro MistKnobAluminum2 3/8"8 1/2"€109.97
CL18-03-KK00BPlastic90 CFMYesMicro MistKnobAluminum2 3/8"8 1/2"€106.99
WILKERSON -

L08 EconOmist Lubricators

StyleModelBowl MaterialMax. Flow RateBody MaterialOverall WidthLubricator TypeAdjustment MechanismOverall LengthBowl SizePrice (ex. VAT)
AL08-02-KL00BMetal52 CFMAluminum1 9/16"--6"0.6 oz.€75.13
BL08-02-KK00BPlastic52 CFMAluminum1 9/16"Micro MistKnob6"0.6 oz.€70.63
WILKERSON -

Miniature Compressed Air Lubricators

StyleModelAir Inlet SizeMax. Flow RateAir Outlet SizeLubricator TypeAir Inlet TypeMax. Operating PressureMax. Operating Temp.Adjustment MechanismPrice (ex. VAT)
AL01-02-M001/4"36 CFM1/4"MistNPT200 psi150°FScrewdriver€77.60
BL01-03-M003/8"38.1 CFM3/8"MistNPT200 psi150°FScrewdriver€90.64
WILKERSON -

L30 EconOmist Lubricators

StyleModelBowl MaterialMax. Flow RateOverall HeightNptHeightSeal MaterialLubricator Bowl Guard IncludedLubricator TypePrice (ex. VAT)
AL30-06-G00Metal170 CFM10 15/16"3/4"10.9"FluorocarbonNoMist€369.03
BL30-08-G00Metal340 CFM10 15/16"1"10.9"FluorocarbonNoMist€321.27
CL30-08-000Plastic340 CFM10 3/8"1"10.34"Nitrile RubberYesMist€286.66
DL30-06-000Plastic170 CFM10 3/8"3/4"10.34"Nitrile RubberYesMist€281.52
WILKERSON -

Air Line Lubricators

Wilkerson pneumatic lubricators are used for injecting an aerosolised stream of oil into an air line and lubricating the internal working parts of pneumatic tools, actuating cylinders, valves and motors. These lubricators feature stainless-steel construction capable of handling most corrosive environments and 1/8 inch female threaded drain for returning lube oil to the reservoir. Choose from a wide range of these Wilkerson air line lubricators avaialble in 150, 200 and 300 psi maximum pressure ratings on Raptor Supplies.

StyleModelBowl MaterialMax. Flow RateBody MaterialOverall WidthOverall LengthBowl SizeOverall HeightNptPrice (ex. VAT)
AL40-0B-000Plastic927 CFMZinc4 13/16"4.79"26 oz.11 11/16"1 1/2"€554.53
BSL2-04-LLV0Stainless Steel100 CFMStainless Steel2 3/8"2 13/25"4 oz.7 5/8"1/2"€1,684.42
WILKERSON -

Compressed Air Lubricator

ModelItemPrice (ex. VAT)
L27-03-000CH9WYE€292.50
See Details

We are here to help!

Looking for a part not listed here?