WILKERSON Air Regulators

They reduce supply pressure to the level required for efficient operation of downstream pneumatic equipment. They are used for material handling systems, flow & temperature controllers, critical air control circuits and valve positioners. These units feature a rising / non-rising knob that can be adjusted as per user requirements.

Filter

WILKERSON -

Air Regulators

Wilkerson high pressure high flow regulators are suitable for pneumatic flow control in compressed lines for air treatment applications. These air regulators feature a self-relieving, balanced valve design for delivering fluctuation free, consistent flow output. Zinc enclosure provides durability and high flow capacity piston operated mechanism enables pressure withstanding capability up to 300 psi. Choose from a wide range of pneumatic regulators, available in 470, 500 & 1200 cfm flow rates on Raptor Supplies.

StyleModelAir Inlet SizeMax. Flow RateOverall WidthMax. Regulated PressureOverall LengthAir Outlet SizeOverall DepthPressure Gauge Port SizePrice (ex. VAT)
AR30-08-G00--------€630.84
BSR2-04-LAS01/2"80 CFM3 3/8"125 psi2.43"1/2"3 3/8"1/4"€1,811.24
CSR2-04-KAS01/2"80 CFM3 3/8"-2.43"1/2"3 3/8"1/4"€1,757.14
DSR1-02-LAS01/4"12 CFM1 9/16"125 psi1 14/25"1/4"1 9/16"1/8"€630.37
ESR1-02-KAS01/4"12 CFM1 9/16"60 psi1 14/25"1/4"1 9/16"1/4"€619.54
WILKERSON -

R21 Regulators

StyleModelBody MaterialAir Inlet SizeMax. Flow RateOverall WidthMax. Operating PressureAir Outlet SizeOverall DepthSeal MaterialPrice (ex. VAT)
AR21-04-000Aluminum, Zinc1/2"195 CFM2 3/16"-1/2"3 3/16"Nitrile€241.16
AR21-06-000Aluminum, Zinc3/4"220 CFM2 3/16"-3/4"3 3/16"Nitrile€241.16
BR21-03-R00Aluminum, Zinc3/8"180 SCFM2 5/8"300 psig3/8"2 11/16"Nitrile Rubber€543.43
AR21-03-000Aluminum, Zinc3/8"180 CFM2 3/16"300 psi3/8"3 3/16"Nitrile€241.16
AR21-02-000Zinc1/4"117 CFM2 3/5"300 psi1/4"3 3/16"Nitrile€241.16
WILKERSON -

R30 Regulators

StyleModelBody MaterialAir Inlet SizeMax. Flow RateMax. Operating PressureAir Outlet SizeSeal MaterialPressure Gauge IncludedOverall WidthPrice (ex. VAT)
AR30-08-H00--------€581.83
BR30-08-000Aluminum, Zinc1"500 CFM300 psi1"NitrileNo4 5/16"€246.96
CR30-06-000Aluminum, Zinc3/4"470 CFM300 psi3/4"NitrileNo4 5/16"€241.93
DR30-06-H00Zinc3/4"481 SCFM300 psig3/4"Nitrile RubberNo4 5/16"€581.83
WILKERSON -

Electronic Regulators

StyleModelAir Inlet SizeMax. Flow RateMax. Operating PressureOverall WidthAir Outlet SizeOverall DepthPrice (ex. VAT)
AER1-02-PA00------€1,585.79
RFQ
BER1-02-00001/4"165 SCFM150 psig3 1/8"1/4"2 3/8"€1,520.12
WILKERSON -

R31 Regulators

StyleModelAir Inlet SizeMax. Flow RateAir Outlet SizeBody MaterialMax. Operating PressurePressure Gauge IncludedOverall WidthOverall DepthPrice (ex. VAT)
AR31-08-0001"650 SCFM1"Aluminum, Zinc300 psigNo2 9/16"1 5/16"€784.80
BR31-06-0003/4"400 SCFM3/4"Aluminum, Zinc300 psigNo2 9/16"1 5/16"€765.98
WILKERSON -

R40 Regulators

StyleModelAir Inlet SizeAir Outlet SizeBody MaterialMax. Flow RateMax. Regulated PressureMin. Regulated PressureMax. Operating PressurePressure Gauge IncludedPrice (ex. VAT)
AR40-0B-0001 1/2"1 1/2"Aluminum, Zinc1200 CFM125 psi10 psi300 psiNo€449.63
BR40-0C-0002"2"Aluminum, Zinc1200 CFM125 psi10 psi300 psiNo€490.43
WILKERSON -

R18 Regulators

StyleModelAir Inlet SizePressure Gauge IncludedMax. Flow RateAir Flow DirectionAir Outlet SizeOverall DepthPipe SizeBody MaterialPrice (ex. VAT)
AR18-04-F000B1/2"No180 CFMLeft To Right1/2"2 3/8"1/2"Aluminum, Zinc€80.01
BR18-02-F000B1/4"No150 CFMLeft To Right1/4"2 3/8"1/4"Aluminum, Zinc€79.29
CR18-03-F000B3/8"No150 CFMBi Directional3/8"2 3/8"3/8"Aluminum, Zinc€78.47
DR18-03-F0G0B3/8"Yes-Left To Right3/8"3 11/16"-Aluminum, Zinc€218.26
WILKERSON -

R26 Regulators

StyleModelPressure Gauge IncludedOverall DepthSeal MaterialBody MaterialAir Inlet SizeMax. Flow RateMax. Operating PressureOverall WidthPrice (ex. VAT)
AR26-04-000No3 1/8"NitrileAluminum, Zinc1/2"185 SCFM300 psig3 3/8"€317.62
BR26-04-GH0Yes4 11/16"Nitrile RubberAluminum, Zinc1/2"185 SCFM300 psig3 3/8"€374.13
WILKERSON -

R03 Mini-Regulators

StyleModelAir Inlet SizeMax. Flow RateAir Outlet SizeBody MaterialMax. Regulated PressureMin. Regulated PressureMax. Operating PressurePressure Gauge IncludedPrice (ex. VAT)
AR03-02-0001/4"22 CFM1/4"Aluminum, Zinc125 psi2 psi300 psiNo€30.72
BR03-01-0001/8"13 CFM1/8"Aluminum, Zinc125 psi2 psi300 psiNo€29.88
WILKERSON -

General Purpose Air Regulator, 1/4 Inch Size, 150 cfm Max Flow

ModelItemPrice (ex. VAT)
R18-02-G000BCF2BUB€160.96
WILKERSON -

General Purpose Air Regulator, 250 Cfm Max. Flow

ModelItemPrice (ex. VAT)
R28-04-F000BCH6RHB€113.72
WILKERSON -

Air Regulator 1/4 Inch Npt 14 Cfm 300 Psi

ModelItemPrice (ex. VAT)
RB3-02-F000AE7XDW€48.42

We are here to help!

Looking for a part not listed here?